Browse Terminals & Disconnects

(4,256 items)

Narrow Your Results

Width MM

  • Less...
  • More...

Rating Amp

  • Less...
  • More...

Pitch MM

  • Less...
  • More...


Our Price


Recently Viewed


Showing 94 items within 5 product groups See all items from other sellers
  • ACI Terminal Blocks

    ACI Terminal Blocks
    See all 25 items in product family
    ACI Terminal Blocks Are Designed For Various Industrial, Commercial and HVAC/R Applications And Are Built To Last.

    ACI Terminal Blocks feature the latest modular design for compact and touch-safe wire management for ease of use and added safety. Terminal body is molded of Polyamide 6.6. UL 94-VO. Features an oversized nickel-plated current carrying bar for superior corrosion resistance. Threaded hole for mounting jumpers and sockets. Self-lifting pressure plates grooved for excellent wire retention. Available in K Series. Dimensions vary per model.

    Click for more
  • Ideal Terminal Strips

    Ideal Terminal Strips
    See all 29 items in product family
    Ideal 89-505 Terminal Strip, 4-Circuit, Shorting Block, 22-6 AWG

    • Torque Rating of 20 in-lbs
    • Rugged base eliminates breakage
    • Center spacing 0.625" (15.9 mm)
    • Accepts #22 to #6 AWG wire
    • Corrosion resistant surface plates w/ #8-32 philslot screws
    • Rated to 600V, 60A
    • Accessory jumpers available

    Click for more
  • Ideal Barrier Strips

    Ideal Barrier Strips
    See all 4 items in product family
    Ideal 89-610 Barrier Strip, 12 circuit, 30A, 300V

    • UL recognized for 30A, 300V
    • CSA certified for 20A, 400V
    • Torque Rating of 4.4 in-lbs
    • Recessed screws and tubular contacts
    • Connect stripped un-terminated solid or stranded wire
    • Modular 12 circuits can be cut into smaller sections
    • Plastic housing is UL flame rated to 94V-2
    • Rated temperature to 105 degrees C

    Click for more
  • Morris Products Terminal Strips

    Morris Products Terminal Strips
    See all 28 items in product family
    Terminal Strips 20A 2 Pole Bagged 10 Pack - Nylon Insulated Terminal Strips avoid splicing and save time.

    Terminal Strips 20A 2 Pole


    • Nylon insulated terminal strips are popular to alternative splicing
    • High density circuitry can be attained to conserve space
    • Rated: 20A UL 300VAC CSA 600VAC
    • .43” Center Spacing
    • Nylon Insulation Withstands Voltage: AC 2000V/min
    • Insulation Resistance: 1000M or More at DC500V
    • Using Temperature Range: -40°F to 248°F (-40°C to 120°C)
    • Screw Torque Value: 18 Kg-cm
    • Wire Range Awg: 12-22 Str
    • Insulator Body: Plastic Nylon 66 (UL 94V-0)
    • Brass Tin Plated Terminals 0.8t
    • Terminal Screws: M4 Nickel Plated Brass
    • cURus/CSA Listed
    • Dimension Measurements is Inches
    Click for more
  • Morris Products Terminal Blocks

    Morris Products Terminal Blocks
    See all 8 items in product family
    Terminal Blocks 35 Amp Header Card 2 Pack - These Electrical Terminal Blocks cut down on short circuits.

    Terminal Blocks 35 Amp Header Card 2 Pack


    • Touchproof recessed screws and tubular contacts on these electrical terminal blocks provide added safety and helps prevent short circuits
    • Tubular contacts connect stripped, un-terminated solid or stranded wire directly to each contact
    • Integrated Stainless Steel spring wire protectors prevent twisting and breakage of stranded wire during termination
    • Modular 12-circuit design can be cut into smaller sections or stacked end-to-end
    • Dead front design to prevent shorts
    • Rugged Nylon 66 housing, UL 94V2
    • Operating temperature rated at 230°F(110°C)
    • Brass Metal Alloy, Nickel Plated Terminal Insert
    • Zinc Plated, yellow Chromated screws
    • Can be used for AC& DC applications
    • cURus/CSA Listed
    • Dimension Measurements is Inches
    • (Header Card Pack) Order Qty of 1 is 1 Header Card Pack of 2
    Click for more

Additional Items

Sort By: 

22 Results

Sort By: 

22 Results

Featured Items