Browse Electric Motors-General Purpose

(8,211 items)

Narrow Your Results

Horsepower

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Oriental Motor Speed Control Systems

    Oriental Motor Speed Control Systems
    See all 614 items in product family
    Oriental Motor Speed Control Systems Ensure Excellent Speed Stability And Wide-Range Functionality.

    Oriental Motor Speed Control Systems are available in AC Control Motors and Brushless Speed Control Systems. AC Control Motors provide automatic electromagnetic brake control, and are made with the smallest frame size among 200W (1/4 HP) motors. Brushless Speed Control Systems are available in a variety of shaft types and output power levels.

    Click for more
  • Oriental Motors Brushless Motor And Speed Control

    Oriental Motors Brushless Motor And Speed Control
    See all 695 items in product family
    Oriental Motors Brushless Motor And Speed Control Combines Compact Size With High Output, Flat Torque And Excellent Speed Stability.

    Oriental Motors Brushless Motor And Speed Control features an energy-saving design with AC input. Output power ranges from 30W (1/25 HP) to 400W (1/2 HP). Oriental Motors Brushless Motor And Speed Control is available in Round Shaft, Parallel Shaft and Hollow Shaft Flat Gearhead.

    Click for more
  • Oriental Motor Brushless Motors

    Oriental Motor Brushless Motors
    See all 12 items in product family
    Oriental Motor Brushless Motors Are Perfect For Vertical Drive Applications.

    Oriental Motor Brushless Motors feature a slim, lightweight body and efficient gearhead. Speed control range of 100 to 4000 r/min (speed ratio of 40:1). Speed regulation (load) is ±0.5%, ensuring stable speed over the motor's entire speed range. Permanent magnets in rotor for high efficiency and little loss. Available in Round or Pinion shaft in several output options and frame sizes. Oriental Motor Brushless Motors are UL, CSA and CE approved.

    Click for more
  • Oriental Motor DC Speed Control Systems

    Oriental Motor DC Speed Control Systems
    See all 213 items in product family
    Oriental Motor DC Speed Control Systems Provide Wide Speed Range Of 100 to 3000 r/min.

    Oriental Motor DC Speed Control Systems are made with DC input, with output power from 15W to 100W. Frame sizes range from 1.65" to 3.54". Oriental Motor DC Speed Control Systems are available in several shaft/gear types and gear ratios.

    Click for more