Browse Electric Motors-General Purpose

(5,001 items)

Narrow Your Results

Free Shipping

Enclosure

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Mounting

  • Less...
  • More...

Phase

Design

Voltage

  • Less...
  • More...

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Baldor 3 Phase Metric Motors

    Baldor 3 Phase Metric Motors
    See all 8 items in product family
    Replacement 60 Hz motors readily available from Baldor to replace metric motors that have failed on imported machinery. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs.
    Click for more
  • Baldor Metric Motors - 3 Phase

    Baldor Metric Motors - 3 Phase
    See all 179 items in product family
    Baldor® 3 Phase Metric Motors Are used For Pumps, Compressors, Fans, Conveyors And Other General Purpose 3 Phase Power Applications.

    Baldor® 3 Phase Metric Motors are solidly manufactured for long lasting durability and dependability. Conduit box mounted on top with F-2 lead exit. Includes terminal blocks. IEC-Standard. CE approved. Available in various 54 to 85 horsepower units delivering 1425 to 3450 RPMs. Frame designations are D90L, D80, D71, D63, D180M, D160M, D160L, D132S, D132M, D112M and D100L.

    Click for more
  • Baldor Metric Motors w/3 Phases

    Baldor Metric Motors w/3 Phases
    See all 53 items in product family
    Baldor Metric Motors w/3 Phases Are Used As Replacement Motor Applications For Equipment Made In Europe Requiring IEC Metric Frame Mounting.

    Baldor Metric Motors w/3 Phases are constructed of an aluminum frame construction and an IP55 weather proof enclosure for long lasting durability. Applications include pumps, fans, conveyors, machine tools, gear reducers and other jobs requiring IEC Frames. Conforms to IEC60072-1 and IEC60034-1. CSA and CSAus #1282269 (LR112981) certified. Enclosure type is Totally Enclosed Fan Cooled. KW/HPs are 0.18/0.18, 0.25/0.25, 0.37/0.37, 0.55/0.55, 0.75/0.75, 1.1/1.10 and 1.5/1.50. RPMs are 1,800 and 3,600. Specs vary. Additional quantities are available.

    Click for more
  • Marathon Motors Metric Motors, 3 Phase, TEFC, Rigid C Face Mount

    Marathon Motors Metric Motors, 3 Phase, TEFC, Rigid C Face Mount
    See all 8 items in product family
    Marathon Motors Metric Motors, 3 Phase, TEFC, Rigid C-Face Mount Are Used For General Purpose Commercial Or Industrial Powering Applications.

    Marathon Motors Metric Motors, 3 Phase, TEFC, Rigid C-Face Mount are solidly manufactured for long lasting durability and dependability. 3 Phase, continuous duty motors have Totally Enclosed Fan Cooled (TEFC) enclosures for dust tight ventilated operation and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 575V units are available in 1/3, 1, 1-1/2, 2, 3, 5, 7-1/2, 10 and 15 horsepower, 1800 and 3600 RPM and various Rigid C-Face mountings.

    Click for more
  • Marathon Motors Metric Motors, 3 Phase, TEFC, Rigid Mount

    Marathon Motors Metric Motors, 3 Phase, TEFC, Rigid Mount
    See all 41 items in product family
    Marathon Motors Metric Motors, 3 Phase, TEFC, Rigid Mount Are Used For General Purpose Commercial Or Industrial Powering Applications.

    Marathon Motors Metric Motors, 3 Phase, TEFC, Rigid Mount are solidly manufactured for long lasting durability and dependability. 3 Phase, continuous duty motors have Totally Enclosed Fan Cooled (TEFC) enclosures for dust tight ventilated operation and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 575V units are available in 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5, 7-1/2, 10, 15, 20, 25, 30, 40, 50, 60, 75, 100, 125, 150, 200 and 250 horsepower, 1200, 1725, 1800 and 3600 RPM and various Rigid mountings.

    Click for more
  • Marathon Motors Metric Motors, 3 Phase, TENV, Rigid C Face Mount

    Marathon Motors Metric Motors, 3 Phase, TENV, Rigid C Face Mount
    See all 9 items in product family
    Marathon Motors Metric Motors, 3 Phase, TENV, Rigid C-Face Mount Are Used For General Purpose Commercial Or Industrial Powering Applications.

    Marathon Motors Metric Motors, 3 Phase, TENV, Rigid C-Face Mount are solidly manufactured for long lasting durability and dependability. 3 Phase, continuous duty motors have Totally Enclosed Not Vented (TENV) enclosures for dust tight operation and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 575V units are available in 1/4, 1/3, 1/2, 3/4 and 1 horsepower, 1800 and 3600 RPM and 56C and 56CV Rigid C-Face mountings.

    Click for more
  • Marathon Motors Metric Motors, 3 Phase, TENV, Rigid Mount

    Marathon Motors Metric Motors, 3 Phase, TENV, Rigid Mount
    See all 9 items in product family
    Marathon Motors Metric Motors, 3 Phase, TENV, Rigid Mount Are Used For General Purpose Commercial Or Industrial Powering Applications.

    Marathon Motors Metric Motors, 3 Phase, TENV, Rigid Mount are solidly manufactured for long lasting durability and dependability. 3 Phase, continuous duty motors have Totally Enclosed Not Vented (TENV) enclosures for dust tight operation and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 575V units are available in 3/4, 1, 1-1/2, 2, 3 and 7-1/2 horsepower, 1200, 1800 and 3600 RPM and 143T, 145T, 182T and 213T Rigid mountings.

    Click for more
  • Marathon Motors Metric Motors, 3 Phase, TEFC, C-Face Footless Mount

    Marathon Motors Metric Motors, 3 Phase, TEFC, C-Face Footless Mount
    See all 7 items in product family
    Marathon Motors Metric Motors, 3 Phase, C-Face Footless Mount Are Used For General Purpose Commercial Or Industrial Powering Applications.

    Marathon Motors Metric Motors, 3 Phase, C-Face Footless Mount are solidly manufactured for long lasting durability and dependability. 3 Phase, continuous duty motors have Totally Enclosed Fan Cooled (TEFC), Explosion Proof Fan Cooled (EPFC) or Explosion Proof Not Vented (EPNV) enclosures and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 575V units are available in 1/4, 1/3, 1/2, 3/4, 1, 1-1/2 and 2 horsepower, 1725 and 1800 RPM and 56C, 143TC and 145TC C-Face Footless mountings.

    Click for more
  • Marathon Motors Metric Motors, 3 Phase, DP, Rigid Mount

    Marathon Motors Metric Motors, 3 Phase, DP, Rigid Mount
    See all 10 items in product family
    Marathon Motors Metric Motors, 3 Phase, DP, Rigid Mount Are Designed For General Purpose Applications.

    Marathon Motors Metric Motors, 3 Phase, DP, Rigid Mount are constructed with a cast iron frame for long lasting durability. Marathon's three phase, dripproof, rigid base line of general purpose motors. UL recognized construction and CSA Certified. Horsepower's vary from 1 to 50. RPMs are 1,800 and 3,600. Voltage is 575. Frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Metric Motors, 3 Phase, DP, C-Face Footless Mount

    Marathon Motors Metric Motors, 3 Phase, DP, C-Face Footless Mount
    See all 2 items in product family
    Marathon Motors Metric Motors, 3 Phase, DP, C-Face Footless Mount Are Used For A Variety Of Industrial Applications.

    Marathon Motors Metric Motors, 3 Phase, DP, C-Face Footless Mount are constructed with a cast iron frame for long lasting durability. General purpose motors available in open drip-proof and TEFC construction in three phase. UL recognized construction and CSA Certified. Horsepower's are 1/2, 3/4 and 1. RPM is 1,800. Voltage is 575. Frame is 56C. Quantity is 1.

    Click for more
  • IEC TRU-METRIC™ Motors, IE2 & IE3 Standard

    IEC TRU-METRIC™ Motors, IE2 & IE3 Standard
    See all 118 items in product family
    IEC TRU-METRIC™ Motors, IE2 & IE3 Standard, Are Used For Both Indoor And Outdoor Applications.

    IEC TRU-METRIC™ Motors, IE2 & IE3 Standard, are solidly manufactured for long lasting durability and dependability. Motors are 3 phase, totally enclosed and fan cooled (TEFC) with a cast iron construction that is designed to handle a variety of environments, including indoor, outdoor, wet and dry. IEC motors exceed NEMA premium and IE2 and IE3 efficiency levels. Choose from models with horsepowers ranging from 0.25 to 450 Available with a variety of voltages and RPMs.

    Click for more
  • IEC Metric DC Motors

    IEC Metric DC  Motors
    See all 15 items in product family
    Leeson IEC Metric DC Motors Are Used For Metric Mounted Gear Reducers, Pumps, Machine Tools, Fans, Blowers And More.

    Leeson IEC Metric DC Motors are built to IEC 34-1 electrical and mechanical standards. Available in various fame sizes with horsepower ranging from .08 HP to 3 HP, kilowatts ranging from 0.06 to 2.2 and RPM ranging from 1750 to 3000. A terminal board is provided for connections. Choose from models with Special or B14 mounting. IEC Metric DC Motors With B14 Mounting are used for use with conveyers, packaging machines, machine tools and laboratory equipment. Tachometer mounting kits are also available.

    Click for more
  • Baldor Metric Motor Replacement Parts

    Baldor Metric Motor Replacement Parts
    See all 18 items in product family
    Baldor Metric Motor Replacement Parts Are Designed For Replacement On Equipment Requiring An IEC Interface With The Gearbox.

    Baldor Metric Motor Replacement Parts are made with high quality materials for long lasting durability. Features 180 volt input power with a 20:1 constant torque speed range for superior performance. Parts available are Base, Terminal Box, End Plate, Fan Cover, C-Face, D-Flange or Plastic Fan. Package quantity is 1.

    Click for more
  • 3-Phase IEC Metric Motors

    3-Phase IEC Metric Motors
    See all 81 items in product family
    3-Phase IEC Metric Motors Are Used For Multiple Machine Applications.

    3-Phase IEC Metric Motors are constructed with heavy duty steel for long lasting durability. Metric dimensions used for installation or replacement applications. For use with ventilators, cooling fans, farm agricultural fans, heating, ventilation and air conditioning. Flanges are also available. Available in a variety of horsepower's and RPM's. Enclosure types are TEFC and IP55. Quantity is 1.

    Click for more
  • Leeson Metric Motors - B3/B14 Face-Mounted

    Leeson Metric Motors - B3/B14 Face-Mounted
    See all 28 items in product family
    B3/B14 Face-Mounted Metric Motors • 230/460V

    Metric-dimensioned, AC motors meeting North American performance standards, including 1.15 service factor and EPACT efficiencies. Motors have both B14 face mounting and B3 base. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance characteristics of motors designed for use in North America. IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location. Motors are available in one of two frame constructions: aluminum or cast iron.

    Click for more
  • Leeson Metric(IEC), B3 Footed Motors

    Leeson Metric(IEC), B3 Footed Motors
    See all 64 items in product family
    Metric(IEC), B3 Footed Motors

    Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

    Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

    Click for more
  • Leeson Metric Motors - B3/B5 Flange-Mounted

    Leeson Metric Motors - B3/B5 Flange-Mounted
    See all 28 items in product family
    B3/B5 Flange-Mounted Metric Motors • 230/460V

    Metric-dimensioned, AC motors meeting North American performance standards, including 1.15 service factor and EPACT efficiencies. Motors have both B5 flange mounting and B3 base. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance characteristics of motors designed for use in North America. IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location. Motors are available in one of two frame constructions: aluminum or cast iron.

    Click for more