Browse Electric Motors-Definite Purpose

(7,384 items)

Narrow Your Results

Enclosure

Horsepower

  • Less...
  • More...

Mounting

Phase

Design

Voltage

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

Recently Viewed

Categories

  • Marathon Motors Instant Reversing, Single Phase, Dripproof, TEFC & TENV

    Marathon Motors Instant Reversing, Single Phase, Dripproof, TEFC & TENV
    See all 10 items in product family
    Marathon Motors Instant Reversing, Single Phase, Dripproof, TEFC & TENV Provide Instant Reversing In A Variety Of Applications.

    Marathon Motors Instant Reversing, Single Phase, Dripproof, TEFC & TENV are constructed with a cast iron frame for long lasting durability. Designed for mechanical doors, gates, hoists, and other equipment requiring remote control instant reversibility. Available horsepower's are 1/3, 1/2, 3/4 and 1. Voltages are 115 and 115/230. RPMs are 1,625/1,325, 1,625 and 1,800. Frames are 48FR and 56FR. Quantity is 1.

    Click for more
  • Leeson Instant Reversing Motors, Rigid Base, Single-Phase, TEFC

    Leeson Instant Reversing Motors, Rigid Base, Single-Phase, TEFC
    See all 2 items in product family
    Leeson® Instant Reversing Rigid-Base Single-Phase Motors Have Rolled Steel Construction.

    Both models of the single-phase, rigid-base reversible TEFC motors feature rolled steel construction. Induction-run, capacitor start motors have solid state, reversible switches and amanual reset overload protector for safety. Voltages are 115/208-230, and both models have RPM speeds of 1,725. The 1/2 hp model has 10.8/5.4 amps and has an efficiency rating of 70. The 1 hp model is has manual thermal protection and an efficiency rating of 75.

    Click for more
  • Leeson Instant Reversing Motors, C Face Less Base, Single-Phase, Drip-Proof

    Leeson Instant Reversing Motors, C Face Less Base, Single-Phase, Drip-Proof
    See all 3 items in product family
    Instant "plug-reversing" with simple three wire connection. Permanent split capacitor design offering low in rush and full load amps. Manual reset overload protector. Starting torque approximately 150% of full load, not suitable for hard to start loads.
    Click for more
  • Leeson Instant Reversing Motors, Resilient Base, Single-Phase, Drip-Proof

    Leeson Instant Reversing Motors, Resilient Base, Single-Phase, Drip-Proof
    See all 4 items in product family
    Leeson® Instant Reversing Motors Are Used For Use On Parking Gates, Doors, Slide Gates Or Other Moderate Starting Torque Instant Revering Applications.

    Resilient mount instant-reversing motors are single-phase, drip-proof motors for doors, parking gates, sliding gates or other projects requiring moderate starting torque instant reverse capability. Motors are made of solid rolled steel for long lasting durability. Each single-phase capacitor-start, induction-run motors feature a solid state instantly reversing switch and a manual reset overload protector. Base mounting comes with 48, 56FR, S56 and 56H frames. 115-volt motors have speeds of 1,350 and 1,625 RPM. Available in .33, 1/2 and 1/2 horsepower units. Amps range from 4 to 7.2. The 48 frame .33 hp motor features a DP enclosure, standard efficiency and 60 minute duty. The 56 FR motor has ODP enclosure, 60 hertz and an ambient temperature of 40° Celsius. Dimensions vary per model.

    Click for more
Featured Items