Browse Electric Motors-Definite Purpose

(6,700 items)

Narrow Your Results

Enclosure

Horsepower

  • Less...
  • More...

Mounting

Phase

Voltage

  • Less...
  • More...

Frame

Motor RPM 60Hz

Brand

Our Price

Go

Recently Viewed

Categories

  • Baldor DC Permanent Magnet Motor

    Baldor DC Permanent Magnet Motor
    See all 3 items in product family
    Baldor Permanent Magnet Motors Are Designed For Applications Requiring Inherent, Precise And Open Loop Speed Regulation Of Individual Or Multiple Interconnected Operations.

    Baldor Permanent Magnet Motors are made with steel band frames for long lasting durability. Features permanent magnets imbedded in the rotor to form salient poles that synchronize loads for greater versatility. Offers a totally-enclosed design to prevent damage to the motor for added safety and protection. Class F insulation for greater reliability. Precision balanced with maximum safe speed of 6,000 RPM. Top mounted steel conduit box for ease of use. Horsepower is 1, 2 or 3. Maximum voltage is 460. Package quantity is 1.

    ^
    Click for more
  • Worldwide Electric Permanent Magnet DC Motors, TENV & TEFC

    Worldwide Electric Permanent Magnet DC Motors, TENV & TEFC
    See all 24 items in product family
    Worldwide Electric Permanent Magnet DC Motors (TENV & TEFC) Come In Two Frame Types For Increased Versatility.

    Worldwide Electric Permanent Magnet DC Motors have a TENV/TEFC enclosure for long lasting durability and strength. Features a C-Face Removable Base for easy adjustment and mobility. Choose from models with horsepowers of 1/4, 1/3, 1/2, 3/4, 1, 1.5 and 2. Voltage ranges from 12 to 180. Frame types include 56C and 145TC. FL Amps vary.

    Click for more
  • Permanent Magnet - DC Motors

    Permanent Magnet - DC Motors
    See all 6 items in product family
    Permanent Magnet DC Motors Are Made For General Industrial Equipment Including Fans, Blowers, Compressors And More.

    Permanent Magnet DC Motors are totally-enclosed and fan-cooled, with a 40°C ambient temperature. Motors feature two armature leads, and no field connections are required. Removable feet on rigid base units. 20:1 constant torque speed range. DC motors operate at 1750 RPM. Available with different Horsepower levels and Voltages.

    Click for more