Browse Electric Motors-Definite Purpose

(7,382 items)

Narrow Your Results

Availability

Free Shipping

Enclosure

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Mounting

  • Less...
  • More...

Phase

Design

Voltage

  • Less...
  • More...

Frame

  • Less...
  • More...

Motor RPM 50Hz

Motor RPM 60Hz

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Baldor Single Phase Pump Motors

    Baldor Single Phase Pump Motors
    See all 74 items in product family
    Baldor Single Phase Pump Motors Are Used For Swimming Pool Pumps And Medium To High Thrust Inline Pumps Used In Water Treatment Plants.

    Baldor Single Phase Pump Motors are made of heavy gauge steel or cast iron for long lasting durability. Features a totally-enclosed, open drip-proof or explosion proof design for superior performance. Corrosion-resistant for enhanced protection. High quality ball bearings. Normally closed thermostats for added safety. Suitable for mounting in any position for ease of use. Maximum voltage is 230. RPM, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • Baldor 3 Phase Pump Motors

    Baldor 3 Phase Pump Motors
    See all 105 items in product family
    Baldor 3 Phase Pump Motors Are Used For Commercial And Industrial Pump Motor Applications Where Adjustable Speed Drives Are Utilized.

    Baldor 3 Phase Pump Motors are made of heavy duty steel or cast iron for long lasting durability. Features an open drip-proof design for superior performance. Patented Lube-Lok® grease seal prevents over lubrication for ease of use. Shaft slingers prevent dust from entering shaft seals for added safety and protection. Includes rodent screens. RPM, voltage, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • Baldor Electric 3 Phase Pump TEFC Motors

    Baldor Electric 3 Phase Pump TEFC Motors
    See all 103 items in product family
    Baldor Electric 3 Phase Pump TEFC Motors Are Used For Circulating And Transferring Fluids In A Variety Of Industrial Applications.

    Baldor Electric 3 Phase Pump TEFC Motors are made of heavy gauge steel frames for long lasting durability. Features a totally-enclosed design to prevent damage to motor from added safety and protection. Inverter Spike Resistant® copper windings for enhanced versatility. Moisture-resistant. High quality ball bearings for ease of use. Low-loss electrical grade lamination steel. RPM, voltage, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • Baldor 3 Phase Pump TENV Motors

    Baldor 3 Phase Pump TENV Motors
    See all 37 items in product family
    Baldor 3 Phase Pump TENV Motors Are Used For Municipal And Industrial Wastewater, Slurry Pumps, Aerators, Mixers And Other Variable Speed Applications Requiring Less Horsepower.

    Baldor 3 Phase Pump TENV Motors are made of cast iron for long lasting durability. Features a totally-enclosed design to prevent damage to motor for added safety and protection. NEMA Premium® efficiency for superior performance. Stainless steel shafts for greater reliability. Insulated. Corrosion-resistant epoxy finish. RPM, voltage, frame and horsepower vary per model. Package quantity is 1. UL and CSA approved.

    Click for more
  • Three Phase Square Flange Pump Motors

    Three Phase Square Flange Pump Motors
    See all 2 items in product family
    These three phase motors feature 303 stainless steel threaded shaft. Ambient temperature rating of 50°C. All copper windings. Sealed ball bearing motor includes square flange mounting for installation. Provides up to 3450 RPM. Open drip-proof enclosure. 48Y frame. 60 Hz.

    Click for more
  • Square Flange Pool Filter Motors

    Square Flange Pool Filter Motors
    See all 8 items in product family
    Pool Filter Motors Are Used For Use On Many Popular Brand Jet And Pool Pumps.

    Great for replacing motors in Sta-Rite, Red Jacket, Pac Fab, American Products and Sears Jet pool pumps. Capacitor start motors have high service factors. Sealed ball bearing motors feature CCW pump end rotation. 303 stainless steel threaded shaft. 50°C ambient temperature. Square flange mount for installation. Single speed, single phase motors have automatic overload protection and open drip-proof enclosure. 48Y frame motor provides up to 3450 RPM. 60 Hz.

    Click for more
  • Nema C-Face Pool Filter Motors

    Nema C-Face Pool Filter Motors
    See all 9 items in product family
    These Pool Filter Motors Feature A NEMA 56C Face Mount With Full Rated High Service Factor.

    Capacitor start and capacitor run motors have 1081 design with high efficiency. 304 stainless steel ball bearings on shaft end with 303 stainless steel shaft. Pool filter motors feature CCW pump end rotation. 50°C ambient temperature. Single speed, single phase motors have automatic overload protection and open drip-proof enclosure. Provides up to 3450 RPM. 60 Hz.

    Click for more
  • Nema C-Face Single Phase Jet Pump Motors

    Nema C-Face Single Phase Jet Pump Motors
    See all 17 items in product family
    These Jet Pump Motors Feature A NEMA 56C Face Mount.

    Capacitor start motors have UL 1081 design with high service factors. Carbon keyed and 303 stainless steel shaft. Jet pump motors feature reversible CCW pump end rotation. 40°C ambient temperature. Continuous duty, single phase motors have automatic overload protection and open drip-proof enclosure. Internally mounted capacitor. Sealed switch design. Provides up to 3450 RPM. 60 Hz.

    Click for more
  • Leeson JM Pump Motors, Single-Phase, Drip-Proof, Rigid Base

    Leeson JM Pump Motors, Single-Phase, Drip-Proof, Rigid Base
    See all 13 items in product family
    For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service. All motors listed are 1.15 Service Factor.
    Mechanical Features: Open drip-proof construction with rigid base mounting. Locked bearing on shaft end limits axial shaft movement. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred.
    Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run. All 180 and 210 frame Rolled Steel motors have Class F Insulation.
    Click for more
  • Leeson JM Pump Motors, Three-Phase, Drip-Proof, Rigid Base

    Leeson JM Pump Motors, Three-Phase, Drip-Proof, Rigid Base
    See all 21 items in product family
    Designed for continuous duty service on close-coupled pumps using NEMA JM mounting provisions. All motors have a rigid mounting base and NEMA JM pump shaft. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Drip covers are available as accessory kits for 143-5JM and 182- 4JM motors. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. All 180 and 210 frame Rolled Steel motors have Class F Insulation.
    Click for more
  • Leeson JM Pump Motors, Three-Phase, TEFC, Rigid Base

    Leeson JM Pump Motors, Three-Phase, TEFC, Rigid Base
    See all 25 items in product family
    Designed for continuous duty service on close coupled pumps using NEMA JM mounting provisions. Motors have a rigid mounting base and NEMA JM pump shaft.
    Mechanical Features: Totally enclosed fan cooled construction for maximum life in dirty or severe environments. Oversized locked bearing on shaft end limits axial shaft movement.
    Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. 180 and 210 frame Rolled Steel motors have Class F Insulation.
    Click for more
  • Swimming Pool Pump Motors

    Swimming Pool Pump Motors
    See all 55 items in product family
    Swimming Pool Pump Parts Are Used For All Pool Applications.

    Swimming Pool Pump Parts includes a variety of motors for in-ground, above ground and on ground pools. Motors amps and power levels vary per model. Motors are made of stainless steel shaft in a black finish for long lasting durability. New motors are energy efficient. Available in a variety of styles.

    Click for more
  • WEG Pool & Spa Motors

    WEG Pool & Spa Motors
    See all 22 items in product family
    WEG Pool And Spa Motors Are Used For Pool Duty Applications.

    WEG Pool And Spa Motors are solidly manufactured for long lasting durability and dependability. Specially designed for various pool and spa pumping applications. Wide selection of 3 Phase motors are available with 1, 1-1/2, 2, 3, 5, 7-1/2, 10, 15, 20, 25, 30, 40, 50, 60, 75, 100, 125 and 150 horsepower, 1800 and 3600 RPMs and 230/460 and 460 voltage designations.

    Click for more
  • US Motors Thru-Bolt, Pool Motors

    US Motors Thru-Bolt, Pool Motors
    See all 43 items in product family
    US Motors Thru-Bolt, Pool Motors Are Used For A Variety Of General Purpose Motor Applications.

    US Motors Thru-Bolt, Pool Motors are constructed of a cast iron frame for long lasting durability. Available with a variety of specifications to meet job requirements. HP, RPMS, Amps, Torque and Volts vary per type. Phase is 1. Hertz is 60. Additional quantities are available.

    Click for more
  • US Motors Pump Motors

    US Motors Pump Motors
    See all 375 items in product family
    US Motors Pump Motors Allow Efficient Operation For Pools, Spas, Irrigation And More.

    US Motors Pump Motors are available in a wide variety of styles, sizes, voltages RPM speeds and Horsepower levels. Available in single-phase or three-phase models.

    Click for more
  • US Motors Pool & Spa, C-face, 6.5" Hayward Northstar Replacement

    US Motors Pool & Spa, C-face, 6.5
    See all 9 items in product family
    US Motors Pool & Spa, C-face, 6.5" Hayward Northstar Replacement Motors Ensure Continuous Operation Of Motors For Pools And Spas.

    US Motors Pool & Spa, C-face, 6.5" Hayward Northstar Replacement Motors are two-compartment motors with continuous duty operation and triple bearing protection. Motors are thermally-protected class B insulated and open dripproof. 65°C ambient temperature. Sealed ball bearings ensure smooth operation. Stainless steel shaft. Motors operate at 3450 RPM speed and 60Hz. Available in various Horsepower speeds.

    Click for more
  • US Motors Pool & Spa, Category "C" and "J", Single Phase, Switch Design Motors

    US Motors Pool & Spa, Category
    See all 12 items in product family
    US Motors Pool & Spa, Category "C" and "J", Single Phase, Switch Design Motors Are Made For Maintenance Applications Of Pools And Spas.

    US Motors Pool & Spa, Category "C" and "J", Single Phase, Switch Design Motors are two-compartment motors with continuous duty operation and triple bearing protection. Motors are thermally-protected class B insulated and open dripproof. 50°C ambient temperature. Sealed ball bearings ensure smooth operation. Stainless steel shaft. Motors operate at 3450 RPM speed and 60Hz. Available in various Horsepower speeds.

    Click for more
  • Baldor Oil Field Pump Motors

    Baldor Oil Field Pump Motors
    See all 5 items in product family
    Baldor Oil Field Pump Motors Are Designed For Use With Beam Pumping Units, Punch Presses And Applications Requiring High Torque And High Slip.

    Baldor Oil Field Pump Motors are made with moisture-resistant insulation for superior performance. Features patented Lube-Lok™ grease seal to prevent over lubrication for added safety and protection. Includes thermostats for greater reliability. Shaft slinger for ease of use. Two-part epoxy paint finish. Rodent screens. F-2 position conduit box. Available in totally-enclosed or open drip-proof design. Maximum voltage is 460 or 796. RPM, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • WEG Jet Pump Motors

    WEG Jet Pump Motors
    See all 100 items in product family
    WEG Jet Pump Motors Are Used For A Wide Selection Of Commercial And Industrial Pump, Residential Pumps, Jet Pump Motor Systems And Hydraulic Pump Applications.

    WEG Jet Pump Motors are solidly manufactured for long lasting durability and dependability. Versatile motors have the torque and durability for heavy duty commercial applications and are also economical choices for residential applications such as pools, Jacuzzis and hot tubs. Wide selection of Single and 3 Phase type Open Drip Proof (ODP) and Totally Enclosed Fan Cooled (TEFC) enclosure units are available with 1/3, 1/2, 3/4, 1, 1-1/2, 2 and 3 horsepower and 115/208-230, 208-230/460, 230 and 575 voltage designations for various frames.

    Click for more
  • WEG Close-Coupled Pump Motors, Type JM, Under 10 HP

    WEG Close-Coupled Pump Motors, Type JM, Under 10 HP
    See all 123 items in product family
    WEG Close Coupled Pump Motors, Type JM, Under 10 Horsepower Are Used For A Wide Variety Of Commercial And Industrial Pumping Applications.

    WEG Close Coupled Pump Motors, Type JM, Under 10 Horsepower are solidly manufactured for long lasting durability and dependability. Close coupled pump motors are designed with the motor drive and pump impellor on the same shaft. Wide selection of JM standardized Single and 3 Phase type Open Drip Proof (ODP) and Totally Enclosed Fan Cooled (TEFC) enclosure units are available with 1/2, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower, 1200, 1800 and 3600 RPMs and 230/460, 208-230/460, 208-230 and 575 voltage designations.

    Click for more
  • WEG Close-Coupled Pump Motors, Type JM, 10 HP and Up

    WEG Close-Coupled Pump Motors, Type JM, 10 HP and Up
    See all 154 items in product family
    WEG Close Coupled Pump Motors, Type JM, 10 Horsepower And Up Are Used For A Wide Variety Of Commercial And Industrial Pumping Applications.

    WEG Close Coupled Pump Motors, Type JM, 10 Horsepower And Up are solidly manufactured for long lasting durability and dependability. Close coupled pump motors are designed with the motor drive and pump impellor on the same shaft. Wide selection of JM standardized Single and 3 Phase type Open Drip Proof (ODP) and Totally Enclosed Fan Cooled (TEFC) enclosure units are available with 10, 15, 20, 35, 30, 40, 50, 60, 75 and 100 horsepower, 1200, 1800 and 3600 RPMs and 230/460, 208-230/460, 208-230, 460 and 575 voltage designations.

    Click for more
  • WEG Close-Coupled Pump Motors, Type JP, Under 10 HP

    WEG Close-Coupled Pump Motors, Type JP, Under 10 HP
    See all 86 items in product family
    WEG Close Coupled Pump Motors, Type JP, Under 10 Horsepower Are Used For A Wide Variety Of Commercial And Industrial Pumping Applications.

    WEG Close Coupled Pump Motors, Type JP, Under 10 Horsepower are solidly manufactured for long lasting durability and dependability. Close coupled pump motors are designed with the motor drive and pump impellor on the same shaft. Wide selection of JM standardized Single and 3 Phase type Open Drip Proof (ODP) and Totally Enclosed Fan Cooled (TEFC) enclosure units are available with 1/2, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower, 1200, 1800 and 3600 RPMs and 230/460, 208-230/460, 208-230 and 575 voltage designations.

    Click for more
  • WEG Close-Coupled Pump Motors, Type JP, 10 HP and Up

    WEG Close-Coupled Pump Motors, Type JP, 10 HP and Up
    See all 198 items in product family
    WEG Close Coupled Pump Motors, Type JP, 10 Horsepower And Up Are Used For A Wide Variety Of Commercial And Industrial Pumping Applications.

    WEG Close Coupled Pump Motors, Type JP, 10 Horsepower And Up are solidly manufactured for long lasting durability and dependability. Close coupled pump motors are designed with the motor drive and pump impellor on the same shaft. Wide selection of JM standardized Single and 3 Phase type Open Drip Proof (ODP) and Totally Enclosed Fan Cooled (TEFC) enclosure units are available with 10, 15, 20, 35, 30, 40, 50, 60, 75, 100, 125 and 150 horsepower, 1200, 1800 and 3600 RPMs and 200/400, 230/460, 208-230/460, 460 and 575 voltage designations.

    Click for more
  • WEG Fire Pump Motors

    WEG Fire Pump Motors
    See all 43 items in product family
    WEG Fire Pump Motors, 3 Phase, ODP Are Used For Providing Maximum Ventilation And Heat Dissipation In Environments Where Dirt And Moisture Are Minimal.

    WEG Fire Pump Motors, 3 Phase, ODP are solidly manufactured for long lasting durability and dependability. Specifically designed to meet or exceed all EPAct requirements for energy efficiency. Certified by the Department of Energy with Certificate of Compliance number CC029A. NEMA design 'B'. 1045 carbon steel shaft. Class F insulation for all frames. NPT threaded terminal box. Open Drip Proof (ODP) enclosure allows for adequate air flow in environments with minimal dirt and moisture. Wide selection of 3 Phase fire pump motors are available with 10, 15, 20, 25, 30, 40, 50, 60, 75, 100, 125, 150 and 200 horsepower, 1800 and 3600 RPMs and 230/460, 460 and 575 voltage designations.

    Click for more
  • WEG P-Base Motors

    WEG P-Base Motors
    See all 55 items in product family
    WEG P-Base Motors, 3 Phase, TEFC Are Used For Waste Water Treatment Plants, Petro Chemical Industries, Pulp And Paper Mills, Agricultural Irrigation And Other Normal Thrust In-Line Pump Applications.

    WEG P-Base Motors, 3 Phase, TEFC are solidly manufactured for long lasting durability and dependability. Provide high starting torque with efficient performance. Cast iron frame. Ball bearings. 1045 carbon steel shaft. Class ¬タリF¬タル insulation. NPT threaded terminal box. Totally Enclosed Fan Cooled (TEFC) enclosures with no vent openings are suitable for exposure to dampness or dirt. Wide selection of Single Phase motors are available with High or Low Service Factor and C-Face or Square Flange design for various frames. 1/3, 1/2, 3/4, 1, 1-1/2, 2 and 2-1/2 horsepower. 115/230 and 230 voltage designations.

    Click for more
  • 3-Phase Pump Motors

    3-Phase Pump Motors
    See all 49 items in product family
    3-Phase Pump Motors Are Used For Multiple Machine Applications.

    3-Phase Pump Motors are made of heavy duty cast iron for long lasting durability. Motors feature Rigid, Rigid C or C Face Mounting with TEFC or DP Enclosures and a variety of Frames Motors also feature Class F Insulation, 1.25 Service Factor, Re-greasable Bearings, UL Recognized and CSA Certification Motors are available with a variety of HP, RPMs and Voltages

    Click for more
  • WEG Oil Well Pumping Motors

    WEG Oil Well Pumping Motors
    See all 32 items in product family
    WEG Oil Well Pumping Motors, 3 Phase, ODP Are Used For Beam Pumps, Sucker Rod Pumps And Other Applications Requiring High Starting Torque Or High Slip.

    WEG Oil Well Pumping Motors, 3 Phase, ODP are solidly manufactured for long lasting durability and dependability. Feature high slip and high torque required on oil well beam pumping units. NEMA design 'D'. Aluminum die-cast squirrel cage rotor. 1045 carbon steel shaft. V-ring shaft slingers. Rodent screens. NPT threaded terminal box. Open Drip Proof (ODP) enclosure allows for adequate air flow in environments with minimal dirt and moisture. Wide selection of 3 Phase motors are available with 1-1/2, 2, 3, 5, 7-1/2, 10, 15, 20, 25, 30, 40, 50, 60, 75 and 100 horsepower and 900 and 1200 RPMs for various frames.

    Click for more
  • TechTop 3-Phase NEMA Cast Iron Oil Pump TEFC Motors

    TechTop 3-Phase NEMA Cast Iron Oil Pump TEFC Motors
    See all 14 items in product family
    TechTop 3-Phase NEMA Cast Iron Oil Pump TEFC Motors Are Used For A Wide Variety Of Heavy Duty Power Applications.

    TechTop 3-Phase NEMA Cast Iron Oil Pumper TEFC Motors are solidly manufactured for long lasting durability and dependability. Wide selection of Totally Enclosed Fan Cooled (TEFC) motors are made with solid cast iron construction and many other heavy duty features, including double lip oil seals, one-way condensate drain plugs, vacuum impregnated stator, Class D 5-8% slip, F1 to F2 convertibility and more. Sealed, Regreasable and Roller Regreasable ball bearing type motors are available in wide range of 3 to 100 horsepower and 213T to 444T frame sizes. 208-230/460/796V.

    Click for more
  • TechTop 3-Phase NEMA Aluminum/Cast Iron JM TEFC Motors

    TechTop 3-Phase NEMA Aluminum/Cast Iron JM TEFC Motors
    See all 30 items in product family
    TechTop 3-Phase NEMA Aluminum/Cast Iron JM TEFC Motors Are Used For A Wide Variety Of High Efficiency Power Applications.

    TechTop 3-Phase NEMA Aluminum/Cast Iron JM TEFC Motors are solidly manufactured for long lasting durability and dependability. Wide selection of Totally Enclosed Fan Cooled (TEFC) motors are made with solid aluminum or cast iron construction and many other high efficiency features, including double lip oil seals, dual voltage, removable feet, stainless name plate, tropicalized stator, continuous duty, 40°C ambient temp, Class H vacuum impregnated stator, oversize bearings, slingers, 1045 carbon steel shaft, condensate drains, F1 to F2 convertibility and more. 2 and 4 pole Shielded and Regreasable ball bearing type 1800 and 3600 RPM capacity motors are available in 1, 1-1/2, 2, 3, 5, 7-1/2, 10, 15, 20, 25, 30, 40 and 50 horsepower and 143, 145, 182, 184, 213, 215, 254, 256, 284, 286, 324 and 326 JM frame sizes. 230/460V.

    Click for more
  • Marathon Motors Carbonator Pump, Split Phase

    Marathon Motors Carbonator Pump, Split Phase
    See all 14 items in product family
    Marathon Motors Carbonator Pumps, Split Phase Are Completely Interchangeable With OEM Units.

    Marathon Motors Carbonator Pumps, Split Phase are constructed with a cast iron frame for long lasting durability. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Stocked in totally enclosed fan cooled, open drip proof and many explosion proof designs. Includes automatic reset thermal protector. UL Recognized and CSA Certified. Horsepower's are 1/4, 1/3, 1/2 and 3/4. Voltages are 230/460, 200, 208-230/460 and 575. Voltages vary per model. RPMs are 1,800 and 1,800/1,500. Frame is 48Y. Quantity is 1.

    Click for more
  • Marathon Motors Centrifugal Pump

    Marathon Motors Centrifugal Pump
    See all 62 items in product family
    Marathon Motors Centrifugal Pumps Are Designed For A Variety Of Jet Pump Applications.

    Marathon Motors Centrifugal Pumps are constructed with a carbon steel or stainless steel shaft for long lasting durability. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Stocked in totally enclosed fan cooled, open drip proof and many explosion proof designs. Includes automatic reset thermal protector. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1/3 to 3. Voltages and RPM's vary per model. Frames are 56C and 56J. Quantity is 1.

    Click for more
  • Marathon Motors Closed-Coupled Pump, Single Phase

    Marathon Motors Closed-Coupled Pump, Single Phase
    See all 10 items in product family
    Marathon Motors Closed-Coupled Pumps, Single Phase Are Used For A Variety Of Pump Applications.

    Marathon Motors Closed-Coupled Pumps, Single Phase are constructed with a cast iron frame for long lasting durability. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Stocked in totally enclosed fan cooled, open drip proof and many explosion proof designs. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1 to 10. Voltages are 115/230, 115/208-230, 208-230/460 and 230. RPMs are 1,800 and 3,600. Frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Closed-Coupled Pump, DP, 3PH, 3600 RPM

    Marathon Motors Closed-Coupled Pump, DP, 3PH, 3600 RPM
    See all 21 items in product family
    Marathon Motors Closed-Coupled Pumps, DP, 3PH, 3600 RPM Are Designed For Clean, Dry Environments.

    Marathon Motors Closed-Coupled Pumps, DP, 3PH, 3600 RPM are constructed with a cast iron frame for long lasting durability. Suitable for use where pump impeller is mounted directly on motor shaft in relatively clean and dry environments. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Stocked in totally enclosed fan cooled, open drip proof, and many explosion proof motors. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1-1/2 to 50. Voltages are 230/460, 200, 208-230/460 and 575. RPMs are 1,800 and 3,600. Mounting types are C-Face Footless and C-Face Rigid. Frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Closed-Coupled Pump, DP, 3PH, 1800 RPM

    Marathon Motors Closed-Coupled Pump, DP, 3PH, 1800 RPM
    See all 25 items in product family
    Marathon Motors Closed-Coupled Pumps, DP, 3PH, 1800 RPM Are Used For Use In Clean, Dry Environments.

    Marathon Motors Closed-Coupled Pumps, DP, 3PH, 1800 RPM are constructed with a cast iron frame for long lasting durability. Suitable for use where pump impeller is mounted directly on motor shaft in relatively clean and dry environments. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Stocked in totally enclosed fan cooled, open drip proof, and many explosion proof motors. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1 to 50. Voltages are 230/460, 200, 208, 208-230/460 and 575. Mounting types are C-Face Footless and C-Face Rigid. Frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Closed-Coupled Pump, TE, 3PH

    Marathon Motors Closed-Coupled Pump, TE, 3PH
    See all 18 items in product family
    Marathon Motors Closed-Coupled Pumps, TE, 3PH Are Designed For Damp, Dirty Environments.

    Marathon Motors Closed-Coupled Pumps, TE, 3PH are constructed with a cast iron frame for long lasting durability. Suitable for use where pump impeller is mounted directly on shaft motor in damp, dusty or dirty environments. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Stocked in totally enclosed fan cooled, open drip proof, and many explosion proof motors. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1 to 30. Voltages are 230/460, 200, 208, 208-230/460 and 575. RPMs are 1,800 and 3,600. Frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Fire Pump, Three Phase

    Marathon Motors Fire Pump, Three Phase
    See all 30 items in product family
    Marathon Motors Fire Pumps, Three Phase Are Designed For Fire Pump Duty.

    Marathon Motors Fire Pumps, Three Phase are constructed with a cast iron frame for long lasting durability. Dripproof motor intended for installation in relatively clean and dry environments. Installed per NFPA-20. NOTE: Fire pump motors not recommended for use with variable frequency drives. UL Listed, CSA Certified and CE Mark. Available in a variety of horsepower's from 1/6 to 500. Voltages are 460, 115, 200/400 and 230/460. RPMs are 1,800 and 3,600. Frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Jet Pump, Two-Compartment, C-Face & Dripproof

    Marathon Motors Jet Pump, Two-Compartment, C-Face & Dripproof
    See all 24 items in product family
    Marathon Motors Jet Pumps, Two-Compartment, C-Face And Dripproof Are Suitable For A Variety Of Motor Pump Applications.

    Marathon Motors Jet Pumps, Two-Compartment, C-Face And Dripproof are constructed with a cast iron frame for long lasting durability. Two compartment design allows for easy servicing. Offers CW rotation, viewed opposite shaft end. UL Recognized and CSA Certified. Horsepower's are 1/3, 1/2, 3/4, 1, 1.5 and 2. Voltages are 115, 230 and 115/230. RPM is 3,600. Frames are 56C, 56J and 56Y. Quantity is 1.

    Click for more
  • Marathon Motors Oil Well Pump, Three Phase

    Marathon Motors Oil Well Pump, Three Phase
    See all 6 items in product family
    Marathon Motors Oil Well Pumps, Three Phase Are Suitable For A Variety Of Oil Well Duty Applications.

    Marathon Motors Oil Well Pumps, Three Phase are constructed with a cast iron frame for long lasting durability. Oil well pump design used for industrial applications. UL Recognized and CSA Certified. Available in a variety of horsepower's from 3 to 150. Voltages are 230/460/796 and 460/796. RPM is 1,200. Frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors In-Ground Pool Pump Motor

    Marathon Motors In-Ground Pool Pump Motor
    See all 75 items in product family
    Marathon Motors In-Ground Pool Pump Motors Are Designed For Pool Pump Installations And Repairs.

    Marathon Motors In-Ground Pool Pump Motors are constructed with a 303 stainless steel threaded shaft for long lasting durability. Offers permanent split capacitor. Provides fixed CW rotation, viewed opposite shaft end. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1/3 to 3. Voltages vary per model. RPMs are 3,600 and 3,600/1,800. Frames are 56C, 56J and 56Y. Quantity is 1.

    Click for more
  • Marathon Motors Above-Ground Pool Pump Motor

    Marathon Motors Above-Ground Pool Pump Motor
    See all 30 items in product family
    Marathon Motors Above-Ground Pool Pump Motors Are Used For Pool, Spa And Jetted Tub Applications.

    Marathon Motors Above-Ground Pool Pump Motors are constructed with a cast iron frame for long lasting durability. Offers permanent split capacitor. Provides fixed CW rotation, viewed opposite shaft end. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1/15 to 5. Voltages are 115, 230, 115/230 and 230/220-240. RPMs are 1,800, 3,600, 1,800/1,500 and 3,600/1,800. Frames are 48Y, 56CZ, 56Y and 56Z. Quantity is 1.

    Click for more
  • Worldwide Electric Close Coupled Pump Motors, 1 PH & 3 PH, TEFC

    Worldwide Electric Close Coupled Pump Motors, 1 PH & 3 PH, TEFC
    See all 91 items in product family
    Worldwide Electric Close Coupled Pump Motors (1 PH & 3 PH, TEFC) Are Designed To Provide Reliable, Efficient Action During Pumping.

    Worldwide Electric Close Coupled Pump Motors (1 PH & 3 PH, TEFC) have a TEFC construction for long lasting durability and strength. Choose from Rigid Bases or C-Face Removable Bases, which provide easy adjustment and mobility. Horsepower ranges from 1/3 to 100 and RPM ranges from 1200 to 3600. Comes in a wide variety of frame types for increased versatility. Available in 1 PH and 3PH models. Voltages, FL Amps and weights vary.

    Click for more
  • US Motors Pool & Spa, Square Flange Motors

    US Motors Pool & Spa, Square Flange Motors
    See all 46 items in product family
    US Motors Pool & Spa, Square Flange Motors, Are Made For Operating Pools And Spas In Spas, Athletic Facilities And More.

    US Motors Pool & Spa, Square Flange Motors, are two-compartment motors with continuous duty operation. Open dripproof, switchless design with triple bearing protection. Class B insulated and thermally protected. 50°C ambient temperature. Sealed ball bearings ensure friction-free operation. Motors are made with stainless steel shaft and 6-1/2" diameter frame.

    Click for more
  • Hoffinger Replacement, Pool & Spa Motors

    Hoffinger Replacement, Pool & Spa Motors
    See all 3 items in product family
    Hoffinger Replacement Pool & Spa Motors Are Made For Pools And Spas In Athletic Facilities, Hotels And More.

    Hoffinger Replacement Pool & Spa Motors are single-phase motors made with thru bolt mount, and are Class B insulated. Motors are made with a round frameless base and ball bearing operation. Motors operate at 3450 RPM speed and 115V.

    Click for more
  • Pool Cleaner Replacement Motors

    Pool Cleaner Replacement Motors
    See all 2 items in product family
    Pool Cleaner Replacement Motors Are Made For Pools And Spas In Athletic Facilities, Hotels And More.

    Pool Cleaner Replacement Motors are two-compartment motors with continuous duty operation and voltage selection device. Open dripproof, switchless design with triple bearing protection. Class B insulated and thermally protected. 50°C ambient temperature. Sealed ball bearings ensure friction-free operation. Stainless steel shaft. Frame measures 6-1/2" in diameter.

    Click for more
  • US Motors 3-Phase Pool & Spa, Square & C-Face Flange Motors

    US Motors 3-Phase Pool & Spa, Square & C-Face Flange Motors
    See all 19 items in product family
    US Motors 3-Phase Pool & Spa, Square & C-Face Flange Motors Provide Efficient And Reliable Continuous Operation.

    US Motors 3-Phase Pool & Spa Motors are made for continuous duty operation, with keyed and threaded stainless steel shaft and C-flange. Triple bearing protection. Motors are Class B insulated and open dripproof. Sealed ball bearings for smooth operation. 50°C maximum ambient temperature. Motors operate at 3450 RPM. Available in a variety of different power levels.

    Click for more
  • US Motors 56 C Flange 6.5" Dia. Pool Motors

    US Motors 56 C Flange 6.5
    See all 39 items in product family
    US Motors 56 C Flange 6.5 In. Diameter Pool Motors Are Used For Use In Pools, Spas And More.

    US Motors 56 C Flange 6.5 In. Diameter Pool Motors have a sturdy construction for long lasting durability and strength. The switchless design is both reliable and efficient for worry free use. Motors are Phase 1 and designed for continuous duty. Choose fromPremium Efficient and Std Efficient models for increased versatility. Available in1 Speed and 2 Speed models. HP (horsepower), RPM, amps, torque and volts vary per model.

    Click for more
  • Leeson Pool Motor, Cast Iron C Face Less Base, Single-Phase, Drip-Proof

    Leeson Pool Motor, Cast Iron C Face Less Base, Single-Phase, Drip-Proof
    See all 20 items in product family
    Cast iron NEMA 56 C mounting face. Mechanical bearing lock-shaft-end. Fully enclosed endbell at switch-end. Protected "double contact" starting switch with dual contact switch circuit providing maximum starting dependability. Reliable, field proven, corrosion resistant rotating switch. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire providing extended motor life. "Low voltage" run capabilities. "Super Hush" flow-through ventilation system (exhaust shaft-end). Gaskets supplied under conduit cover and capacitor case giving added environmental protection. 1/2" NPT pipe tap supplied in "built-in" conduit box. Grounding provisions inside terminal panel plus external provision. High overload capacities provided by service factor. Shaft Material: Keyed shafts are made of carbon steel and are CW rotation, facing lead end. Bearings: 304 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switch-end. Terminal Boards: 1⁄4" quick connects (keyed shaft motors are reversible). U.L. and C.S.A. Recognized: Motor components (UL File No. #57948). Class "B" insulation system (UL File No. E55555). Thermal protector/winding combination (UL No. E56955) through 1HP. C.S.A. listed through 1HP (Report No. LR33543).
    Click for more
  • Leeson JP Pump Motors, Three-Phase, Drip-Proof, Rigid Base

    Leeson JP Pump Motors, Three-Phase, Drip-Proof, Rigid Base
    See all 21 items in product family
    Three phase motors for use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service. Mechanical Features: Locked bearing on shaft end limits axial shaft movement. Open drip-proof construction with rigid base mounting. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred. Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run. All 180 and 210 frame Rolled Steel motors have Class F Insulation
    Click for more
  • Leeson JP Pump Motors, Single-Phase, Drip-Proof, Rigid Base

    Leeson JP Pump Motors, Single-Phase, Drip-Proof, Rigid Base
    See all 3 items in product family
    Single phase motors for use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service. Mechanical Features: Open drip-proof construction with rigid base mounting. Locked bearing on shaft end limits axial shaft movement. For use where the environment is relatively clean and dry. For outdoor use, an enclosure or drip cover may be preferred. Electrical Features: UL Recognized and CSA Certified. Single phase designs are capacitor start, induction run. All 180 and 210 frame Rolled Steel motors have Class F Insulation.
    Click for more