Browse Electric Motors-Definite Purpose

(6,934 items)

Narrow Your Results

Free Shipping

Enclosure

Horsepower

  • Less...
  • More...

Mounting

Phase

Design

Voltage

  • Less...
  • More...

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Hyundai General Purpose T-Frame Motors, Severe Duty and IEEE 841 Three Phase, TEFC

    Hyundai General Purpose T-Frame Motors, Severe Duty and IEEE 841 Three Phase, TEFC
    See all 90 items in product family
    Hyundai General Purpose T-Frame Motors (Three Phase, TEFC) Are Severe Duty and IEEE 841 Motors Designed For Efficiency, Reliability And Versatility.

    Hyundai General Purpose T-Frame, Severe Duty and IEEE 841 Motors (Three Phase, TEFC) have a sturdy TEFC enclosure for long lasting durability and strength. Motors have both drive-end and opposite drive-end bearings, as well as inverter grade and inverter shield insulation. Parker Hannifan ProTech IP66 labyrinth seals provide added protection and reliability. Features a single voltage design set at 460 volts, with HP ranging from 1 to 250. Choose from Rigid or C-Face Rigid mounting. Available in a wide variety of frame types. RPMs are 1200, 1800 and 3600. Motor test report provided for added assurance.

    Click for more
  • US Motors Corro-Duty Three Phase, TEFC Motors

    US Motors Corro-Duty Three Phase, TEFC Motors
    See all 64 items in product family
    US Motors, Corro-Duty, Three Phase TEFC Motors Are Commonly Used In Pulp And Paper, Mill And Chemical And Other Severe Duty Environments In The Process Industries.

    US Motors, Corro-Duty, Three Phase TEFC Motors include a corrosion resistant paint and oxide primer that helps protect the motor from external damage in corrosive and harsh environments for long lasting durability. Features upgraded totally enclosed fan cooled enclosures with all cast iron construction that meet or exceed NEMA Premium® standard requirements. Available with 1 to 500 HP. Voltages are 230/460, 2300/4000, 460, and 575. RPMs range from 850-3575. Available mountings are C-Face Rigid and Rigid.

    Click for more
  • WEG 3 Phase TEFC Crusher Duty® Motors

    WEG 3 Phase TEFC Crusher Duty® Motors
    See all 54 items in product family
    WEG Crusher Duty Motors, 3 Phase, TEFC Are Used For Industrial Rock Crushing Applications.

    WEG Crusher Duty Motors, 3 Phase, TEFC are solidly manufactured for long lasting durability and dependability. Specifically designed to meet the demanding requirements of the rock crushing industry. FC-200 grade cast iron construction provides superior strength and heat dissipation. 4140 high-strength steel shafts. Designed for vertical or horizontal mounting and have exceptional high starting and breakdown torque. Totally Enclosed Fan Cooled (TEFC) enclosures with no vent openings are suitable for exposure to dampness or dirt. Foot mounts. Wide selection of 3 Phase crusher duty motors are available with 50, 60, 75, 100, 125, 150, 200, 250, 300, 350, 400, 450 and 500 horsepower, 900, 1200 and 1800 RPMs and 230/460, 208-230/460, 460 and 575 voltage designations.

    Click for more
  • WEG Severe Duty, 3 Phase, IEEE 841 Petrochem Motors

    WEG Severe Duty, 3 Phase, IEEE 841 Petrochem Motors
    See all 221 items in product family
    WEG Severe Duty, 3 Phase, IEEE 841 Petrochem Motors Are Designed For Severe Environments And Operating Conditions.

    WEG Severe Duty, 3 Phase, IEEE 841 Petrochem Motors are constructed with a reinforced cast iron frame for long lasting durability. Designed for applications requiring protection of motors from severe environmental operating conditions. Meets or exceeds all NEMA Premiumᅡᆴ requirements for energy efficiency. Specially suited for Pulp and Paper Mills, petrochemical, steel mills and applications requiring severe duty long life motors. Available in a variety of horsepower's from 1 to 450. Voltages are 460 and 575. RPM's are 900, 1,200, 1,800 and 3,600. Color is Blue. Quantity is 1.

    Click for more
  • Baldor Definite Purpose Severe Duty Motors

    Baldor Definite Purpose Severe Duty Motors
    See all 199 items in product family
    Baldor Severe Duty Motors Are Designed For Chemical Plants, Mines, Foundries, Pulp And Paper Plants, Waste Management Facilities And Other Applications Requiring Protection From Severe Environmental Operating Conditions.

    Baldor Severe Duty Motors are made of cast iron frames for long lasting durability. Features high torque design with NEMA Premium® efficiency for superior performance. V-ring shaft seal for added safety and protection. Moisture-resistant copper windings for enhanced versatility. Stainless steel shaft. Totally-enclosed design. Insulated. Regreasable ball bearings for ease of use. Corrosion-resistant epoxy finish. RPM, voltage, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • US Motors, 841 Plus, 3-Phase, TEFC

    US Motors, 841 Plus, 3-Phase, TEFC
    See all 47 items in product family
    US Motors 841 Plus Motors Are Commonly Used In Pumps, Compressors, Fans, Blowers And Other Severe Duty Applications.

    US Motors 841 Plus Motors are solidly manufactured with heavy-duty cast iron enclosures for long lasting durability and reduced vibration. Streamlined design allows 3 phase motor to operate at lower temperatures to reduce energy costs. Totally enclosed fan cooled (TEFC) enclosure restricts contaminants from entering the motor for reliable performance and low maintenance. Class F insulation prolongs motor life. C-Face Footless or Rigid mounting permits versatile installation and proper alignment. Motor horsepower 1 HP, 1.5 HP, 2 HP, 3 HP, 5 HP, 7.5 HP, 100 HP, 300 HP, 350 HP and 400 HP. RPM and other dimensions vary per model.

    Click for more
  • 3-Phase Severe Duty Motors

    3-Phase Severe Duty Motors
    See all 29 items in product family
    3-Phase Severe Duty Motors Are Used For Multiple Machine Applications.

    3-Phase Severe Duty Motors are made of heavy duty steel for long lasting durability. Motors feature Class F Insulation, Copper Windings with NEMA 1.15 Service Factors, Open Drip Proof Construction, Rigid Mounting and UL and CSA recognition Motors are available with a variety of HPs, RPMs and Frames (460V) with TENV or TEFC Enclosures

    Click for more
  • Marathon Motors Severe Duty Motor, Up to 5 HP

    Marathon Motors Severe Duty Motor, Up to 5 HP
    See all 40 items in product family
    Marathon Motors Severe Duty Motors, Up to 5 HP Are Designed For Severe Environments And Operating Conditions.

    Marathon Motors Severe Duty Motors, Up to 5 HP are constructed with a cast iron frame for long lasting durability. Designed for applications requiring protection of motors from severe environmental operating conditions. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1/3 to 5. Voltages are 115, 460, 575 and 230/460. RPM and frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Severe Duty Motor, Over 5 HP, Up to 1200 RPM

    Marathon Motors Severe Duty Motor, Over 5 HP, Up to 1200 RPM
    See all 19 items in product family
    Marathon Motors Severe Duty Motors, Over 1200 RPM Are Used For Applications Requiring Protection From Severe Environmental Operating Conditions.

    Marathon Motors Severe Duty Motors, Over 1200 RPM are solidly manufactured for long lasting durability and dependability. 3 Phase, rigid mounting, continuous duty motors specially designed to withstand use during severe environmental conditions. Ball bearing construction accommodates varying belt loads and tension. Available in wide selection of over 1200 RPM units to meet particular power requirement or application. Choose from 7-1/2 to 600 horsepower with sturdy Totally Enclosed Fan Cooled (TEFC), Totally Enclosed Air Over (TEAO) or Totally Enclosed Not Vented (TENV) enclosures. Designed for various frame designations. 460V, 575V or 230/460V.

    Click for more
  • Marathon Motors Severe Duty Motor, Over 5 HP, Over 1200 RPM

    Marathon Motors Severe Duty Motor, Over 5 HP, Over 1200 RPM
    See all 74 items in product family
    Marathon Motors Severe Duty Motors, Up To 1200 RPM Are Used For Applications Requiring Protection From Severe Environmental Operating Conditions.

    Marathon Motors Severe Duty Motors, Up To 1200 RPM are solidly manufactured for long lasting durability and dependability. 3 Phase, rigid mounting, continuous duty motors specially designed to withstand use during severe environmental conditions. Ball bearing construction accommodates varying belt loads and tension. Available in wide selection of 900 and 1200 RPM units to meet particular power requirement or application. Choose from 7-1/2 to 450 horsepower with sturdy Totally Enclosed Fan Cooled (TEFC) enclosures. Designed for various frame designations. 460V, 575V or 230/460V.

    Click for more
  • Baldor 3 Phase Severe Duty Totally Enclosed Motors 7.5 To 75 HP

    Baldor 3 Phase Severe Duty Totally Enclosed Motors 7.5 To 75 HP
    See all 167 items in product family
    Baldor 3 Phase Severe Duty Totally Enclosed Motors 7.5 To 75 HP Are Designed For Chemical Plants, Mines, Foundries, Pulp And Paper Plants, Waste Management Facilities And Other Applications Requiring Protection From Severe Environmental Operating Conditions.

    Baldor 3 Phase Severe Duty Totally Enclosed Motors 7.5 To 75 HP are made of heavy gauge steel for long lasting durability. Features a totally-enclosed design to prevent damage to motor for added safety and protection. Stainless steel shafts for greater reliability. Inverter Spike Resistant® copper windings for superior performance. Corrosion-resistant epoxy finish. Sealed conduit box with gasket. RPM, voltage, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • Baldor 3 Phase Severe Duty Totally Enclosed Motors up to 5 HP

    Baldor 3 Phase Severe Duty Totally Enclosed Motors up to 5 HP
    See all 111 items in product family
    Baldor 3 Phase Severe Duty Totally Enclosed Motors Up To 5 HP Are Designed For Chemical Plants, Mines, Foundries, Pulp And Paper Plants, Waste Management Facilities And Other Applications Requiring Protection From Severe Environmental Operating Conditions.

    Baldor 3 Phase Severe Duty Totally Enclosed Motors Up To 5 HP are made of heavy gauge steel for long lasting durability. Features a totally-enclosed design to prevent damage to motor for added safety and protection. Stainless steel shafts for greater reliability. Inverter Spike Resistant® copper windings for superior performance. Corrosion-resistant epoxy finish. Sealed conduit box with gasket. RPM, voltage, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • Worldwide Electric Advanced Design Rock Crusher Motors

    Worldwide Electric Advanced Design Rock Crusher Motors
    See all 26 items in product family
    Worldwide Electric Advanced Design Rock Crusher Motors are CSA Approved, EISA-Compliant, CE Marked, and ISO 9001 Certified.

    Worldwide Electric Advanced Design Rock Crusher Motors offer Cast Iron Frames, Extra Thick and Deep Cooling Ribs which Provide Superior Strength and Heat Dissipation. Drive-End Roller Bearings & Ribbed Endbell For Maximum Strength For Horizontal Or Vertical Mount Applications. Revolutionary 8-Bolt Drive-End Endbell For Reinforced Belt Drive Running On Crushers. New Heavy Iron Bearing Cap - 4-Bolt Design With Extra Heavy Bolts. 4140 High Tensile Strength Steel Shaft. Radius Shaft And Keyways Prevent Shaft Breakage. Rubber Dust Curtain In Junction Box Eliminates All Filtered Dust. Circlip / Snap Ring On Opposite Drive-End Shaft For Vertical Shaft Mount On Rock Crushers. Heavy Reinforced Steel Fan Covers Afford Superior Protection To Fan. FC200 Density Cast Iron Frames.

    Click for more
Featured Items