Browse Electric Motors-Definite Purpose

(6,804 items)

Narrow Your Results

Free Shipping

Enclosure

Horsepower

  • Less...
  • More...

Mounting

Phase

Voltage

Frame

  • Less...
  • More...

Motor RPM 50Hz

Motor RPM 60Hz

Brand

Our Price

Go

Recently Viewed

Categories

  • Worldwide Electric Vertical Hollow Shaft Motors

    Worldwide Electric Vertical Hollow Shaft Motors
    See all 11 items in product family
    Worldwide Electric Vertical Hollow Shaft Motors Are A Perfect Choice For Use With Turbine Pumps.

    Worldwide Electric Vertical Hollow Shaft Motors are high-efficiency motors that are field-tested and proven in industrial-grade pumping applications. Vertical Hollow Shaft Motors feature non-reverse ratchet assembly and WPI enclosure. Class F insulation and P-Base mounting. Service factor is 1.15. Vertical Hollow Shaft Motors are available in 1770 RPM or 1780 RPM, with horsepower ranging from 25HP up to 250HP.

    Click for more
  • Worldwide Electric Vertical Hollow Shaft Alternate Couplings

    Worldwide Electric Vertical Hollow Shaft Alternate Couplings
    See all 33 items in product family
    Worldwide Electric Vertical Hollow Shaft Alternate Couplings Are Used For Electric Motors-Definite Purpose Applications.

    Worldwide Electric Vertical Hollow Shaft Alternate Couplings come with a drive coupling that mounts at the top of the motor as standard. The BX Dimension, or bore size, is available in 2.1875, 1.9735, 1.1875, 1.6875, 1.5625 1.4375, 1, 1.25, 1.5 and 1.75 inches. Bore sizes must match the diameter of the pumps shaft to meet a range of pump shaft dimensions and specific vertical hollow shaft needs. Thread sizes are 1/4-20", 10-32" and 3/8-16". Frame and keyway inches vary per model.

    Click for more
  • US Motors Vertical Motors

    US Motors Vertical Motors
    See all 9 items in product family
    US Motors Vertical Motors Are Available In Several Model Options To Suit Various Pump Applications.

    US Motors Vertical Motors are made with Class F insulation, with Class B rise at full load. 40°C ambient operation. Motors are 3-phase and operate at 60Hz. Normal Thrust Motors are ideal for vertical end suction, short couple pumps, centrifugal and non-clog pumps. High Thrust Motors are made for use on turbine, mix flow and propeller pumps. Vertical pumps are available in a variety of RPM speeds and Horsepower levels.

    Click for more
Featured Items