Browse Electric Motors-Definite Purpose

(6,606 items)

Narrow Your Results

Enclosure

Horsepower

  • Less...
  • More...

Mounting

  • Less...
  • More...

Voltage

Frame

  • Less...
  • More...

Motor RPM 60Hz

Brand

Our Price

Go

Recently Viewed

Categories

  • Leeson DC Motors, NEMA Frame, Washguard

    Leeson DC Motors, NEMA Frame, Washguard
    See all 12 items in product family
    Leeson DC Motors, NEMA Frame, Washguard, Are Designed For Extended Life In Applications Requiring Regular Washdown Or Otherwise Wet Environments.

    Leeson DC Motors, NEMA Frame, Washguard, slow the entrance of water during cleaning operations, with drain holes that release any water that does enter the motor. Stainless steel body. Double lip contact seals and v-ring seals used for shaft seals. USDA-approved epoxy painted. Motors are available in several Horsepower levels and frame styles.

    Click for more
  • Leeson DC Motors, Sub-FHP, IP55, Washguard

    Leeson DC Motors, Sub-FHP, IP55, Washguard
    See all 6 items in product family
    Leeson Washdown DC Motors Are Used For Fractional Horsepower Applications In Wet Environments.

    Leeson Washdown DC Motors are solidly made for long lasting durability and dependability. Designed for use with fullwave non-filtered SCR controls or battery supplied low voltage for adjustable speed applications requiring constant torque throughout the speed range. Shafts are coated with Mirolon 3300 fortified Teflon for corrosion resistance. Frames, endshields, armature and interior components are protected to resist corrosion. Cast Conduit Box with threaded conduit holes. Stainless Steel hardware throughout. Output shafts have needle bearings for high load capacities. Available in 1/8, 1/6 and 1/4 horsepower and 12 and 90 voltage.

    Click for more
  • Leeson DC Motors, Washdown, Stainless Steel

    Leeson DC Motors, Washdown, Stainless Steel
    See all 26 items in product family
    Leeson Washdown DC Motors Are Used For The Pharmaceutical, Food Processing And Beverage Industries And Other Clean Room And Severe Chemical Processing Applications Involving Frequent Washdowns.

    Leeson Washdown DC Motors are made of 300-series stainless steel exterior components for long lasting durability and dependability. Nothing on the exterior of the motor is painted or coated in any way. All sealing components are Viton® for superior chemical resistance. Full fact nameplate is laser etched on the motor frame ¿ no separately attached nameplate to trap dirt or contaminants. Endshields are O-ring sealed to the frame. Double lip shaft seals on both ends. Removable hydrophobic breathers in opposite shaft endbell and conduit box equalize pressure without allowing moisture to enter. Exterior fastener use minimized reducing the number of entry points for moisture. There are no holes in the frame for attaching a nameplate. Bearing lock screws are located inside the motor and the conduit box mounted screws have been eliminated. Double-sealed bearings are pre-lubricated with moisture-resistant high-temperature grease for long life. Interior coatings applied to armature and frame/magnet assemble protect against corrosion. Conduit box mounting system provides optimum sealing. Linear speed/torque characteristics over entire speed range. Armature windings are immersed and cured in a polyester insulating varnish for extra moisture-resistance. High starting torque for hard to start loads. UL listed. CSA Certified. BISSC Certified for bakery applications. 1750 RPM. 90V and 180V. Frames are 80D, NS56C, US56C, XS56C and ZS56C. Various horsepower from 1/4 to 1.

    Click for more
  • Baldor DC Washdown Motors

    Baldor DC Washdown Motors
    See all 20 items in product family
    Permanent magnet DC motors are available with a choice for standard painted or paint-free finishes. PMDC motors may be used for adjustable speed applications such as conveyors or packing equipment. They may be paired with our BCWD140 Washdown DC SCR control.
    Click for more