Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,625 Items)
Sub Category
Angular Contact Bearings (285)
Remove
Narrow Your Results By:
Contact Angle
20 (81)
15 (60)
40 (51)
60 (33)
26 (8)
  More...
Bore Diameter Millimeters
30 (23)
40 (23)
25 (20)
35 (20)
45 (19)
  More...
Outer Diameter Millimeters
62 (27)
72 (20)
90 (20)
100 (18)
47 (18)
  More...
Dynamic Load Rating (N)
48,438 (6)
41,958 (5)
20000 (4)
29,900 (4)
7300 (4)
  More...
Static Load Rating (N)
39000 (4)
56500 (4)
101000 (3)
115000 (3)
15100 (3)
  More...
Max Speed RPM/Oil
5,000 (6)
6,000 (6)
8,000 (6)
3,500 (4)
13000 (3)
  More...
Brand
NACHI (214)
ZVL-ZKL Bearings (71)
Our Price
Under $50.00 (38)
$50.00 - $80.00 (44)
$80.00 - $100.00 (35)
$100.00 - $200.00 (70)
$200.00 - $300.00 (35)
$300.00 - $400.00 (22)
$400.00 - $600.00 (23)
Over $600.00 (18)



      Categories
Bearings


More Choices In Bearings

Angular Contact Bearings

Bearing Shoulder Screws

Cam Follower & Yoke Roller

Cylindrical Roller Bearings

Deep Groove Ball Bearings

Double Row Self-Aligning Ba...

Insert Bearings

Mounted Bearings

Radial Ball Bearings

Rod End Bearings

Sleeve Bearings

Slewing Ring Bearings

Spherical Plain Bearings

Spherical Roller Bearings

Tapered Roller Bearings

Thrust Ball Bearings

       

Showing 285 items within 5 product groups
 

Angular Contact Bearings, Single Row

View 61 Products
Angular Contact Bearings, Single Row
View 61 Products
Angular Contact Bearings, Single Row Are Ideal For Reducing Axial Friction For Industrial Manufacturing And Other Purposes.

Single Row Angular Contact Bearing cage frames are made of polyamide steel, stainless steel, machined brass, or textite for long-lasting durability. Click for more
 

Angular Contact Bearings, Double Row

View 131 Products
Angular Contact Bearings, Double Row
View 131 Products
Angular Contact Ball Bearings, Double Row, Correspond, in Principle, to Two Single Row Angular Contact Ball Bearings In The Back-to-Back Arrangement; However, There is a Narrower Profile For The Same Bearing Size. The Connecting Line Of The Raceway-to-Ball Contact Points Intersects The Bearing Axis Outside The Bearing At a Contact Angle Of ¿ = 32°. Click for more

NACHI Super Precision Angular Contact Ball Bearings, Single Row

View 18 Products
NACHI Super Precision Angular Contact Ball Bearings, Single Row
View 18 Products
NACHI Super Precision Angular Contact Ball Bearings, Single Row Are Ideal For A Variety Of Machine Tool Operations.

NACHI Super Precision Angular Contact Ball Bearings, Single are constructed with a molded polyamide or phenolic cage type for long lasting durability. Capable of supporting radial and axial loads in one direction. Click for more
 

NACHI Super Precision Angular Contact Ball Bearings, DUPLEX

View 42 Products
NACHI Super Precision Angular Contact Ball Bearings, DUPLEX
View 42 Products
NACHI Super Precision Angular Contact Ball Bearings, DUPLEX Are Ideal For A Variety Of Machine Tool Operations.

NACHI Super Precision Angular Contact Ball Bearings, Duplex are constructed with a molded polyamide or phenolic cage type for long lasting durability. Click for more

Nachi Ball Screw Support Bearings

View 33 Products
Nachi Ball Screw Support Bearings
View 33 Products
NACHI Ball Screw Support Bearing 20TAB04UP4, Single, Flush Ground, 20MM Bore, 47MM OD

Features

  • These bearings are designed to support ball screws that are used as actuators of high precision and high speed machines
  • Their stiffness is much greater than conventional angular contact ball bearing Click for more
   
7206B - Single Row Angular, 40° Contact Angle, Steel Cage

7206B - Single Row Angular, 40° Contact Angle, Steel Cage

From $14.00
More Info
Add to Cart
3210C3 - Double Row Angular Contact, C3 IRC

3210C3 - Double Row Angular Contact, C3 IRC

From $36.95
More Info
Add to Cart
NACHI Super Precision Bearing 7904CYU/GLP4, Universal Ground, Single, 20MM Bore, 37MM OD

NACHI Super Precision Bearing 7904CYU/GLP4, Universal Ground, Single, 20MM Bore, 37MM OD

From $125.95
More Info
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
(70)