Angular Contact Bearings
Availability
Diameter Range (mm)
Brand
Width
Length
Material
Height
Price
Nachi, 7222BMUC3, Angular Contact Ball Bearing, Flush Ground, 110MM Bore x 200MM OD x 38MM W
Bore Diameter
110 mm
Diameter
200 mm
Width
38 mm
Contact Angle
40°
Nachi, 7313BMUC3, Angular Contact Ball Bearing, Flush Ground, 65MM Bore x 140MM OD x 33MM W
Bore Diameter
65 mm
Diameter
140 mm
Width
33 mm
Contact Angle
40°
Nachi, 7307BMUC3, Angular Contact Ball Bearing, Flush Ground, 35MM Bore x 80MM OD x 21MM W
Bore Diameter
35 mm
Diameter
80 mm
Width
21 mm
Contact Angle
40°
NACHI, 5309, Double Row Angular Contact Bearing, Open, 45MM Bore x 100MM OD x 39.7MM W
Bore Diameter
45 mm
Diameter
100 mm
Width
39.7 mm
Dynamic Load Rating (N)
76500
Nachi, 5205, Double Row Angular Contact Bearing, Open, 25mm Bore X 52mm Od X 20.6mm W
Bore Diameter
25 mm
Diameter
52 mm
Width
20.6 mm
Dynamic Load Rating (N)
21800
NACHI Super Precision Bearing 7016CYDUP4, Universal Ground, Duplex, 80MM Bore, 125MM OD
Bore Diameter
80 mm
Diameter
125 mm
Width
22 X 2 mm
Dynamic Load Rating (N)
96,000 per pair
SMT 5205-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 52mm, Bore 25mm, Metric
Bore Diameter
25 mm
Diameter
52 mm
Width
20.6 mm
Dynamic Load Rating (N)
20600
NACHI Ball Screw Support Bearing 20TAB04UP4, Single, Flush Ground, 20MM Bore, 47MM OD
Bore Diameter
20 mm
Diameter
47 mm
Width
15 mm
Dynamic Load Rating (N)
25,900
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 40mm Bore, 90mm OD
Bore Diameter
40 mm
Diameter
90 mm
Width
3.5433 in
SMT 5203-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 40mm, Bore 17mm, Metric
Bore Diameter
17 mm
Diameter
40 mm
Width
17.5 mm
Dynamic Load Rating (N)
12800
Nachi, 7220BMUC3, Angular Contact Ball Bearing, Flush Ground, 100MM Bore x 180MM OD x 34MM W
Bore Diameter
100 mm
Diameter
180 mm
Width
34 mm
Contact Angle
40°
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Medium Duty, 17mm Bore, 40mm OD
Bore Diameter
17 mm
Diameter
40 mm
Width
1.5748 in
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 15mm Bore, 42mm OD
Bore Diameter
15 mm
Diameter
42 mm
Width
1.6535 in
NACHI Super Precision Bearing BNH014TU/GLP4, Universal Ground, Single, 70MM Bore, 110MM OD
Bore Diameter
70 mm
Diameter
110 mm
Width
20 mm
Dynamic Load Rating (N)
29400
Nachi, 5205-2ns, Dbl Row Angular Contact Bearing, Dbl Seal, 25mm Bore X 52mm Od X 20.6mm W-Min Qty 3
Bore Diameter
25 mm
Diameter
52 mm
Width
20.6 mm
Dynamic Load Rating (N)
21800
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD
Bore Diameter
30 mm
Diameter
72 mm
Width
2.8346 in
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD
Bore Diameter
20 mm
Diameter
47 mm
Width
1.8504 in
Nachi, 7319BMUC3, Angular Contact Ball Bearing, Flush Ground, 95MM Bore x 200MM OD x 45MM W
Bore Diameter
95 mm
Diameter
200 mm
Width
45 mm
Contact Angle
40°
Nachi, 5305-2ns, Dbl Row Angular Contact Bearing, Dbl Seal, 25mm Bore X 62mm Od X 25.4mm W-Min Qty 2
Bore Diameter
25 mm
Diameter
62 mm
Width
25.4 mm
Dynamic Load Rating (N)
32000
Nachi, 7305BMUC3, Angular Contact Ball Bearing, Flush Ground, 25MM Bore x 62MM OD x 17MM W
Bore Diameter
25 mm
Diameter
62 mm
Width
17 mm
Contact Angle
40°
NACHI Ball Screw Support Bearing 30TAB06DUP4, Duplex, Flush Ground, 30MM Bore, 62MM OD
Bore Diameter
30 mm
Diameter
62 mm
Width
15 mm
Dynamic Load Rating (N)
48,438
NACHI Super Precision Bearing 7216CYDUP4, Universal Ground, Duplex, 80MM Bore, 140MM OD
Bore Diameter
80 mm
Diameter
140 mm
Width
26 X 2 mm
Dynamic Load Rating (N)
152,000 per pair
NACHI Ball Screw Support Bearing 40TAB07DUP4, Duplex, Flush Ground, 40MM Bore, 72MM OD
Bore Diameter
40 mm
Diameter
72 mm
Width
15 mm
Dynamic Load Rating (N)
52,650
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Medium Duty, 30mm Bore, 62mm OD
Bore Diameter
30 mm
Diameter
62 mm
Width
2.4409 in
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 25mm Bore, 62mm OD
Bore Diameter
25 mm
Diameter
62 mm
Width
2.4409 in
NACHI Ball Screw Support Bearing 35TAB07UP4, Single, Flush Ground, 35MM Bore, 72MM OD
Bore Diameter
35 mm
Diameter
72 mm
Width
15 mm
Dynamic Load Rating (N)
32,500
NACHI Ball Screw Support Bearing 45TAB10UP4, Single, Flush Ground, 45MM Bore, 100MM OD
Bore Diameter
45 mm
Diameter
100 mm
Width
20 mm
Dynamic Load Rating (N)
68,000
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 25mm Bore, 52mm OD
Bore Diameter
25 mm
Diameter
52 mm
Width
2.0472 in
NACHI Ball Screw Support Bearing 35TAB07DUP4, Duplex, Flush Ground, 35MM Bore, 72MM OD
Bore Diameter
35 mm
Diameter
72 mm
Width
15 mm
Dynamic Load Rating (N)
52,650
NACHI Ball Screw Support Bearing 15TAB04DUP4, Single, Flush Ground, 15MM Bore, 47MM OD
Bore Diameter
15 mm
Diameter
47 mm
Width
15 mm
Dynamic Load Rating (N)
41,958
NACHI Ball Screw Support Bearing 40TAB09DUP4, Duplex, Flush Ground, 40MM Bore, 90MM OD
Bore Diameter
40 mm
Diameter
90 mm
Width
20 mm
Dynamic Load Rating (N)
105,300
NACHI Ball Screw Support Bearing 60TAB12UP4, Single, Flush Ground, 60MM Bore, 120MM OD
Bore Diameter
60 mm
Diameter
120 mm
Width
20 mm
Dynamic Load Rating (N)
73,000
NACHI Ball Screw Support Bearing 40TAB09UP4, Single, Flush Ground, 40MM Bore, 90MM OD
Bore Diameter
40 mm
Diameter
90 mm
Width
20 mm
Dynamic Load Rating (N)
65,000
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 17mm Bore, 47mm OD
Bore Diameter
17 mm
Diameter
47 mm
Width
1.8504 in
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 20mm Bore, 52mm OD
Bore Diameter
20 mm
Diameter
52 mm
Width
2.0472 in
NACHI Ball Screw Support Bearing 17TAB04DUP4, Duplex, Flush Ground, 17MM Bore, 47MM OD
Bore Diameter
17 mm
Diameter
47 mm
Width
15 mm
Dynamic Load Rating (N)
41,958
NACHI Ball Screw Support Bearing 45TAB10DUP4, Duplex, Flush Ground, 45MM Bore, 100MM OD
Bore Diameter
45 mm
Diameter
100 mm
Width
20 mm
Dynamic Load Rating (N)
110,160
NACHI, 5213ZZ, Double Row Angular Contact Bearing, Double Shielded, 65MM Bore x 120MM OD x 38.1MM W
Bore Diameter
65 mm
Diameter
120 mm
Width
38.1 mm
Dynamic Load Rating (N)
89000
NACHI, 5313ZZ, Double Row Angular Contact Bearing, Double Shielded, 65MM Bore x 140MM OD x 58.7MM W
Bore Diameter
65 mm
Diameter
140 mm
Width
58.7 mm
Dynamic Load Rating (N)
145000
NACHI, 5210ZZ, Double Row Angular Contact Bearing, Double Shielded, 50MM Bore x 90MM OD x 30.2MM W
Bore Diameter
50 mm
Diameter
90 mm
Width
30.2 mm
Dynamic Load Rating (N)
54500
Nachi, 5206zz, Dbl Row Angular Contact Bearing, Dbl Shld, 30mm Bore X 62mm Od X 23.8mm W-Min Qty 2
Bore Diameter
30 mm
Diameter
62 mm
Width
23.8 mm
Dynamic Load Rating (N)
30500
NACHI Super Precision Bearing 7200CYDUP4, Universal Ground, Duplex, 10MM Bore, 30MM OD
Bore Diameter
10 mm
Diameter
30 mm
Width
9 X 2 mm
Dynamic Load Rating (N)
11,300 per pair