Angular Contact Bearings
Availability
Diameter Range (mm)
Brand
Width
Length
Material
Height
Price
Nachi, 7222BMUC3, Angular Contact Ball Bearing, Flush Ground, 110MM Bore x 200MM OD x 38MM W
Bore Diameter
110 mm
Diameter
200 mm
Width
38 mm
Contact Angle
40°
Nachi, 7313BMUC3, Angular Contact Ball Bearing, Flush Ground, 65MM Bore x 140MM OD x 33MM W
Bore Diameter
65 mm
Diameter
140 mm
Width
33 mm
Contact Angle
40°
Nachi, 7307BMUC3, Angular Contact Ball Bearing, Flush Ground, 35MM Bore x 80MM OD x 21MM W
Bore Diameter
35 mm
Diameter
80 mm
Width
21 mm
Contact Angle
40°
Nachi, 5205, Double Row Angular Contact Bearing, Open, 25mm Bore X 52mm Od X 20.6mm W
Bore Diameter
25 mm
Diameter
52 mm
Width
20.6 mm
Dynamic Load Rating (N)
21800
NACHI, 5309, Double Row Angular Contact Bearing, Open, 45MM Bore x 100MM OD x 39.7MM W
Bore Diameter
45 mm
Diameter
100 mm
Width
39.7 mm
Dynamic Load Rating (N)
76500
Nachi, 5205-2ns, Dbl Row Angular Contact Bearing, Dbl Seal, 25mm Bore X 52mm Od X 20.6mm W-Min Qty 3
Bore Diameter
25 mm
Diameter
52 mm
Width
20.6 mm
Dynamic Load Rating (N)
21800
SMT 5205-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 52mm, Bore 25mm, Metric
Bore Diameter
25 mm
Diameter
52 mm
Width
20.6 mm
Dynamic Load Rating (N)
20600
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD
Bore Diameter
20 mm
Diameter
47 mm
Width
1.8504 in
NACHI Ball Screw Support Bearing 20TAB04UP4, Single, Flush Ground, 20MM Bore, 47MM OD
Bore Diameter
20 mm
Diameter
47 mm
Width
15 mm
Dynamic Load Rating (N)
25,900
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD
Bore Diameter
30 mm
Diameter
72 mm
Width
2.8346 in
NACHI Super Precision Bearing BNH014TU/GLP4, Universal Ground, Single, 70MM Bore, 110MM OD
Bore Diameter
70 mm
Diameter
110 mm
Width
20 mm
Dynamic Load Rating (N)
29400
Nachi, 5305-2ns, Dbl Row Angular Contact Bearing, Dbl Seal, 25mm Bore X 62mm Od X 25.4mm W-Min Qty 2
Bore Diameter
25 mm
Diameter
62 mm
Width
25.4 mm
Dynamic Load Rating (N)
32000
NACHI Ball Screw Support Bearing 30TAB06DUP4, Duplex, Flush Ground, 30MM Bore, 62MM OD
Bore Diameter
30 mm
Diameter
62 mm
Width
15 mm
Dynamic Load Rating (N)
48,438
Nachi, 7305BMUC3, Angular Contact Ball Bearing, Flush Ground, 25MM Bore x 62MM OD x 17MM W
Bore Diameter
25 mm
Diameter
62 mm
Width
17 mm
Contact Angle
40°
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Medium Duty, 20mm Bore, 47mm OD
Bore Diameter
20 mm
Diameter
47 mm
Width
1.8504 in
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 40mm Bore, 90mm OD
Bore Diameter
40 mm
Diameter
90 mm
Width
3.5433 in
NACHI Super Precision Bearing 7216CYDUP4, Universal Ground, Duplex, 80MM Bore, 140MM OD
Bore Diameter
80 mm
Diameter
140 mm
Width
26 X 2 mm
Dynamic Load Rating (N)
152,000 per pair
NACHI Super Precision Bearing 7209CYDUP4, Universal Ground, Duplex, 45MM Bore, 85MM OD
Bore Diameter
45 mm
Diameter
85 mm
Width
19 X 2 mm
Dynamic Load Rating (N)
66,500 per pair
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Medium Duty, 30mm Bore, 62mm OD
Bore Diameter
30 mm
Diameter
62 mm
Width
2.4409 in
NACHI Ball Screw Support Bearing 35TAB07DUP4, Duplex, Flush Ground, 35MM Bore, 72MM OD
Bore Diameter
35 mm
Diameter
72 mm
Width
15 mm
Dynamic Load Rating (N)
52,650
NACHI Ball Screw Support Bearing 40TAB07DUP4, Duplex, Flush Ground, 40MM Bore, 72MM OD
Bore Diameter
40 mm
Diameter
72 mm
Width
15 mm
Dynamic Load Rating (N)
52,650
NACHI Ball Screw Support Bearing 50TAB10UP4, Single, Flush Ground, 50MM Bore, 100MM OD
Bore Diameter
50 mm
Diameter
100 mm
Width
20 mm
Dynamic Load Rating (N)
69,500
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 35mm Bore, 80mm OD
Bore Diameter
35 mm
Diameter
80 mm
Width
3.1496 in
NACHI Ball Screw Support Bearing 45TAB10UP4, Single, Flush Ground, 45MM Bore, 100MM OD
Bore Diameter
45 mm
Diameter
100 mm
Width
20 mm
Dynamic Load Rating (N)
68,000
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 25mm Bore, 52mm OD
Bore Diameter
25 mm
Diameter
52 mm
Width
2.0472 in
NACHI Ball Screw Support Bearing 35TAB07UP4, Single, Flush Ground, 35MM Bore, 72MM OD
Bore Diameter
35 mm
Diameter
72 mm
Width
15 mm
Dynamic Load Rating (N)
32,500
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 25mm Bore, 62mm OD
Bore Diameter
25 mm
Diameter
62 mm
Width
2.4409 in
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 15mm Bore, 42mm OD
Bore Diameter
15 mm
Diameter
42 mm
Width
1.6535 in
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 20mm Bore, 52mm OD
Bore Diameter
20 mm
Diameter
52 mm
Width
2.0472 in
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 17mm Bore, 47mm OD
Bore Diameter
17 mm
Diameter
47 mm
Width
1.8504 in
NACHI Ball Screw Support Bearing 40TAB09DUP4, Duplex, Flush Ground, 40MM Bore, 90MM OD
Bore Diameter
40 mm
Diameter
90 mm
Width
20 mm
Dynamic Load Rating (N)
105,300
NACHI Ball Screw Support Bearing 15TAB04DUP4, Single, Flush Ground, 15MM Bore, 47MM OD
Bore Diameter
15 mm
Diameter
47 mm
Width
15 mm
Dynamic Load Rating (N)
41,958
NACHI Ball Screw Support Bearing 60TAB12UP4, Single, Flush Ground, 60MM Bore, 120MM OD
Bore Diameter
60 mm
Diameter
120 mm
Width
20 mm
Dynamic Load Rating (N)
73,000
NACHI Ball Screw Support Bearing 40TAB09UP4, Single, Flush Ground, 40MM Bore, 90MM OD
Bore Diameter
40 mm
Diameter
90 mm
Width
20 mm
Dynamic Load Rating (N)
65,000
NACHI Ball Screw Support Bearing 45TAB10DUP4, Duplex, Flush Ground, 45MM Bore, 100MM OD
Bore Diameter
45 mm
Diameter
100 mm
Width
20 mm
Dynamic Load Rating (N)
110,160
NACHI Ball Screw Support Bearing 17TAB04DUP4, Duplex, Flush Ground, 17MM Bore, 47MM OD
Bore Diameter
17 mm
Diameter
47 mm
Width
15 mm
Dynamic Load Rating (N)
41,958
NACHI, 5213ZZ, Double Row Angular Contact Bearing, Double Shielded, 65MM Bore x 120MM OD x 38.1MM W
Bore Diameter
65 mm
Diameter
120 mm
Width
38.1 mm
Dynamic Load Rating (N)
89000
SMT 5200-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 30mm, Bore 10mm, Metric
Bore Diameter
10 mm
Diameter
30 mm
Width
14.3 mm
Dynamic Load Rating (N)
6950
"NACHI Super Precision Bearing 7202CYDUP4, Universal Ground, Duplex, 15MM Bore, 35MM OD"
Bore Diameter
15 mm
Diameter
35 mm
Width
11 X 2 mm
Dynamic Load Rating (N)
14,200 per pair
SMT 5208ZZ Double Row Angular Contact Ball Bearing, Double Shielded, OD 80mm, Bore 40mm, Metric
Bore Diameter
40 mm
Diameter
80 mm
Width
30.2 mm
Dynamic Load Rating (N)
42700
Nachi, 7314BMUC3, Angular Contact Ball Bearing, Flush Ground, 70MM Bore x 150MM OD x 35MM W
Bore Diameter
70 mm
Diameter
150 mm
Width
35 mm
Contact Angle
40°
NACHI Super Precision Bearing 7211CYDUP4, Universal Ground, Duplex, 55MM Bore, 100MM OD
Bore Diameter
55 mm
Diameter
100 mm
Width
21 X 2 mm
Dynamic Load Rating (N)
86,500 per pair