Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Angular Contact Bearings

Angular contact bearings support combined radial and axial loads while facilitating controlled rotation. Their design allows for precise contact angles between the inner and outer raceways, optimizing load distribution and enhancing overall bearing performance. Bearings can handle high-speed applications, making them suitable for machinery with rapid rotational requirements. They are ideal for automotive applications, industrial gearboxes, and material handling equipment.
242 Results

Availability

Brand

Width

View All Width

Diameter Range (mm)

View All Length
View All Height
View All Price
242 Results
Compare
2
2
Minimum purchase quantity is 2
$22.75
Ships within 1 Business Day

Bore Diameter

20 mm

Diameter

47 mm

Width

20.6 mm

Dynamic Load Rating (N)

19000

Compare
1
1
$1,025.00
Ships in 5 Business Days

Bore Diameter

80 mm

Diameter

125 mm

Width

22 X 2 mm

Dynamic Load Rating (N)

96,000 per pair

Compare
BESTSELLER
1
1
$159.95
Ships within 1 Business Day

Bore Diameter

65 mm

Diameter

140 mm

Width

33 mm

Contact Angle

40°

Compare
1
1
$67.82
Ships in 3 Business Days

Bore Diameter

40 mm

Diameter

90 mm

Width

3.5433 in

Compare
2
2
Minimum purchase quantity is 2
$58.95
Ships in 5 Business Days

Bore Diameter

30 mm

Diameter

72 mm

Width

30.2 mm

Dynamic Load Rating (N)

41500

Compare
1
1
$52.16
Ships in 3 Business Days

Bore Diameter

35 mm

Diameter

80 mm

Width

3.1496 in