Browse Bearings

(12,196 items)

Narrow Your Results

Dynamic lbf

Static lbf

Outer Diameter Millimeters

Bore Diameter Millimeters

Bore Diameter Inches

  • Less...
  • More...

Bearing Type

  • Less...
  • More...

Duty

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • BL Deep Groove Ball Bearings, Inches

    BL Deep Groove Ball Bearings, Inches
    See all 70 items in product family
    BL Deep Groove Ball Bearings Are Used For Precision, High Speed Applications.

    BL Deep Groove Ball Bearings are made of 52100 Chrome Steel for long lasting durability and dependability. Incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in addition to radial loads. Balls are separated by steel cages, permitting high speed operation. Wide selection of Sealed or Shielded type bearing units are available in 0.125 to 1.5 inch bore diameters, 0.375 to 2.625 inch outside diameters and 144 to 3480 dynamic or 50 to 2380 static LBF ratings.

    Click for more
  • BL Deep Groove Ball Bearings, Metric

    BL Deep Groove Ball Bearings, Metric
    See all 95 items in product family
    BL Deep Groove Ball Bearings, Metric Are Used For Precision, High Speed Applications.

    BL Deep Groove Ball Bearings, Metric are made of 52100 Chrome Steel for long lasting durability and dependability. Incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in addition to radial loads. Balls are separated by steel cages, permitting high speed operation. Wide selection of Open, 2 Metal Shield or 2 Rubber Shield type bearing units are available in 10 to 60 mm bore diameters, 26 to 130 mm outside diameters and 1030 to 18400 dynamic or 440 to 11700 static LBF ratings.

    Click for more
  • Nachi 6000 Series Radial Ball Bearings

    Nachi 6000 Series Radial Ball Bearings
    See all 134 items in product family
    Nachi 6000 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications.

    Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 10 mm to 180 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Sealed, Double Sealed with Snap Ring, Double Shielded, Double Shielded with Snap Ring, Open and Open with Snap Ring with maximum speeds from 1,800 to 30,000 RPMs.

    Click for more
  • ORS 6300 Series Deep Groove Ball Bearings

    ORS 6300 Series Deep Groove Ball Bearings
    See all 110 items in product family
    ORS 6300 Series Deep Groove Ball Bearings Are An Excellent Choice For Heavier Load Capacity Applications.

    ORS 6300 Series Deep Groove Ball Bearings operate with little noise, and can handle moderate to high speeds with minimal radial and axial loading. Deep Groove Ball Bearings are made with deep raceway grooves and non-separable rings. Quality assured to ISO 9000 standards. ORS 6300 Series Deep Groove Ball Bearings are available in a variety of sizes and speed options.

    Click for more
  • ORS 62200, 62300, & 63000 Series Deep Groove Ball Bearings

    ORS 62200, 62300, & 63000 Series Deep Groove Ball Bearings
    See all 23 items in product family
    ORS 62200, 62300, And 63000 Series Deep Groove Ball Bearings Feature Low Torque Capacity And Require Little Maintenance.

    ORS 62200, 62300, And 63000 Series Deep Groove Ball Bearings operate with little noise, and can handle moderate to high speeds with minimal radial and axial loading. Deep Groove Ball Bearings are made with deep raceway grooves and non-separable rings. Quality assured to ISO 9000 standards. ORS 62200, 62300, and 63000 Series Deep Groove Ball Bearings are available in a variety of sizes and speed options.

    Click for more
  • ORS 6200 Series Deep Groove Ball Bearings

    ORS 6200 Series Deep Groove Ball Bearings
    See all 127 items in product family
    ORS 6200 Series Deep Groove Ball Bearings Are Mid-Range Ball Bearings That Offer A Balance Between Space Considerations And Load Capacity.

    ORS 6200 Series Deep Groove Ball Bearings operate with little noise, and can handle moderate to high speeds with minimal radial and axial loading. Deep Groove Ball Bearings are made with deep raceway grooves and non-separable rings. Quality assured to ISO 9000 standards. ORS 6200 Series Deep Groove Ball Bearings are available in a variety of sizes and speed options.

    Click for more
  • ORS 6000 Series Deep Groove Ball Bearings

    ORS 6000 Series Deep Groove Ball Bearings
    See all 123 items in product family
    ORS 6000 Series Deep Groove Ball Bearings Are Perfect For Limited-Space Applications.

    ORS 6000 Series Deep Groove Ball Bearings operate with little noise, and can handle moderate to high speeds with minimal radial and axial loading. Deep Groove Ball Bearings are made with deep raceway grooves and non-separable rings. Quality assured to ISO 9000 standards. ORS 6000 Series Deep Groove Ball Bearings are available in a variety of sizes and speed options.

    Click for more
  • SMT, 6800 & 6900 Series, Deep Groove Ball Bearings, Stainless Steel, Metric

    SMT, 6800 & 6900 Series, Deep Groove Ball Bearings, Stainless Steel, Metric
    See all 8 items in product family
    SMT 6800 and 6900 Series Stainless Steel Metric Deep Groove Ball Bearings Are Perfect For Electric Motors, Agricultural Machines, Motor Vehicles And More.

    SMT 6800 & 6900 Series Deep Groove Ball Bearings are made with uninterrupted raceway shoulders and are capable of supporting radial, axial or combined loads at higher speeds. SMT 6800 and 6900 Series Ball Bearings are Double Sealed and made from Stainless Steel. Diameters, widths, load ratings and operating speed varies per model.

    Click for more
  • SMT, 6300 Series, Deep Groove Ball Bearings, Stainless Steel, Metric

    SMT, 6300 Series, Deep Groove Ball Bearings, Stainless Steel, Metric
    See all 7 items in product family
    SMT 6300 Series Stainless Steel Metric Deep Groove Ball Bearings Are Perfect For Electric Motors, Agricultural Machines, Motor Vehicles And More.

    SMT 6300 Series Stainless Steel Metric Deep Groove Ball Bearings are made with uninterrupted raceway shoulders and are capable of supporting radial, axial or combined loads at higher speeds. SMT 6300 Series Stainless Steel Metric Deep Groove Ball Bearings are Double Sealed and made from Stainless Steel. Diameters, widths, load ratings and operating speed varies per model.

    Click for more
  • SMT, 6200 Series, Deep Groove Ball Bearings, Stainless Steel, Metric

    SMT, 6200 Series, Deep Groove Ball Bearings, Stainless Steel, Metric
    See all 17 items in product family
    SMT 6200 Series Deep Groove Ball Bearings Are Perfect For Electric Motors, Agricultural Machines, Motor Vehicles And More.

    SMT 6200 Series Deep Groove Ball Bearings are made with uninterrupted raceway shoulders and are capable of supporting radial, axial or combined loads at higher speeds. Diameters, widths, load ratings and operating speed varies per model. Stainless steel construction. SMT 6200 Series Deep Groove Ball Bearings are available in Double Shielded or Double Sealed models.

    Click for more
  • SMT, 6000 Series, Deep Groove Ball Bearings, Stainless Steel, Metric

    SMT, 6000 Series, Deep Groove Ball Bearings, Stainless Steel, Metric
    See all 20 items in product family
    SMT 6000 Series Deep Groove Ball Bearings Are Perfect For Electric Motors, Agricultural Machines, Motor Vehicles And More.

    SMT 6000 Series Deep Groove Ball Bearings are made with uninterrupted raceway shoulders and are capable of supporting radial, axial or combined loads at higher speeds. Ball bearings are made using Stainless Steel. Diameters, widths, load ratings and operating speed varies per model. SMT 6000 Series Deep Groove Ball Bearings are available in Double Shielded or Double Sealed models.

    Click for more
  • SMT, R Series, Deep Groove Ball Bearings, Inch

    SMT, R Series, Deep Groove Ball Bearings, Inch
    See all 13 items in product family
    SMT R Series Deep Groove Ball Bearings Are Perfect For Electric Motors, Agricultural Machines, Motor Vehicles And More.

    SMT R Series Deep Groove Ball Bearings are made with uninterrupted raceway shoulders and are capable of supporting radial, axial or combined loads at higher speeds. Diameters, widths, load ratings and operating speed varies per model. SMT R Series Deep Groove Ball Bearings are available in Double Shielded or Double Sealed models.

    Click for more
  • SMT, 63000, 6800, 6900 Series, Deep Groove Ball Bearings, Metric

    SMT, 63000, 6800, 6900 Series, Deep Groove Ball Bearings, Metric
    See all 19 items in product family
    SMT Metric Deep Groove Ball Bearings Are Perfect For Electric Motors, Agricultural Machines, Motor Vehicles And More.

    SMT Metric Deep Groove Ball Bearings are made with uninterrupted raceway shoulders and are capable of supporting radial, axial or combined loads at higher speeds. SMT Metric Deep Groove ball bearings are available in Double Sealed, Double Shielded and Open styles. 6800 and 6900 series ball bearings are made with a thin-walled structure, and 63000 Series are Euro width.

    Click for more
  • EZO/JAF Series Radial Ball Bearings

    EZO/JAF Series Radial Ball Bearings
    See all 26 items in product family
    EZO/JAF Series Radial Ball Bearings Are Used For High Speed Fractional Horsepower Motors And Small Tools.

    EZO/JAF Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Designed for very small shafts, they are available in Open, Double Shielded or Double Sealed Bearing types. Lubricated by grease for its life when manufactured,
    the bearing with 1/4 inch to 1 ½ inch bore has maximum speeds of 6,500 to 38,000 RPMs.

    Click for more
  • EZO 600 Series Radial Ball Bearings

    EZO 600 Series Radial Ball Bearings
    See all 28 items in product family
    EZO 6900 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications.

    EZO Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 4 mm to 9 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Sealed, Double Shielded and Open with maximum speeds from 17,000 to 40,000 RPMs.

    Click for more
  • Nachi 16000 Series Radial Ball Bearings

    Nachi 16000 Series Radial Ball Bearings
    See all 12 items in product family
    Nachi 16000 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications.

    Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 15 mm to 80 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Open Bearings have maximum speeds from 5,300 to 24,000 RPMs.

    Click for more
  • Nachi 6900 Series Radial Ball Bearings

    Nachi 6900 Series Radial Ball Bearings
    See all 60 items in product family
    Nachi 6900 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications.

    Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 10 mm to 130 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Sealed and Open with maximum speeds from 2,600 to 33,000 RPMs.

    Click for more
  • Nachi 6800 Series Radial Ball Bearings

    Nachi 6800 Series Radial Ball Bearings
    See all 47 items in product family
    Nachi 6800 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications.

    Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 10 mm to 320 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Shielded and Open with maximum speeds from 1,400 to 37,000 RPMs.

    Click for more
  • Nachi 6300 Series Radial Ball Bearings

    Nachi 6300 Series Radial Ball Bearings
    See all 122 items in product family
    Nachi 6300 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications.

    Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 10 mm to 190 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Sealed, Double Sealed with Snap Ring, Double Shielded, Double Shielded with Snap Ring, Open and Open with Snap Ring with maximum speeds from 1,600 to 23,000 RPMs.

    Click for more
  • Nachi 6200 Series Radial Ball Bearings

    Nachi 6200 Series Radial Ball Bearings
    See all 160 items in product family
    Nachi 6200 Series Radial Ball Bearings Are Perfect For High Speed And High Accuracy Applications.

    Nachi 6000 Series Radial Ball Bearings have rubber seals and metal shields to keep out dirt and contaminates for long lasting durability. Ball Bearings have moderate load-carrying capacity in both radial and axial directions. Lubricated by grease for its life when manufactured, the bearing with 10 mm to 220 mm bore improves reliability. Quiet rotation and improved accuracy of components save money and energy. Less power loss is provided by low and stable running torque. Bearing types include: Double Sealed, Double Sealed with Snap Ring, Double Shielded, Double Shielded with Snap Ring, Open and Open with Snap Ring with maximum speeds from 1,500 to 25,000 RPMs.

    Click for more
Featured Items