Radial Ball Bearings
Height
Price
TRITAN Deep Groove Ball Bearings (Inch) 1621 2RS PRX, Sealed, Light Duty, 0.5" Bore, 1.375" OD
Bearing Type
2 Rubber Seals
Width
1.375 in
Dynamic Load Rating (N)
1525
Static Load Rating
747 N
Nachi Radial Ball Bearing 6009zznr, Double Shielded W/Snap Ring, 45mm Bore, 75mm Od
Bearing Type
Double Shielded W/Snap Ring
Grease Max Speed
9,200 rpm
Width
16 mm
Dynamic Load Rating (N)
20,900
Diameter
1 mm
Bearing Type
Open
Grease Max Speed
4,600 rpm
Width
35 mm
Dynamic Load Rating (N)
104,000
Bearing Type
Double Sealed
Grease Max Speed
9,000 rpm
Width
15 mm
Dynamic Load Rating (N)
14,000
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Medium Duty, 40mm Bore, 80mm OD
Bearing Type
Open
Diameter
80 mm
Width
3.1496 in
Dynamic Load Rating (N)
6500