Radial Ball Bearings
Height
Price
TRITAN Deep Groove Ball Bearings (Inch) 1621 2RS PRX, Sealed, Light Duty, 0.5" Bore, 1.375" OD
Bearing Type
2 Rubber Seals
Width
1.375 in
Dynamic Load Rating (N)
1525
Static Load Rating
747 N
Diameter
1 mm
Nachi Radial Ball Bearing 6009zznr, Double Shielded W/Snap Ring, 45mm Bore, 75mm Od
Bearing Type
Double Shielded W/Snap Ring
Grease Max Speed
9,200 rpm
Width
16 mm
Dynamic Load Rating (N)
20,900
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Medium Duty, 40mm Bore, 80mm OD
Bearing Type
Open
Diameter
80 mm
Width
3.1496 in
Dynamic Load Rating (N)
6500
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Light Duty, 12mm Bore, 28mm OD
Bearing Type
2 Metal Shields
Diameter
28 mm
Width
1.1024 in
Dynamic Load Rating (N)
1150
Bearing Type
Open
Grease Max Speed
4,600 rpm
Width
35 mm
Dynamic Load Rating (N)
104,000