Browse Bearings

(12,236 items)

Narrow Your Results

Width Millimeters

Dynamic Load Rating (N)

  • Less...
  • More...

Static Load Rating (N)

  • Less...
  • More...

Outer Diameter Millimeters

Bore Diameter Millimeters

Our Price

Go

Recently Viewed

Categories

  • NACHI Double Row Spherical Roller Bearing, Standard

    NACHI Double Row Spherical Roller Bearing, Standard
    See all 148 items in product family
    NACHI Standard Double Row Spherical Roller Bearings Are Designed To Sustain Both Heavy Radial And Axial Loads In Either Direction.

    NACHI Standard Double Row Spherical Roller Bearings are made with a machined brass or pressed steel retainer for long lasting durability. Features a self-aligning design to automatically correct the deflection of the shaft, housing or misalignment of axes without the use excessive force for greater versatility. Offers a newly developed heat stabilization process that can sustain normal function in operating temperatures of up 200°C(392°F) with minimal dimensional changes and no reduction of bearing life for increased reliability. Maximum permissible misalignment angle is approximately 2° under general service conditions for ease of use. Roller shape is Symmetric. Tolerance is ISO Class 0. Diameters and load ratings vary per model.

    Click for more
  • NACHI Double Row Spherical Roller Bearing, Tapered Bore

    NACHI Double Row Spherical Roller Bearing, Tapered Bore
    See all 57 items in product family
    NACHI Tapered Bore Double Row Spherical Roller Bearings Are Designed To Sustain Both Heavy Radial And Axial Loads In Either Direction.

    NACHI Tapered Bore Double Row Spherical Roller Bearings are made with a machined brass or pressed steel retainer for long lasting durability. Features a self-aligning design to automatically correct the deflection of the shaft, housing or misalignment of axes without the use excessive force for greater versatility. Offers a newly developed heat stabilization process that can sustain normal function in operating temperatures of up 200°C(392°F) with minimal dimensional changes and no reduction of bearing life for increased reliability. Maximum permissible misalignment angle is approximately 2° under general service conditions for ease of use. Roller shape is Symmetric. Tolerance is ISO Class 0. Diameters and load ratings vary per model.

    Click for more
  • NACHI Double Row Spherical Roller Bearing, Vibratory Application

    NACHI Double Row Spherical Roller Bearing, Vibratory Application
    See all 15 items in product family
    NACHI Vibratory Double Row Spherical Roller Bearings Are Designed For Vibratory Applications To Eliminate Retainer Breakage.

    NACHI Vibratory Double Row Spherical Roller Bearing are made with a machined brass or pressed steel retainer for long lasting durability. Features a special radial clearance and controller tolerance for enhanced performance. Offers a newly developed heat stabilization process that can sustain normal function in operating temperatures of up 200°C(392°F) with minimal dimensional changes and no reduction of bearing life for increased reliability. Maximum permissible misalignment angle is approximately 2° under general service conditions. Roller shapes are Symmetric or Non-symmetrical. Diameters and load ratings vary per model.

    Click for more
  • Spherical Roller Thrust Bearings - Extra Capacity

    Spherical Roller Thrust Bearings - Extra Capacity
    See all 31 items in product family
    Spherical Roller Thrust Bearings, Extra Capacity, Bronze Cage

    Spherical Roller Thrust Bearings Contain a Large Number Of Asymmetrical Barrel-Shaped Rollers, Inclined So Steeply That The Bearing Accommodates High Axial Loads At Relatively High Rotational Speeds. The Spherical-Shaped Raceway Of The Housing Washer Accommodates Misalignment Between The Shaft And Housing. Due To Their Internal Design These Bearings Need To Be Lubricated With Oil. Applications Include Column Bearings For Cranes, Heavy Worm Gears, And Screw Pumps.

    Click for more