Spherical Roller Bearings
Price
NACHI Double Row Spherical Roller Bearing 22324EXW33-V, 120MM Bore, 260MM OD, Vibratory Application
Bore Diameter
120 mm
Diameter
260 mm
Static Load Rating
1,130,000 N
Dynamic Load Rating (N)
1,250,000
Bore Diameter
95 mm
Diameter
170 mm
Static Load Rating
420,000 N
Dynamic Load Rating (N)
465,000
Bore Diameter
40 mm
Diameter
90 mm
Static Load Rating
95,500 N
Dynamic Load Rating (N)
119,000
Bore Diameter
85 mm
Diameter
180 mm
Static Load Rating
585,000 N
Dynamic Load Rating (N)
665,000
Bore Diameter
190 mm
Diameter
320 mm
Static Load Rating
2,380,000 N
Dynamic Load Rating (N)
1,900,000
NACHI Double Row Spherical Roller Bearing 22210EXW33KC3, 50MM Bore, 90MM OD, Tapered Bore
Bore Diameter
50 mm
Diameter
90 mm
Static Load Rating
122,000 N
Dynamic Load Rating (N)
142,000