Spherical Roller Bearings
Brand
Bore Diameter
Diameter Range (mm)
Material
Price
Bore Diameter
95 mm
Diameter
170 mm
Static Load Rating
420,000 N
Dynamic Load Rating (N)
465,000
Bore Diameter
220 mm
Diameter
420 mm
Static Load Rating
8,950,000 N
Dynamic Load Rating (N)
2,410,000
Bore Diameter
40 mm
Diameter
90 mm
Static Load Rating
95,500 N
Dynamic Load Rating (N)
119,000
Bore Diameter
85 mm
Diameter
180 mm
Static Load Rating
585,000 N
Dynamic Load Rating (N)
665,000
Bore Diameter
50 mm
Diameter
110 mm
Static Load Rating
235,000 N
Dynamic Load Rating (N)
280,000
NACHI Double Row Spherical Roller Bearing 22310EXW33-V, 50MM Bore, 110MM OD, Vibratory Application
Bore Diameter
50 mm
Diameter
110 mm
Static Load Rating
235,000 N
Dynamic Load Rating (N)
280,000
Bore Diameter
190 mm
Diameter
320 mm
Static Load Rating
2,380,000 N
Dynamic Load Rating (N)
1,900,000
Bore Diameter
130 mm
Diameter
210 mm
Static Load Rating
799,000 N
Dynamic Load Rating (N)
690,000
Bore Diameter
220 mm
Diameter
360 mm
Static Load Rating
5,750,000 N
Dynamic Load Rating (N)
1,410,000
Bore Diameter
170 mm
Diameter
310 mm
Static Load Rating
1,510,000 N
Dynamic Load Rating (N)
1,390,000
Bore Diameter
85 mm
Diameter
180 mm
Static Load Rating
372,000 N
Dynamic Load Rating (N)
415,000
Bore Diameter
150 mm
Diameter
320 mm
Static Load Rating
1,740,000 N
Dynamic Load Rating (N)
1,770,000
Bore Diameter
120 mm
Diameter
200 mm
Static Load Rating
970,000 N
Dynamic Load Rating (N)
815,000
Bore Diameter
95 mm
Diameter
200 mm
Static Load Rating
725,000 N
Dynamic Load Rating (N)
815,000
Bore Diameter
80 mm
Diameter
170 mm
Static Load Rating
520,000 N
Dynamic Load Rating (N)
595,000
Bore Diameter
150 mm
Diameter
270 mm
Static Load Rating
1,540,000 N
Dynamic Load Rating (N)
1,340,000
NACHI Double Row Spherical Roller Bearing 22336EW33KC3, 180MM Bore, 380MM OD, Tapered Bore
Bore Diameter
180 mm
Diameter
380 mm
Static Load Rating
2,400,000 N
Dynamic Load Rating (N)
2,380,000
Bore Diameter
100 mm
Diameter
165 mm
Static Load Rating
500,000 N
Dynamic Load Rating (N)
450,000
NACHI Double Row Spherical Roller Bearing 22238EW33KC3, 190MM Bore, 340MM OD, Tapered Bore
Bore Diameter
190 mm
Diameter
340 mm
Static Load Rating
1,740,000 N
Dynamic Load Rating (N)
1,590,000
Bore Diameter
70 mm
Diameter
150 mm
Static Load Rating
415,000 N
Dynamic Load Rating (N)
480,000
Bore Diameter
75 mm
Diameter
160 mm
Static Load Rating
298,000 N
Dynamic Load Rating (N)
340,000
Bore Diameter
240 mm
Diameter
320 mm
Static Load Rating
1,260,000 N
Dynamic Load Rating (N)
870,000
Bore Diameter
180 mm
Diameter
380 mm
Static Load Rating
2,400,000 N
Dynamic Load Rating (N)
2,380,000
NACHI Double Row Spherical Roller Bearing 23024EW33KC3, 120MM Bore, 180MM OD, Tapered Bore
Bore Diameter
120 mm
Diameter
180 mm
Static Load Rating
515,000 N
Dynamic Load Rating (N)
430,000
Bore Diameter
160 mm
Diameter
340 mm
Static Load Rating
1,950,000 N
Dynamic Load Rating (N)
1,950,000
Bore Diameter
60 mm
Diameter
130 mm
Static Load Rating
193,000 N
Dynamic Load Rating (N)
238,000
Bore Diameter
220 mm
Diameter
400 mm
Static Load Rating
3,500,000 N
Dynamic Load Rating (N)
2,920,000
NACHI Double Row Spherical Roller Bearing 22309EXW33-V, 45MM Bore, 100MM OD, Vibratory Application
Bore Diameter
45 mm
Diameter
100 mm
Static Load Rating
182,000 N
Dynamic Load Rating (N)
230,000
NACHI Double Row Spherical Roller Bearing 22328EW33KC3, 140MM Bore, 300MM OD, Tapered Bore
Bore Diameter
140 mm
Diameter
300 mm
Static Load Rating
1,520,000 N
Dynamic Load Rating (N)
1,540,000
Bore Diameter
120 mm
Diameter
200 mm
Static Load Rating
720,000 N
Dynamic Load Rating (N)
675,000
NACHI Double Row Spherical Roller Bearing 23244EW33KC3, 220MM Bore, 400MM OD, Tapered Bore
Bore Diameter
220 mm
Diameter
400 mm
Static Load Rating
3,500,000 N
Dynamic Load Rating (N)
2,920,000
NACHI Double Row Spherical Roller Bearing 23026EW33KC3, 130MM Bore, 200MM OD, Tapered Bore
Bore Diameter
130 mm
Diameter
200 mm
Static Load Rating
660,000 N
Dynamic Load Rating (N)
555,000
NACHI Double Row Spherical Roller Bearing 22324EXW33-V, 120MM Bore, 260MM OD, Vibratory Application
Bore Diameter
120 mm
Diameter
260 mm
Static Load Rating
1,130,000 N
Dynamic Load Rating (N)
1,250,000
Bore Diameter
200 mm
Diameter
310 mm
Static Load Rating
1,560,000 N
Dynamic Load Rating (N)
1,270,000
Bore Diameter
90 mm
Diameter
160 mm
Static Load Rating
375,000 N
Dynamic Load Rating (N)
410,000
NACHI Double Row Spherical Roller Bearing 22326EXW33KC3, 130MM Bore, 280MM OD, Tapered Bore
Bore Diameter
130 mm
Diameter
280 mm
Static Load Rating
1,340,000 N
Dynamic Load Rating (N)
1,450,000
NACHI Double Row Spherical Roller Bearing 23236EW33KC3, 180MM Bore, 320MM OD, Tapered Bore
Bore Diameter
180 mm
Diameter
320 mm
Static Load Rating
2,100,000 N
Dynamic Load Rating (N)
1,790,000
Bore Diameter
240 mm
Diameter
360 mm
Static Load Rating
2,000,000 N
Dynamic Load Rating (N)
1,530,000
Bore Diameter
280 mm
Diameter
420 mm
Static Load Rating
2,720,000 N
Dynamic Load Rating (N)
2,030,000
Bore Diameter
90 mm
Diameter
190 mm
Static Load Rating
660,000 N
Dynamic Load Rating (N)
745,000
Bore Diameter
110 mm
Diameter
240 mm
Static Load Rating
1,040,000 N
Dynamic Load Rating (N)
1,150,000
Bore Diameter
190 mm
Diameter
290 mm
Static Load Rating
1,920,000 N
Dynamic Load Rating (N)
1,420,000