Browse Bearings

(12,213 items)

Narrow Your Results

Availability

Diameter

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Shaft Diameter

  • Less...
  • More...

Bore Diameter

  • Less...
  • More...

Dynamic Load Rating (N)

  • Less...
  • More...

Static Load Rating (N)

  • Less...
  • More...

Max Speed / Oil (RPM)

  • Less...
  • More...

Locking Type

Inner Ring

Bore Diameter Inches

Bearing Type

Duty

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • FYH Ball Bearing Inserts W/Adapters

    FYH Ball Bearing Inserts W/Adapters
    See all 46 items in product family
    FYH Ball Bearing Inserts UK313, 65MM Tapered Bore Dia., Adapter Sleeve

    Heavy duty tapered-bore bearings utilize adapter sleeves to produce a firm and concentric lock on the shaft. They are great for high speed operation as well as reversing and indexing applications. Bearings are double sealed and, when mounted in standard housings, they are also self-aligning by up to three degrees and re-greasable for easy maintenance. Adapter sleeve assemblies in various bore sizes are available separately.

    Click for more
  • FYH Ball Bearing Inserts W/Snap Rings

    FYH Ball Bearing Inserts W/Snap Rings
    See all 64 items in product family
    FYH Ball Bearing Inserts ER20824DSK3, 1-1/2" Bore Dia., Set Screw

    These insert bearings have a snap ring on the outer ring to facilitate easy placement when mounting, and two set screws in the inner-ring are positioned at 120 degrees for optimal locking power. Low viscosity oil and a non-contact labyrinth seal design produces low-drag/free-spin operation, and a lubricant channel in the outer ring accommodates re-lubrication.

    Click for more
  • FYH Heavy Duty Ball Bearing Inserts W/Eccentric Collars

    FYH Heavy Duty Ball Bearing Inserts W/Eccentric Collars
    See all 9 items in product family
    FYH Ball Bearing Inserts NA31031, 1-15/16" Bore Dia., Eccentric Collar

    Wide inner-ring heavy duty eccentric locking collar bearings grip the shaft firmly and they are ideal for industrial and agricultural applications where high torque and heavy loads can cause problems with other locking styles. Double sealed and re-greasable for reliable operation.

    Click for more
  • FYH Normal Duty Ball Bearing Inserts W/Eccentric Collars

    FYH Normal Duty Ball Bearing Inserts W/Eccentric Collars
    See all 71 items in product family
    FYH Ball Bearing Inserts SAA20619FP7, 1-3/16" Bore Dia., Eccentric Collar

    Narrow inner-ring eccentric locking collar bearings are an ideal and economical choice for a wide range of applications. They are double sealed and are commonly used in agricultural and air handling applications. Factory lubricated and sealed for maintenance-free operation.

    Click for more
  • FYH Light Duty Ball Bearing Inserts W/Eccentric Collars

    FYH Light Duty Ball Bearing Inserts W/Eccentric Collars
    See all 64 items in product family
    FYH Ball Bearing Inserts SAR20514FP7, 7/8" Bore Dia., Eccentric Collar

    Narrow inner-ring eccentric locking collar bearings are an ideal and economical choice for a wide range of applications. These bearings come with a rubber boot that functions as a vibration and shock dampener to extend bearing life. They are double sealed and are commonly used in agricultural and air handling applications. Factory lubricated and sealed for maintenance-free operation.

    Click for more
  • FYH Light Duty Non-Extending Ball Bearing Inserts

    FYH Light Duty Non-Extending Ball Bearing Inserts
    See all 8 items in product family
    FYH® Light Duty Non-Extending Ball Bearing Inserts Are Used For Use In High Speed Operation Applications.

    FYH® Light Duty Non-Extending Ball Bearing Inserts have a sturdy construction for long lasting durability and strength. Features a Shaft Press Fit locking type and a non-extended inner ring with tight bore tolerance. Dynamic load rating options range from 5,090 to 25,700 for increased versatility. Dimensions and RPMs vary per model.

    Click for more
  • FYH Light Duty Screw Type Ball Bearing Inserts

    FYH Light Duty Screw Type Ball Bearing Inserts
    See all 30 items in product family
    FYH® Light Duty Screw Type Ball Bearing Inserts Are Used For Use In Agricultural And Air Handling Applications.

    FYH® Light Duty Screw Type Ball Bearing Inserts have a sturdy construction for long lasting durability and strength. They are double sealed and have a rubber boot that functions as a vibration and shock dampener, extending bearing life. Factory lubricated and sealed for maintenance free operation. Features a Narrow Inner Ring and is available in Light, Normal, Medium/Heavy and Heavy models for increased versatility. Dynamic load rating options range from 9,550 to 19,500. Dimensions and RPMs vary per model.

    Click for more
  • FYH Medium Duty Screw Type Ball Bearing Inserts

    FYH Medium Duty Screw Type Ball Bearing Inserts
    See all 38 items in product family
    FYH® Medium Duty Screw Type Ball Bearing Inserts Are Used For Use In A Variety Of Demanding Applications.

    FYH® Medium Duty Screw Type Ball Bearing Inserts have a sturdy construction for long lasting durability and strength. Bearings have a wide inner ring and are double sealed. When mounted in standard housings, they are self-aligning by up to three degrees. Re-greasable for quick and easy maintenance. Features a Set Screw Locking Type and is available in Normal Duty or Heavy Duty model types for increased versatility. Dynamic load rating options range from 19,500 to 133,000. Dimensions and RPMs vary per model.

    Click for more
  • FYH Normal Duty Ball Bearing Inserts W/Concentric Collars

    FYH Normal Duty Ball Bearing Inserts W/Concentric Collars
    See all 32 items in product family
    FYH Ball Bearing Inserts NC206, 30MM Bore Dia., Concentric Collar

    Concentric locking collar bearings utilize a special shaft locking mechanism that provides for 360 degrees of shaft contact and a high degree of ballpath roundness. This translates to low vibration and quiet operation. They are ideal for air handling applications and other areas with high speed operation. Re-greasable.

    Click for more
  • FYH Normal Duty Screw Type Ball Bearing Inserts

    FYH Normal Duty Screw Type Ball Bearing Inserts
    See all 189 items in product family
    FYH® Normal Duty Screw Type Ball Bearing Inserts Are Designed For Use With Mounted Housing Units In A Variety Of Automotive, Agricultural And Industrial Applications.

    FYH® Normal Duty Screw Type Ball Bearing Inserts are made with high-carbon chromium steel for superior performance. Features a double-sealed design to prevent contamination for maintenance-free operation. Self-aligning up to 3 degrees for greater stability and support. Corrosion-resistant for enhanced versatility. Factory-lubricated for greater reliability. Re-greasable for ease of use. Locking type is Set Screw. Available in normal or medium duty. Wide or narrow inner ring. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Heavy Duty Screw Type Ball Bearing Inserts

    FYH Heavy Duty Screw Type Ball Bearing Inserts
    See all 36 items in product family
    FYH® Heavy Duty Screw Type Ball Bearing Inserts Are Used For Use In A Variety Of Demanding Applications.

    FYH® Heavy Duty Screw Type Ball Bearing Inserts have a sturdy construction for long lasting durability and strength. Bearings have a wide inner ring and are double sealed. When mounted in standard housings, they are self-aligning by up to three degrees. Re-greasable for easy maintenance, with dynamic load rating options that range from 19,500 to 253,000. Dimensions and RPMs vary per model.

    Click for more
  • Browning Rubber Grommeted Mounted Ball Bearing

    Browning Rubber Grommeted Mounted Ball Bearing
    See all 4 items in product family
    Browning Rubber Grommeted Mounted Ball Bearings Are Designed To Adjust For Misalignment And Dampen Noise/Vibration.

    Rubber Grommeted Mounted Ball Bearings are constructed of rubber for long lasting durability. Bearing Inserts are setscrew lock and a contact seal insert unit and designed to fit into web mount support for light duty applications. Provides quieter operation and less vibration. Zone hardened inner race provides a fully hardened ball path while leaving the rest of the inner ring unhardened, allowing better holding power. Temperature ranges are from -20° to 200°F. Bore diameters are 1/2 in., 5/8 in., 3/4 in., 15/16 in. and 1 in.

    Click for more
  • Browning ER Style Ball Bearing

    Browning ER Style Ball Bearing
    See all 22 items in product family
    Browning ER Style Ball Bearings Are Used For A Variety Of Normal Duty Transmission Applications.

    ER Style Ball Bearings are constructed with a nylon retainer and grade 10 balls for quieter operation and less vibration and for long lasting durability. Critical dimensions interchangeable with industry standard ER units. Cylindrical outside diameter incorporates locating snap ring for easy installation and positive location. 120° balanced set screw position provides balanced three-point contact that minimizes vibration, reduces noise and improves locking reliability. Precision manufactured, diamond faceted set screws improve clamping and resist backing out. Grease port in outer race provides easy relubrication. Temperature ranges are from -20° to 200°F. Available in 28 bore diameters from 1/2 in. to 3-3/16 in.

    Click for more