Browse Bearings

(13,340 items)

Narrow Your Results

Shaft Diameter

  • Less...
  • More...

Bore Diameter

  • Less...
  • More...

Bolt Size Inches

Dynamic Load Rating (N)

  • Less...
  • More...

Static Load Rating (N)

  • Less...
  • More...

Max Speed / Oil (RPM)

  • Less...
  • More...

Locking Type

Duty

Brand

Our Price

 
Go

Recently Viewed

Categories

  • FYH Hanger Type Mounted Ball Bearings

    FYH Hanger Type Mounted Ball Bearings
    See all 71 items in product family
    FYH® Hanger Type Mounted Ball Bearings Are Used For Use In A Variety Of Applications.

    FYH® Hanger Type Mounted Ball Bearings have a cast iron construction for long lasting durability and strength. They are re-greasable for easy maintenance. Bearings are normal duty and have a wide inner ring. Set Screw Locking Types are suitable for a variety of demanding applications. They are double sealed and have a self-aligning design that covers up to three degrees for reliable adjustment. Concentric Collar Locking Types feature a special shaft locking mechanism that allows for 360 degrees of shaft contact and a high degree of ballpath roundness, ensuring low vibration and quiet operation. Dynamic load ratings range from 12,800 to 67,400. Dimensions and RPMs vary per model.

    Click for more