Browse Bearings

(12,005 items)

Narrow Your Results

Shaft Diameter

  • Less...
  • More...

Bore Diameter

  • Less...
  • More...

Dynamic Load Rating (N)

  • Less...
  • More...

Static Load Rating (N)

  • Less...
  • More...

Max Speed / Oil (RPM)

  • Less...
  • More...

Housing Material

Locking Type

Duty

Our Price

 
Go

Recently Viewed

Categories

  • FYH Heavy Duty Set Screw Type Take-Up Units

    FYH Heavy Duty Set Screw Type Take-Up Units
    See all 36 items in product family
    FYH® Heavy Duty Set Screw Type Take-Up Units Are Designed For Heavy Radial Loads And Moderate Thrust Or Combination Loads.

    FYH® Heavy Duty Set Screw Type Take-Up Units are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Self-aligning up to 3 degrees for greater stability and support. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Heavy Duty Take-Up Units W/Adapter Sleeves

    FYH Heavy Duty Take-Up Units W/Adapter Sleeves
    See all 18 items in product family
    FYH® Heavy Duty Take-Up Units W/Adapter Sleeves Are Designed For Heavy Radial Loads And Moderate Thrust Or Combination Loads.

    FYH® Heavy Duty Take-Up Units W/Adapter Sleeves are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Adaptor sleeve provides a firm and concentric lock on the shaft for greater stability and support. Self-aligning up to 3 degrees for added reliability. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Adaptor Sleeve. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Medium Duty Set Screw Type Take-Up Units

    FYH Medium Duty Set Screw Type Take-Up Units
    See all 34 items in product family
    FYH® Medium Duty Set Screw Type Take-Up Units Are Designed For Heavy Radial Loads And Moderate Thrust Or Combination Loads.

    FYH® Medium Duty Set Screw Type Take-Up Units are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Self-aligning up to 3 degrees for greater stability and support. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Normal Duty Take-Up Units W/Eccentric Collars

    FYH Normal Duty Take-Up Units W/Eccentric Collars
    See all 44 items in product family
    FYH® Normal Duty Take-Up Units With Eccentric Collars Are Used For High Torque And Heavy Load Industrial And Agricultural Applications.

    FYH® Normal Duty Take-Up Units With Eccentric Collars are solidly manufactured with rigid cast iron housings for long lasting durability and dependability. Wide inner ring eccentric locking collar NATE and NATRSE bearing units grip the shaft firmly and are used for industrial and agricultural applications where high torque and heavy loads can cause problems with other locking styles. Double sealed and re-greasable for reliable operation. Available in wide range of 1/2 to 2-15/16 inch and 20 to 65 mm bore diameters with dynamic load ratings of 12800 to 67400.

    Click for more
  • FYH Normal Duty Set Screw Type Take-Up Units

    FYH Normal Duty Set Screw Type Take-Up Units
    See all 71 items in product family
    FYH® Normal Duty Set Screw Type Take-Up Units Are Designed For Heavy Radial Loads And Moderate Thrust Or Combination Loads.

    FYH® Normal Duty Set Screw Type Take-Up Units are made with a stainless steel housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Self-aligning up to 3 degrees for greater stability and support. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Normal Duty Take-Up Units W/Adapter Sleeves

    FYH Normal Duty Take-Up Units W/Adapter Sleeves
    See all 12 items in product family
    FYH® Normal Duty Take-Up Units With Adapter Sleeves Are Used For High Speed Operations And Reversing And Indexing Applications.

    FYH® Normal Duty Take-Up Units With Adapter Sleeves are solidly manufactured with rigid cast iron housings for long lasting durability and dependability. Tapered-bore UKTE units utilize adapter sleeves to produce a firm and concentric lock on the shaft. Used for high speed operation as well as reversing and indexing applications. Bearings are double sealed, self-aligning by up to three degrees and re-greasable for easy maintenance. Available in 25 to 85 mm tapered bore diameters with dynamic load ratings of 14000 to 84000.

    Click for more
  • FYH Normal Duty Take-Up Units W/Concentric Collars

    FYH Normal Duty Take-Up Units W/Concentric Collars
    See all 44 items in product family
    FYH® Normal Duty Take-Up Units With Concentric Collars Are Used For Air Handling Applications And other High Speed Operations.

    FYH® Normal Duty Take-Up Units With Concentric Collars are solidly manufactured with rigid cast iron housings for long lasting durability and dependability. Concentric locking collar NCTE and NCTRS bearing units utilize a special shaft locking mechanism that provides for 360° shaft contact and a high degree of ballpath roundness to facilitate low vibration and quiet operation. Used for air handling applications and other areas with high speed operation. Re-greasable. Available in wide range of 3/4 to 3 inch and 20 to 60 mm bore diameters with dynamic load ratings of 12800 to 67400.

    Click for more
  • FYH Medium Duty Take-Up Units W/Adapter Sleeves

    FYH Medium Duty Take-Up Units W/Adapter Sleeves
    See all 12 items in product family
    FYH® Medium Duty Take-Up Units W/Adapter Sleeves Are Designed For High Speed Operation, Reversing And Indexing Applications.

    FYH® Medium Duty Take-Up Units W/Adapter Sleeves are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Adaptor sleeve provides a firm and concentric lock on the shaft for greater stability and support. Self-aligning up to 3 degrees for added reliability. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Adaptor Sleeve. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
Featured Items