Browse Bearings

(12,255 items)

Narrow Your Results

Availability

Bolt Size Inches

  • Less...
  • More...

Bolt Size MM

  • Less...
  • More...

Dynamic Load Rating (N)

  • Less...
  • More...

Static Load Rating (N)

  • Less...
  • More...

Bore Diameter

  • Less...
  • More...

Max Speed / Oil (RPM)

  • Less...
  • More...

Housing Material

  • Less...
  • More...

Pillow Block Base to Center (MM)

  • Less...
  • More...

Bolt Spacing MM

  • Less...
  • More...

Inner Ring

Bore Diameter Millimeters

  • Less...
  • More...

Bore Diameter Inches

  • Less...
  • More...

Bearing Type

Duty

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Tritan, Pillow Block Bearings, Standard & Light Duty, Eccentric Locking Collar, Standard & Low Base

    Tritan, Pillow Block Bearings, Standard & Light Duty, Eccentric Locking Collar, Standard & Low Base
    See all 23 items in product family
    Tritan, HCPK211-32, Pillow Block Bearing, Low Base-Ecc Lock Collar, Bore 50.8 mm

    Features:

    • Standard duty unit with low center height
    • Eccentric locking collar
    • One-piece cast iron housing
    • Wide inner ring bearing
    • Dual heavy-duty slinger type contact seals
    • Grease fitting for adding lubricant
    • Anti-Rotation device
    • Triple lip seals available on request
    Click for more
  • Tritan, Pillow Block Bearings, Standard & Light Duty, Set Screw Locking, Standard & Low Base

    Tritan, Pillow Block Bearings, Standard & Light Duty, Set Screw Locking, Standard & Low Base
    See all 62 items in product family
    Tritan Pillow Block Bearings Provide Rotating Shaft Support When Shaft Axis And Mounting Surface Are Parallel.

    Tritan Pillow Block Bearings are made with one-piece cast iron housing and inner ring bearing. Pillow Block Bearings come in standard-duty and light-duty models, with set screw locking collar and standard or low base. Tritan Pillow Block Bearings are available with various bolt hole sizes, bore diameters, dynamic loads and insert types.

    Click for more
  • Tritan, Pillow Block Bearings, Tapped Base, Set Screw Locking

    Tritan, Pillow Block Bearings, Tapped Base, Set Screw Locking
    See all 2 items in product family
    Tritan Pillow Block Bearings With Tapped Base Feature Narrow Overall Width And Easy Adjustment Ability.

    Tritan Pillow Block Bearings with tapped base are designed for radial loads acting in the direction of the support surface. Pillow Block Bearings are made with one-piece cast iron housing and set screw locking. Tritan Pillow Block Bearings with tapped base are available in two dynamic load and bore diameter options.

    Click for more
  • Browning, Pillow Block Mounted Ball Bearing, Cast Iron

    Browning, Pillow Block Mounted Ball Bearing, Cast Iron
    See all 50 items in product family
    Pillow Block Mounted Ball Bearings, Cast Iron Are Used For Reducing Rotational Friction In Industrial Manufacturing Applications.

    Pillow Block Mounted Ball Bearings, Cast Iron are constructed with a semi-solid, cast iron base providing excellent mounting foundation, integral to prevent sheet metal buckling and for long lasting durability. 120° balanced set screw position provides a balanced three-point contact that minimizes vibration, reduces noise and improves locking reliability. Precision manufactured, diamond faceted set screws improve clamping and resist backing out. Rubber lip contact seal with auxiliary flinger for effective sealing against contaminants. Anti-rotation rivet prevents outer ring creep, or rotation within the housing. Nylon retainer and Grade 10 balls for quieter operation and less vibration. Lubrication groove in housing allows for consistent grease distribution, factory-filled with Lithium complex NLGI 2 grease. Temperature ranges are from -20° to 200°F. Available in 49 bore diameters from 1/2 in. to 2-7/16 in.

    Click for more
  • Browning Pillow Block Mounted Ball Bearing, Stamped

    Browning Pillow Block Mounted Ball Bearing, Stamped
    See all 4 items in product family
    Browning Pillow Block Mounted Ball Bearings, Stamped Are Designed To Adjust For Misalignment And Dampen Noise And Vibration.

    Pillow Block Mounted Ball Bearings, Stamped are constructed of a stamped steel housing for long lasting durability. Pillow block housing with a semi-solid, cast iron base provides an excellent mounting foundation and is integral to prevent sheet metal buckling. 120° balanced set screw position provides a balanced three-point contact that minimizes vibration, reduces noise and improves locking reliability. Temperature ranges are from -20° to 200°F. Bore diameters are 7/8 in., 15/16 in., 1"", 1-1/8 in., 1-3/16 in. and 1-1/4 in. Mounting hole centers are 3-3/8 in. and 3-3/4 in.

    Click for more
  • Clesco Pillow Block Bearings

    Clesco Pillow Block Bearings
    See all 23 items in product family
    Climax Metal Clesco Pillow Block Bearings Are Used For Providing Shaft Rotation Support In Various Light Duty Motor Applications.

    Clesco Pillow Block Bearings are made with Pressed Steel, Die Cast Zinc or Stainless Steel housings for long lasting durability and dependability. Used for correcting misalignment and reduction of noise and vibration in various motor applications. Wide selection of Self-Aligning, Rigid and Heavy Gauge type bearings with 1/2, 5/8, 3/4 and 1 inch bore diameters are available with dynamic load capacities of 2152, 3153 and 2877 lbs. and static load capacities of 1075, 1768 and 1479 lbs.

    Click for more
  • Clesco Metal Bearing Replacement Parts

    Clesco Metal Bearing Replacement Parts
    See all 12 items in product family
    Climax Metal Bearing Replacement Parts Are Available For Various Applications.

    Climax Metal Bearing Replacement Parts are solidly made for long lasting durability and dependability. Ball or Sphere type bearings are available in 1/2, 5/8, 3/4 and 1 inch sizes. Rubber Liners come in 1/2, 3/4 and 1 inch sizes. Universal sized Rubber Grommets also available.

    Click for more
  • FYH Light Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars

    FYH Light Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars
    See all 34 items in product family
    FYH® Light Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars Are Used For Industrial Manufacturing, Food And Beverage Manufacturing And Textile Production.

    FYH® Light Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars are made with a stamped steel housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Narrow ring. Locking type is Eccentric Collar. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Normal Duty Set Screw Pillow Block Mounted Ball Bearings

    FYH Normal Duty Set Screw Pillow Block Mounted Ball Bearings
    See all 127 items in product family
    FYH® Normal Duty Set Screw Pillow Block Mounted Ball Bearings Are Designed For High Torque And Heavy Loads In A Variety Of Automotive, Agricultural And Industrial Applications.

    FYH® Normal Duty Set Screw Pillow Block Mounted Ball Bearings are made with a cast iron or thermoplastic housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Self-aligning up to 3 degrees for added stability and support. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Light or medium or normal duty. Locking type is Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Economy Pillow Block Mounted Ball Bearings

    FYH Economy Pillow Block Mounted Ball Bearings
    See all 52 items in product family
    FYH® Economy Pillow Block Mounted Ball Bearings Are Used For Use In A Variety Of Applications.

    FYH® Economy Pillow Block Mounted Ball Bearings have a cast iron housing for long lasting durability and strength. They are double sealed and come with a grease fitting for simple maintenance. Industry standard mounting dimensions allow for easy installation and units can accommodate up to three degrees of shaft misalignment. Choose from Eccentric Collar or Set Screw locking types for increased versatility. Available in Normal and Light duty models. Dynamic load rating options range from 9,950 to 29,100. Dimensions and RPMs vary per model.

    Click for more
  • FYH Heavy Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars

    FYH Heavy Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars
    See all 9 items in product family
    FYH® Heavy Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars Are Designed For High Torque And Heavy Loads In A Variety Of Automotive, Agricultural And Industrial Applications.

    FYH® Heavy Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Wide inner ring offers greater stability and support. Corrosion-resistant for enhanced versatility. Factory-lubricated for greater reliability. Re-greasable for ease of use. Locking type is Eccentric Collar. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Compact Pillow Block Mounted Ball Bearings

    FYH Compact Pillow Block Mounted Ball Bearings
    See all 26 items in product family
    FYH® Compact Pillow Block Mounted Ball Bearings Are Used For Use In A Variety Of Applications.

    FYH® Compact Pillow Block Mounted Ball Bearings have a cast iron housing for long lasting durability and strength. They are double sealed and come with a grease fitting for easy maintenance. Units are easy to install and allow for up to three degrees of shaft misalignment. Choose from Eccentric Collar or Set Screw locking types for increased versatility. Available in Normal or Medium/Heavy duty models. Dynamic load rating options range from 9,550 to 29,100. Dimensions and RPMs vary per model.

    Click for more
  • FYH Heavy Duty Set Screw Pillow Block Mounted Ball Bearings

    FYH Heavy Duty Set Screw Pillow Block Mounted Ball Bearings
    See all 36 items in product family
    FYH® Heavy Duty Set Screw Pillow Block Mounted Ball Bearings Are Designed For High Torque And Heavy Loads In A Variety Of Automotive, Agricultural And Industrial Applications.

    FYH® Heavy Duty Set Screw Pillow Block Mounted Ball Bearings are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Wide inner ring offers greater stability and support. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Self-aligning added versatility. Locking type is Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Light Duty Set Screw Pillow Block Mounted Ball Bearings

    FYH Light Duty Set Screw Pillow Block Mounted Ball Bearings
    See all 48 items in product family
    FYH® Heavy Duty Set Screw Pillow Block Mounted Ball Bearings Are Used For Industrial Manufacturing, Food And Beverage Manufacturing And Textile Production.

    FYH® Heavy Duty Set Screw Pillow Block Mounted Ball Bearings are made with a stamped steel housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Narrow ring. Locking type is Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Medium Duty Set Screw Pillow Block Mounted Ball Bearings

    FYH Medium Duty Set Screw Pillow Block Mounted Ball Bearings
    See all 38 items in product family
    FYH® Medium Duty Set Screw Pillow Block Mounted Ball Bearings Are Used For Industrial Manufacturing, Food And Beverage Manufacturing And Textile Production.

    FYH® Medium Duty Set Screw Pillow Block Mounted Ball Bearings are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Self-aligning up to 3 degrees for greater stability and support. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Normal Duty Pillow Block Mounted Ball Bearings W/Concentric Collars

    FYH Normal Duty Pillow Block Mounted Ball Bearings W/Concentric Collars
    See all 59 items in product family
    FYH® Normal Duty Pillow Block Mounted Ball Bearings W/Concentric Collars Are Designed For High Torque And Heavy Loads In A Variety Of Automotive, Agricultural And Industrial Applications.

    FYH® Normal Duty Pillow Block Mounted Ball Bearings W/Concentric Collars are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Low vibration. Wide ring. Light, normal or heavy duty. Locking type is Concentric Collar. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Normal Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars

    FYH Normal Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars
    See all 70 items in product family
    FYH® Normal Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars Are Designed For High Torque And Heavy Loads In A Variety Of Automotive, Agricultural And Industrial Applications.

    FYH® Normal Duty Pillow Block Mounted Ball Bearings W/Eccentric Collars are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Eccentric Collar. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Normal Duty Set Screw Corrosion Resistant Pillow Block Mounted Ball Bearing

    FYH Normal Duty Set Screw Corrosion Resistant Pillow Block Mounted Ball Bearing
    See all 24 items in product family
    FYH® Normal Duty Set Screw Corrosion Resistant Pillow Block Mounted Ball Bearings Are Designed For High Torque And Heavy Loads In A Variety Of Automotive, Agricultural And Industrial Applications.

    FYH® Normal Duty Set Screw Corrosion Resistant Pillow Block Mounted Ball Bearings are made with a stainless steel housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Self-aligning up to 3 degrees for added stability and support. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Normal Duty Set Screw Pedestal Base Pillow Block Mounted Ball Bearings

    FYH Normal Duty Set Screw Pedestal Base Pillow Block Mounted Ball Bearings
    See all 28 items in product family
    FYH® Normal Duty Set Screw Pedestal Base Pillow Block Mounted Ball Bearings Are Designed For High Torque And Heavy Loads In A Variety Of Automotive, Agricultural And Industrial Applications.

    FYH® Normal Duty Set Screw Pedestal Base Pillow Block Mounted Ball Bearings are made with a cast iron housing for long lasting durability. Features a double-sealed design to prevent contamination for maintenance-free operation. Self-aligning up to 3 degrees for added stability and support. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Medium or heavy duty. Locking type is Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Normal Duty Set Screw Type Pillow Block Mounted Spherical Roller Bearings

    FYH Normal Duty Set Screw Type Pillow Block Mounted Spherical Roller Bearings
    See all 30 items in product family
    FYH® Normal Duty Set Screw Type Pillow Block Mounted Spherical Roller Bearings Are Used For Heavy Radial And Thrust Loading, Severe Shock Loads, Vibration And Areas With High Levels Of Debris And Contamination.

    FYH® Normal Duty Set Screw Type Pillow Block Mounted Spherical Roller Bearings are made with a ductile iron housing for long lasting durability. Features a triple-sealed design to prevent contamination for maintenance-free operation. Housing absorbs stress without fracturing for greater reliability. Factory-filled with a high grade synthetic calcium sulfonate grease for added versatility. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Locking type is Concentric Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more
  • FYH Tapped-Base Pillow Block Mounted Ball Bearings

    FYH Tapped-Base Pillow Block Mounted Ball Bearings
    See all 176 items in product family
    FYH® Tapped-Base Pillow Block Mounted Ball Bearings Are Designed For High Speed Operation, Reversing And Indexing Applications.

    FYH® Tapped-Base Pillow Block Mounted Ball Bearings are made with a cast iron housing for long lasting durability. Features a triple-sealed design to prevent contamination for maintenance-free operation. Self-aligning up to 3 degrees for greater stability and support. Corrosion-resistant for enhanced performance. Factory-lubricated for greater reliability. Re-greasable for ease of use. Wide ring. Light, normal or heavy duty. Locking types are Adaptor Sleeve, Concentric Collar, Eccentric Collar or Set Screw. Diameters, dynamic load rating and maximum RPM vary per model.

    Click for more