Browse Bearings

(12,240 items)

Narrow Your Results

Type

Stud Length Inches

  • Less...
  • More...

Bearing Style

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • BL Yoke Roller - Crowned OD & Sealed Hex Head

    BL Yoke Roller - Crowned OD & Sealed Hex Head
    See all 35 items in product family
    Yoke Rollers Are Used For Precision Engineering And Manufacturing Applications.

    Yoke Rollers are solidly made for long lasting durability and dependability. Sealed and crowned outside diameter. Pre-lubricated and fully re-lubricable. Black oxide finish. Available in 3/4" to 5" roller diameter and 1/2" to 2-3/4"roller width.

    Click for more
  • BL Cam Follower - Crowned OD, Eccentric Stud, & Sealed-Hex Head

    BL Cam Follower - Crowned OD, Eccentric Stud, & Sealed-Hex Head
    See all 71 items in product family
    Cam Followers Provide Precision Engineering And Manufacturing Applications.

    Cam Followers are solidly made for long lasting durability and dependability. Hex Head driving system for higher torquing ability. Pre-lubricated and fully re-lubricable. Black oxide finish. Come in Crowned types that are used to keep the load evenly distributed if it deflects or if there is any misalignment between the follower and the followed surface, Sealed types, Heavy Sealed types and With Eccentric Stud types that allow for adjustability during installation to eliminate any backlash. Available in 1/4" to 1-1/2" minimum thread dimensions and 5/8" to 3-1/2" stud dimensions.

    Click for more
  • IKO Cam Followers

    IKO Cam Followers
    See all 255 items in product family
    IKO Cam Followers Are Used For Use With Machine Tools, Industrial Robots, Electronic Devices And Office Automation Equipment.

    IKO Cam Followers are made of carbon or stainless steel for long lasting durability. Features crowned or cylindrical outer rings for superior performance. Thick-walled outer rings withstands heavy rolling or shock loads for increased reliability. Caged needle types have a small coefficient of friction and are suitable for high-speed rotation. Full complement needle types are suitable for low-speed rotation, rocking motion and places where heavy loads are applied. An appropriate nut is supplied with stud. Includes prepackaged grease for ease of use. Available in Screwdriver Slot or Hex Hole. Needle constructions are Caged or Full Complement. Dimensions and thread sizes vary per model. Package quantity is 1.

    Click for more
  • IKO Heavy Duty Cam Followers

    IKO Heavy Duty Cam Followers
    See all 110 items in product family
    IKO Heavy Duty Cam Followers Are Used For Use With Machine Tools, Industrial Robots, Electronic Devices And Office Automation Equipment That Require Heavy Loads.

    IKO Heavy Duty Cam Followers are made of carbon or stainless steel for long lasting durability. Features a full complement needle construction that allows for low-speed rotation, rocking motion and places where heavy loads are applied for enhanced versatility. Crowned or cylindrical outer rings offer superior performance. Thick-walled outer rings withstands heavy rolling or shock loads for increased reliability. An appropriate nut is supplied with stud. Includes prepackaged grease for ease of use. Available in Screwdriver Slot or Hex Hole. Dimensions and thread sizes vary per model. Package quantity is 1.

    Click for more
  • IKO Eccentric Cam Followers with Eccentric Collars

    IKO Eccentric Cam Followers with Eccentric Collars
    See all 263 items in product family
    IKO Eccentric Cam Followers With Eccentric Collars Are Used For Use With Machine Tools, Industrial Robots, Electronic Devices And Office Automation Equipment.

    IKO Eccentric Cam Followers With Eccentric Collars are made of carbon or stainless steel for long lasting durability. Features an eccentric collar design that makes outer ring positioning easier for superior performance. Thick-walled outer rings withstands heavy rolling or shock loads for increased reliability. Caged needle types have a small coefficient of friction and are suitable for high-speed rotation. Full complement needle types are suitable for low-speed rotation, rocking motion and places where heavy loads are applied. Crowned or cylindrical outer rings. An appropriate nut is supplied with stud. Includes prepackaged grease for ease of use. Available in Screwdriver Slot or Hex Hole. Needle constructions are Caged or Full Complement. Dimensions and thread sizes vary per model. Package quantity is 1.

    Click for more
  • IKO Eccentric Cam Followers with Eccentric Studs

    IKO Eccentric Cam Followers with Eccentric Studs
    See all 64 items in product family
    IKO Eccentric Cam Followers with Eccentric Studs Are Used For Use With Machine Tools, Industrial Robots, Electronic Devices And Office Automation Equipment That Require High Speeds.

    IKO Eccentric Cam Followers with Eccentric Studs are made of carbon or stainless steel for long lasting durability. Features an eccentric stud design that makes outer ring positioning easier for superior performance. Thick-walled outer rings withstands heavy rolling or shock loads for increased reliability. Caged needle construction offers a small coefficient of friction and is suitable for high-speed rotation for enhanced versatility. Crowned or cylindrical outer rings. An appropriate nut is supplied with stud. Includes prepackaged grease for ease of use. Available in Screwdriver Slot or Hex Hole. Dimensions and thread sizes vary per model. Package quantity is 1.

    Click for more
  • IKO Roller Follower - Inch

    IKO Roller Follower - Inch
    See all 54 items in product family
    Roller Followers - Inch Are Used For A Variety Of Motors And Power Transmission Applications.

    Roller Follower - Inch are constructed with a surface treated with black oxide coating for long lasting durability and dependability. Variety of sizes available to meet job requirements. Full complement bearings with inner ring, side plates and thick-walled outer ring withstand heavy rolling or shock loads. Available with crowned or cylindrical outer rings. Crowned outer ring relieves edge load created by mounting error. Cylindrical suitable for applications with large loads or low track surface hardness due to large contact area with mating track surface. Sufficient lubrication needed between roller followers and steel track on which cam followers run to prevent seizure and to reduce friction. Compatible with other precision motion control parts. Variety of dimensions available to meet motor installation and repair requirements. Color is Black. Package quantity is 1.

    Click for more
  • IKO Separable Roller Follower - Metric

    IKO Separable Roller Follower - Metric
    See all 78 items in product family
    Separable Roller Followers - Metric Are Designed For A Variety Of Transmission Installation And Repair Applications.

    Separable Roller Follower - Metric are constructed with a pressed steel retainer for long lasting durability and dependability. Variety of sizes available to meet job requirements. Consists of needle roller cage and thick-walled outer ring to withstand heavy rolling or shock loads. Parts easily separated providing easy handling. Available with crowned or cylindrical outer rings. Crowned outer ring relieves edge load created by mounting error. Cylindrical design suitable for applications with large loads or low track surface hardness due to large contact area with mating track surface. Adequate lubrication requested as pre-packed grease not provided. Sufficient lubrication needed between cam followers and steel track on which cam followers run to prevent seizure and reduce friction. Bearings compatible with other precision motion control parts and motors. Types are Double Sealed, Double Shielded and Open. Variety of dimensions available to meet motor installation and repair requirements. Color is Steel. Package quantity is 1.

    Click for more
  • IKO Separable Roller Follower W/o inner Ring- Metric

    IKO Separable Roller Follower W/o inner Ring- Metric
    See all 28 items in product family
    Separable Roller Followers W/O Inner Ring - Metric Are Used For Installations, Repairs and other Transmission Applications.

    Separable Roller Follower - Metric are constructed with a pressed steel retainer for long lasting durability and dependability. Variety of sizes available to meet job requirements. Bearings consist of needle roller cage and thick-walled outer ring to withstand heavy rolling or shock loads. Parts easily separated providing easy handling. Available with crowned or cylindrical outer rings. Crowned outer ring relieves edge load created by mounting error. Cylindrical design suitable for applications with large loads or low track surface hardness due to large contact area with mating track surface. Adequate lubrication requested as pre-packed grease not provided. Sufficient lubrication needed between cam followers and steel track on which cam followers run to prevent seizure and reduce friction. No inner ring provided requiring special shaft surface finish and shaft hardness requirements. Bearings compatible with other precision motion control parts and motors. Types are Double Sealed, Double Shielded and Open. Variety of dimensions available to meet motor installation and repair requirements. Color is Steel. Package quantity is 1.

    Click for more