Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,625 Items)
Sub Category
Rod End Bearings (16)
Remove
Narrow Your Results By:
Our Price
Under $3.00 (8)
$3.00 - $4.00 (2)
$4.00 - $5.00 (2)
$6.00 - $7.00 (2)
$7.00 - $8.00 (2)
Over $601.00 (1)


      Categories
Bearings



Igubal® Female Rod End Bearings
Igubal® Female Rod End Bearings Igubal® Female Rod-End Bearings Designed For Maintenance-Free Dry Operation.

Rod-end bearings possess very high tensile strength in varying loads, permitting compensation for misalignments especially at the end of loads. Resistant to dirt, dust and lint, as well as, corrosion and chemicals. High dampening qualities make these bearings suitable for rotary, oscillating and linear movements, all without lubrication. Choose from right hand or left hand configurations ranging from 3" to 10".


Igubal® Female Rod End Bearings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
IGUS EBLI-03R 3" Left-Hand Female Rod-End Bearing
WBB434886$2.32
IGUS EBLI-04R 4" Left-Hand Female Rod-End Bearing
WBB434896$2.37
IGUS EBLI-05R 5" Left-Hand Female Rod-End Bearing
WBB434897$2.48
IGUS EBLI-06R 6" Left-Hand Female Rod-End Bearing
WBB434898$2.77
IGUS EBLI-07R 7" Left-Hand Female Rod-End Bearing
WBB434899$3.58
IGUS EBLI-08R 8" Left-Hand Female Rod-End Bearing
WBB434924$4.76
IGUS EBLI-10R 9" Left-Hand Female Rod-End Bearing
WBB434925$6.30
IGUS EBLI-12R 10" Left-Hand Female Rod-End Bearing
WBB434926$7.40
IGUS EBRI-03R 3" Right-Hand Female Rod-End Bearing
WBB434927$2.32
IGUS EBRI-04R 4" Right-Hand Female Rod-End Bearing
WBB434934$2.37
IGUS EBRI-05R 5" Right-Hand Female Rod-End Bearing
WBB434935$2.48
IGUS EBRI-06R 6" Right-Hand Female Rod-End Bearing
WBB434936$2.77
IGUS EBRI-07R 7" Right-Hand Female Rod-End Bearing
WBB434937$3.58
IGUS EBRI-08R 8" Right-Hand Female Rod-End Bearing
WBB434697$4.76
IGUS EBRI-10R 10" Right-Hand Female Rod-End Bearing
WBB434698$6.30
IGUS EBRI-12R 12" Right-Hand Female Rod-End Bearing
WBB434699$7.40
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
(70)