Slewing Ring Bearings Use Self-Lubricating, Low-Friction Sliding Elements In Place Of Ball Bearings.
Ideal for agriculture, packaging, medical, fitness equipment and consumer product applications. Low-friction, self-lubricating polymer sliding elements of these slewing ring bearings outperform conventional ball bearings. Designed for use where a ready-to-install, corrosion resistant slewing ring is needed. Withstands tough environments and handles low to medium speeds. Housing components are made from aluminum. All surfaces parallel to polymer sliding elements are hard anodized with stainless steel fasteners.
Slewing Ring Bearings Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.