Browse Bearings

(12,214 items)

Narrow Your Results

Dynamic Load Rating (N)

  • Less...
  • More...

Static Load Rating (N)

  • Less...
  • More...

Grease RPM

Oil RPM

  • Less...
  • More...

Outer Diameter Millimeters

Bore Diameter Millimeters

  • Less...
  • More...

Bearing Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Tapered Roller Bearings - Metric

    Tapered Roller Bearings - Metric
    See all 56 items in product family
    Metric Tapered Roller Bearings are designed for use in a wide range of applications including automotive, tractor, and machine tool. The inner ring (cone) along with the cage and rollers are one assembly unit; the outer ring (cup) is the other assembly unit. This feature allows the bearings to be fitted separately and adjusted so that the optimum clearance or preload for each application is achieved.

    Click for more
  • ORS Tapered Roller Bearings Metric

    ORS Tapered Roller Bearings Metric
    See all 28 items in product family
    ORS Tapered Roller Bearings Feature A Body Angle That Allows Handling Of Radial and Thrust Loads.

    ORS Tapered Roller Bearings are made to manage both thrust and radial loads on rotating shafts and in housings. Bearings are made using pressed steel and can operate under temperatures ranging from -20°F to +300°F. ORS Tapered Roller Bearings are available in a variety of metric sizes and speed options.

    Click for more
Featured Items