|
Browse Bearings (3,625 Items) |
 |
 |
Sub Category |
 |
| Thrust Ball Bearings (94) |
|
|
|
|
 |
| Narrow Your Results By: |
| Dynamic kN |
 |
185 (3) |
 |
27.6 (3) |
 |
46.4 (3) |
 |
69.4 (3) |
 |
123 (2) |
| |
More... |
 |
1803 (2) |
 |
22.4 (2) |
 |
43.8 (2) |
 |
44.7 (2) |
 |
464 (2) |
 |
47.3 (2) |
 |
570 (2) |
 |
578 (2) |
 |
705 (2) |
 |
77.9 (2) |
 |
79.4 (2) |
 |
96.2 (2) |
 |
1299 (1) |
 |
1340 (1) |
 |
833 (1) |
| |
Less... |
 |
| Static kN |
 |
123 (4) |
 |
81 (4) |
 |
87.4 (3) |
 |
117 (2) |
 |
171 (2) |
| |
More... |
 |
215 (2) |
 |
251 (2) |
 |
26.1 (2) |
 |
36.2 (2) |
 |
6011 (2) |
 |
94.4 (2) |
 |
1071 (1) |
 |
110 (1) |
 |
1254 (1) |
 |
162 (1) |
 |
228 (1) |
 |
2601 (1) |
 |
4013 (1) |
 |
511 (1) |
 |
57.3 (1) |
| |
Less... |
 |
| Dynamic lbf |
 |
10431 (3) |
 |
15601 (3) |
 |
41589 (3) |
 |
6204 (3) |
 |
9666 (3) |
| |
More... |
 |
10048 (2) |
 |
104,311 (2) |
 |
128,141 (2) |
 |
129,940 (2) |
 |
158,490 (2) |
 |
17512 (2) |
 |
17849 (2) |
 |
183,669 (2) |
 |
405,331 (2) |
 |
5035 (2) |
 |
9846 (2) |
 |
19288 (1) |
 |
301,244 (1) |
 |
4496 (1) |
 |
596,643 (1) |
| |
Less... |
 |
| Static lbf |
 |
18209 (4) |
 |
27651 (4) |
 |
19648 (3) |
 |
1,351,327 (2) |
 |
12409 (2) |
| |
More... |
 |
21221 (2) |
 |
26302 (2) |
 |
318,105 (2) |
 |
38442 (2) |
 |
48333 (2) |
 |
56427 (2) |
 |
69690 (2) |
 |
8138 (2) |
 |
1,080,432 (1) |
 |
15916 (1) |
 |
307,314 (1) |
 |
329,345 (1) |
 |
437,254 (1) |
 |
584,503 (1) |
 |
9486 (1) |
| |
Less... |
 |
| Grease RPM |
 |
2700 (6) |
 |
1900 (4) |
 |
2200 (4) |
 |
2800 (3) |
 |
3000 (3) |
| |
More... |
 |
3200 (3) |
 |
3300 (3) |
 |
5000 (3) |
 |
1060 (2) |
 |
1300 (2) |
 |
1600 (2) |
 |
2000 (2) |
 |
2400 (2) |
 |
2500 (2) |
 |
3800 (2) |
 |
4000 (2) |
 |
4500 (2) |
 |
6000 (2) |
 |
7100 (2) |
 |
4200 (1) |
| |
Less... |
 |
| Oil RPM |
 |
3500 (6) |
 |
2500 (4) |
 |
3000 (4) |
 |
3800 (3) |
 |
4000 (3) |
| |
More... |
 |
4200 (3) |
 |
4500 (3) |
 |
6700 (3) |
 |
1400 (2) |
 |
1800 (2) |
 |
2100 (2) |
 |
2700 (2) |
 |
3200 (2) |
 |
3300 (2) |
 |
5000 (2) |
 |
5300 (2) |
 |
6000 (2) |
 |
7900 (2) |
 |
9400 (2) |
 |
7100 (1) |
| |
Less... |
 |
| Brand |
 |
NACHI (254) |
 |
OndrivesUS (12) |
 |
ZVL-ZKL Bearings (136) |
 |
| Our Price |
 |
Under $50.00 (54) |
 |
$50.00 - $200.00 (95) |
 |
$200.00 - $500.00 (62) |
 |
$500.00 - $800.00 (56) |
 |
$800.00 - $2,000.00 (85) |
 |
$2,000.00 - $3,000.00 (26) |
 |
$3,000.00 - $5,000.00 (27) |
 |
Over $5,000.00 (17) |
 |
 |
|
|
 |
 |
|
 |
More Choices In Bearings |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
Thrust Ball Bearings |
|
|
|
|
|
 |
| Showing 94 items within 6 product groups |
| |
Bearing Supports, Flange Mount & Threaded Stud Mount |
 |
|
|
|
|
|
Bearing Supports, Flange Mount And Threaded Stud Mount Are Ideal For Mounting Of Gears, Sprockets, Pulleys, Bushings Or Bearings.
Bearing Supports, Flange Mount And Threaded Stud Mount are made of zinc plated steel for long lasting durability. Flange mount design provides 4 countersunk holes for cap screw. Threaded stud mount allows for bolting through a hole. Click for more |
|
|
|
|
Sheet Metal Clip Bearings |
 |
|
|
|
|
|
Flanged Sheet Metal Clip Bearings Are Designed Specifically For Putting Shafts Through Sheet Metal Plates.
iglide® clip bearings feature flanges on both ends. The bearings are secured in the sheet metal plate on both sides after installation. Click for more |
|
 |
Single Direction Thrust Ball Bearing with Enhanced Limiting Speed |
 |
|
|
|
|
|
Single Direction Thrust Ball Bearing with Enhanced Limiting Speed
Thrust Ball Bearings Are Divided Into Two Basic Groups, Single Direction And Double Direction. Single Direction Thrust Ball Bearings Have One Row Of Balls within A Cage, Running Between Two Grooved Washers. Click for more |
|
|
|
|
Double Direction Thrust Ball Bearings |
 |
|
|
|
|
|
Double Direction Thrust Ball Bearing
Double Direction Thrust Ball Bearings Are Used For Reversing Axial Loads. There Are Two Grooved Housing Washers, Two Ball And Retainer Assemblies, And An Intermediate Face. Double Direction Thrust Ball Bearings Can withstand Axial Loads In Both Directions.
Click for more |
|
 |
Double Direction Thrust Ball Bearings with Enhanced Limiting Speed |
 |
|
|
|
|
|
Double Direction Thrust Ball Bearing with Enhanced Limiting Speed
Double Direction Thrust Ball Bearings Are Used For Reversing Axial Loads. There Are Two Grooved Housing Washers, Two Ball And Retainer Assemblies, And An Intermediate Face. Double Direction Thrust Ball Bearings Can withstand Axial Loads In Both Directions.
Click for more |
|
|
|
|
Single Direction Thrust Ball Bearing |
 |
|
|
|
|
|
Single And Double Direction Thrust Ball Bearings Are Ideal For Use With Grooved Washers In Many Applications.
Single and Double Direction Thrust Ball Bearings are crafted with all steel cages for long lasting durability. Bore sizes range from 20mm to 200mm. Click for more |
|
 |
|
|