Browse Casters

(5,603 items)

Narrow Your Results

Availability

Caster Type Family

  • Less...
  • More...

Wheel Diameter Inches Range

Wheel Construction Family

  • Less...
  • More...

Plate Length Inch Range

Plate Width Inch Range

Capacity Lbs. Range

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Albion® DC Series Institutional Casters

    Albion® DC Series Institutional Casters
    See all 12 items in product family
    Albion DC Series Casters Are Used For The Institutional Markets.

    Institutional casters include non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Swivel Casters feature a double ball bearing raceway.
    Click for more
  • Shepherd® Softech Threaded Stem Soft Tread Casters

    Shepherd® Softech Threaded Stem Soft Tread Casters
    See all 52 items in product family
    Shepherd® Soft Tread Threaded Stem Casters Are Used For Use With Electronic Equipment, Medical Equipment, Audio/Visual Equipment & Furniture.

    Shepherd® Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention.
    Click for more
  • Shepherd® C00 Series Lab Equipment, Store Fixture & Business Machine Casters

    Shepherd® C00 Series Lab Equipment, Store Fixture & Business Machine Casters
    See all 29 items in product family
    Shepherd® C00 Series Casters Are Used For Converting Stationary Electronic Equipment, Machinery, Fixtures And Laboratory Equipment Into Mobile Machinery.

    These Shepherd® casters feature a high load capacity for heavy duty applications with a sleek, low profile design. Dual ball bearing raceways provide easy mobility.
    Click for more
  • Shepherd® Bassick® Prism Stainless Steel Casters

    Shepherd® Bassick® Prism Stainless Steel Casters
    See all 61 items in product family
    Shepherd® Bassick® Prism Stainless Steel Casters Are Used For Use On Warehouse Trucks, Material Handling Equipment, And Mobile Storage Units.

    Shepherd® Bassick® Prism Stainless Steel Casters feature 1/4" thick top plates and fully welded legs capable of supporting up to 1,200 lbs. A 5/8" nut/bolt kingpin adds additional durability when transporting uneven loads. Available in Rigid Plate, Swivel Plate, and Swivel Plate With Total Lock.
    Click for more
  • Shepherd® Softech Swivel Top Plate Soft Tread Casters

    Shepherd® Softech Swivel Top Plate Soft Tread Casters
    See all 23 items in product family
    Shepherd® Soft Tread Casters Feature A Swivel Top Plate For Ease Of Mobility.

    Used for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility.
    Click for more
  • Shepherd® Softech Grip Ring Stem Soft Tread Casters

    Shepherd® Softech Grip Ring Stem Soft Tread Casters
    See all 38 items in product family
    Shepherd® Soft Tread Grip Ring Stem Casters Have A Twin Wheel Design For Easy Mobility.

    Used for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention.
    Click for more
  • WMI® Leveling Casters

    WMI® Leveling Casters
    See all 25 items in product family
    WMI® Leveling Casters Provide Easy Maneuvering And Cover Protection.

    WMI® Leveling Casters are made of Aluminum diecasted frame to prevent corrosion and provide long lasting durability. This new design has flexible extended height adjustment for versatile use. Oscillating level operation with double ball bearings allows smooth maneuvering. Available styles are Caster and Leveler in One, Low Profile Caster and Leveler in One, Low Profile Leveling Caster, Rotation Handle/Low Profile and Stainless Steel/Low Profile. Caster types are Swivel/Plate Mounted or Swivel/Stem Mounted. Wheel diameters ranges from 1-3/4" - 3". Capacity ranges from 110 lbs. to 2200 lbs. Wheel construction is solid nylon.
    Click for more
  • Shepherd® Bassick® Business Machine Casters

    Shepherd® Bassick® Business Machine Casters
    See all 27 items in product family
    Shepherd® Bassick® Business Machine Casters Are Used For Copiers, Business Machines, Vending Machines, Computer Storage Devices, Refrigerated Displays And Electronics Cabinets.

    Shepherd® Bassick® Business Machine Casters have a high load capacity with a low profile design. Features a roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating provides added protection. Glass-Filled Nylon Wheels feature precision bearing wheels. Urethane Anti-Static Wheels offer quiet mobility with 55-65 shore D durometer. Dimensions and capacities vary.
    Click for more
  • Foot Master® Leveling Casters

    Foot Master® Leveling Casters
    See all 20 items in product family
    Foot Master® Leveling Casters Are Used For Manual Or Ratchet Leveling.

    Leveling Casters are made of pressed steel plates with khaki powder coating for long lasting durability. Aluminum die-casting bracket with bi-level balls in the swivel head provide optimum performance. High quality abs resin handle with two sided access to level. NBR resin cushion provides anti-vibration. Ivory texture powder coating. Caster styles are Manual or Ratchet. Caster types are Swivel Threaded Hollow Kingpin or Swivel Plate. Wheel capacity in pounds ranges from 110 - 3300.
    Click for more
  • Shepherd® Softech Grip Neck Stem Soft Tread Casters

    Shepherd® Softech Grip Neck Stem Soft Tread Casters
    See all 11 items in product family
    Shepherd® Soft Tread Grip Neck Stem Casters Offer High Load Ratings With Quiet Mobility.

    Used for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Twin wheel design for easy mobility.
    Click for more
  • Shepherd® Bassick® Honcho OS/OR Series Casters

    Shepherd® Bassick® Honcho OS/OR Series Casters
    See all 14 items in product family
    Shepherd® Bassick® Honcho OS/OR Series Casters Are Used For Power-Towed Applications, Terminal Trucks And Other High-Abuse Applications.

    Casters are made with a heavy-duty stamped leg build. Heat-treated dual ball bearing raceways ensure smooth and easy transport. Wraparound welded legs are directly under the main support swivel bearings for added strength. Sealed upper and lower ball races. Yellow dichromate finish ensures added corrosion resistance. Available with or without 4 Position Swivel Lock. Wheel tread types are Steel or Urethane On Aluminum. Caster wheels are available in 5", 6" and 8" diameters. 2" tread width. Choose from Swivel Top Plate or Rigid Top Plate.
    Click for more
  • Shepherd® Bassick® Honcho ES/ER Series Casters

    Shepherd® Bassick® Honcho ES/ER Series Casters
    See all 7 items in product family
    Shepherd® Bassick® Honcho ES/ER Series Casters Are Used For Dollies, Warehouse Trucks, Towlines And More.

    Casters are made with a drawn, single piece leg construction. Heat-treated, dual ball bearing raceways ensure smooth transport. Yellow dichromate finish ensures added corrosion resistance. Available wheel tread types are Hard Rubber, Phenolic, Urethane On Aluminum and Steel. Caster wheels are available in 5", 6" and 8" diameters. Tread width measures 2". Plates measure 5" x 5-1/2". Available with or without Total Lock Brake. Choose from Swivel Top Plate or Rigid Top Plate.
    Click for more
  • WMI® NSF Certified Sanitary Health Care Casters

    WMI® NSF Certified Sanitary Health Care Casters
    See all 28 items in product family
    WMI® NSF Certified Sanitary Caster PSNSS-06 - Stainless Steel Swivel Plate - 6" Dia. - 660 Lbs.

    NSF-Certified casters are perfect for the sanitary/food handling/processing industry. Framed with Polycarbonate with a sealed precision ball baring. Features cold temperture resistance, smooth structure and operation systems, Stainless steel plate mounts, themoplastic elastomers wheel, swivel plate design.
    Click for more