Browse Conduit & Fittings

(1,975 items)

Narrow Your Results

Type

Trade Size Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • RACO® Steel Sealing Washers

    RACO® Steel Sealing Washers
    See all 6 items in product family
    RACO® Sealing Washers Are Used For Use Whenever A Positive Seal Is Required Between The Shoulder Of A Fitting And An Enclosure.

    Sealing washers offer easy one-piece installation for ease of attachment. Durable steel with zinc electro plate finish prevents corrosion. Trade sizes range from 1/2” to 2”. UL and CSA compliant.

    Click for more
  • Insulating Bushings - Rigid, EMT, IMC

    Insulating Bushings - Rigid, EMT, IMC
    See all 32 items in product family
    Insulating Bushings - Rigid, EMT, IMC Provide A Smoothly Rounded Surface At Entrance Of Raceways.

    For use on threaded rigid/IMC conduits. Iron Bushings provide durable mechanical protection and are zinc electro plated to resist corrosion. Trade sizes range from 1/2" to 4¿. Insulated Bushings are made from high-impact polypropylene plastic, temperature rated at 105°. Trade sizes range from 1/2¿ to 6¿. UL and CSA compliant.

    Click for more
  • Conduit Locknuts

    Conduit Locknuts
    See all 40 items in product family
    RACO® Rigid And IMC Locknuts Are Used For Use In Dry Applications To Secure Threaded Rigid/IMC Conduits To Boxes Or Enclosures.

    Locknuts are 100% steel to ensure durability and mechanical protection. Made with zinc electro plating for extra protection from corrosion. Trade sizes are 1/2" to 4”.

    Click for more
  • Reducing Bushings & Washers

    Reducing Bushings & Washers
    See all 71 items in product family
    Reducing Bushings and Washers Are Used For Reducing The Size Of A Female Hub To Accommodate A Smaller Size Of Conduit Or Male Threaded Hub.

    Reducing Bushings and Washers are offered in Malleable Iron and Rugged Steel construction for mechanical protection of raceway. Trade sizes are 1/2" to 2”. UL compliant.

    Click for more
  • RACO® Rigid And IMC Insulated Grounding Bushings

    RACO® Rigid And IMC Insulated Grounding Bushings
    See all 10 items in product family
    Hubbel® Insulated Grounding Bushings Are For Use On Threaded Rigid/IMC Conduit To Provide Grounding Through An Insulated Bushing.

    Hubbel® Insulated Grounding Bushings are solidly made for long lasting durability and dependability. Malleable iron composition ensures durable mechanical protection for the raceway. Zinc electro plated finish prevents corrosion. Bushings have lay-in lug style for easy means of inserting a ground wire. Insuliner temperature is rated at 150°. Available in 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3, 3-1/2 and 4 inch trade sizes and various package quantities from 5 to 100. UL and CSA compliant.

    Click for more
  • RACO® Steel Reducing Washers

    RACO® Steel Reducing Washers
    See all 29 items in product family
    RACO® Steel Reducing Washers Are Used For Use When A Raceway Trade Size Is Smaller Than The Knockout It Is Required To Enter.

    Washers are zinc electroplated to protect against corrosion. Trade sizes range from 3/4" up to 4”. Each washer is stamped with trade size information for easy identity. Reducer washers must be used in pairs – one each inside and outside of the box.

    Click for more
  • Anti-Short Bushings

    Anti-Short Bushings
    See all 5 items in product family
    Anti-Short Bushings Insulate Conductor For Applications Including Commercial, Industrial, Electrical And More.

    Anti-short bushings are made of polypropylene for long lasting durability and corrosion resistance. Bushings insulate conductor from cut armor ends on flexible BX or greenfield conduit. Overlapping horizontal flange protects against sharp edges. Extra length and tapered design assures positive grip and quick insertion. Units rated up to 194°F (90°C). Inserted in I.D. at termination point. Package quantities are 16, 20 and 35. UL/CSA listed. Dimensions vary per model.

    Click for more
  • Thermoplastic & Zinc Die Cast Conduit Bushings

    Thermoplastic & Zinc Die Cast Conduit Bushings
    See all 22 items in product family
    Thermoplastic And Zinc Die Cast Conduit Bushings Provide Conductor Protection For Applications Including Commercial, Industrial, Electrical And More.

    Thermoplastic and zinc die cast conduit bushings are made of nylon and zinc for long lasting durability and dependability. Conduit bushings are used to protect conductors in rigid or IMC conduit from abrasion or damage during cable pull. Includes heavy duty reinforcing ribs and bottom rim. Features flame retardant polypropylene rated at 221°F (105°C). Package quantities are 1, 20, 25, 50 and 100. UL/CSA listed. Dimensions vary per model.

    Click for more
  • Insulated Throat & Insulated Throat w/ Ground Lug Bushings

    Insulated Throat & Insulated Throat w/ Ground  Lug Bushings
    See all 20 items in product family
    Insulated Throat And Insulated Throat With Ground Lug Bushings Terminate Conduit For Applications Including Commercial, Industrial, Electrical And More.

    Insulated throat and insulated throat with ground lug bushings are made of die cast zinc for long lasting durability and corrosion resistance. Bushings are used with a locknut to terminate threaded rigid and IMC conduit to a box or enclosure. Thermoplastic liner prevents wire insulation damage and lug provides bonding jumper to neutral bus bar. Included set-screw locks bushing in desired position. Package quantity is 1. UL/CSA listed. Dimensions vary per model.

    Click for more
Featured Items