Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Heating Valves (223)
Remove
Narrow Your Results By:
Availability
Ships same day (4)
Application
32-115 F (1)
Fireplace log control (3)
Manufactured Gas (1)
Natural Gas (3)
Natural or LP Gas (2)
  More...
Capacity
240000 (12)
150000 (9)
300000 (6)
100000 (4)
720000 (4)
  More...
Voltage
24 (27)
120 (11)
24 Volt Combo (8)
Millivolt (8)
24 V (6)
  More...
Brand
Erie (93)
Honeywell (73)
Robertshaw (8)
White Rodgers (12)
Our Price
Under $30.00 (22)
$30.00 - $50.00 (30)
$50.00 - $60.00 (35)
$60.00 - $90.00 (23)
$90.00 - $150.00 (47)
$150.00 - $200.00 (44)
$200.00 - $300.00 (20)
Over $300.00 (9)



      Categories
Controls


More Choices In Controls

Building Management Systems

Combustion

Draft Controls

Draft Inducers

Fan Controls

Gas Ignition & Pilots

Gas Regulators

Heating Valves

Pressure Controls & Switches

Relays

Sensors

Temperature Controllers

Thermocouples & Thermopiles

Thermostat Accessories

Thermostat Controls

Thermostats

Timers

Venting

Venting Dampers

Water Flow

Water Heating

Zoning Controls

       

Showing 223 items within 18 product groups
 

Robertshaw® Gas Valve Uni-Kits®

View 3 Products
Robertshaw® Gas Valve Uni-Kits®
View 3 Products
Robertshaw® Gas Valve Uni-Kits® Are Designed For Intermittent Pilot, Direct Spark And Hot Surface Applications.

Great for central heating units, wall heaters, boilers, mobile home furnaces, and a variety of other residential and commercial applications. Includes all necessary parts and instructions needed to convert to direct spark or hot surface applications. Click for more
 

Standing Pilot Gas Valves

View 36 Products
Standing Pilot Gas Valves
View 36 Products
Standing Pilot Gas Controls Are Ideal For Use On Space Heaters, Recreational Vehicles, Fireplace Log Control Or Other Applications With Limited Space.

Standing Pilot Gas Controls are solidly manufactured for long lasting durability and dependability. Various dual valve control units include safety shutoffs, manual valves, pressure regulators and pilot adjustments. Click for more

Millivolt Gas Valves

View 16 Products
Millivolt Gas Valves
View 16 Products
Millivolt Gas Valves Are Used For Various Standing Pilot Type Appliances.

Millivolt Gas Valves are solidly manufactured for long lasting durability and dependability. Various Honeywell, Robertshaw and White-Rodgers™ brand Natural or LP gas type Regulated and Non-Regulated models are available with 1/2, 3/4 and 1 inch inlet and outlet sizes. Click for more
 

Diaphragm Gas Valves For Boilers & Heaters

View 4 Products
Diaphragm Gas Valves For Boilers & Heaters
View 4 Products
Diaphragm Gas Valves For Boilers And Heaters Are Ideal For Use With Atmospheric Boilers, Commercial Water Heaters And Rooftop Heaters.

Diaphragm Gas Valves For Boilers And Heaters are constructed with cast aluminum in straight-through valve pattern for long lasting durability. Click for more

Erie Actuators

View 43 Products
Erie Actuators
View 43 Products
Erie Actuators Are Ideal For A Variety Of Heating And Cooling Applications.

Erie Actuators are solidly manufactured for long lasting durability and dependability. Actuators are designed for one-handed, push button removal or engagement of the actuator to the valve body. Mount without need of linkages or calibrations. Click for more
 

Erie Valves

View 48 Products
Erie Valves
View 48 Products
Erie Valves Are Ideal For A Variety Of Heating And Cooling Applications.

Erie Valves are made with a brass forged 300 psig-rated body. ANSI IV standard is met or exceeded for close off. VS models are Steam models, and VT models are Water and general use models. Available in 2 Way or 3 Way models in a variety of valve sizes.

Click for more

Cycle Pilot Gas Valve

View 4 Products
Cycle Pilot Gas Valve
View 4 Products
White-Rodgers™ Cycle Pilot Gas Valves Are Designed For Use With Natural Gas.

White-Rodgers™ Cycle Pilot Gas Valves have a sturdy construction for long lasting durability and strength. The compact design allows for versatility in placement in both open and tight spaces. The pipe size is 3/4 in. by 3/4 in. and the flow direction is straight through. Click for more
 

Combination Gas Valves

View 9 Products
Combination Gas Valves
View 9 Products
"Combination Gas Valves Offer Reliability, Performance, Flexibility, And Easy Installation In One Compact Control.

Combination Gas Valves are solidly manufactured for long lasting durability and dependability. Various models feature manual valve (gas cock), automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Click for more

Robertshaw® Diaphragm Solenoid Valves

View 3 Products
Robertshaw® Diaphragm Solenoid Valves
View 3 Products
Robertshaw® Diaphragm/Solenoid Valves Are Ideal Replacements For Solenoid Gas Valves.

Reliable, flexible, and easy to install or service. Controls are single-function diaphragm types. Standard features are pilot outlet, pilot gas filter, and pilot adjustment key. No safety magnet. Mount in any position except upside down.

Click for more
 

Robertshaw® Snap-Action And Snap-Throttle Hydraulic Controls

View 5 Products
Robertshaw® Snap-Action And Snap-Throttle Hydraulic Controls
View 5 Products
Robertshaw® Snap-Action And Snap-Throttle Hydraulic Controls Are Ideal For Replacing Competitive Gas Valves

Combination gas valves thermostatically operated by a remote temperature sensing bulb. Manual valve (gas cock), automatic pilot safety valve, and snap-acting or snap-throttle hydraulic operator allow total temperature control. Click for more

Gas Ignition Valves

View 34 Products
Gas Ignition Valves
View 34 Products
Honeywell Gas Controls Meet All Regulations For Dual Safety Shutoff.

Controls include a safety shutoff, a manual valve, two automatic operators and a pressure regulator. All controls provide two automatic valves. Solenoid-operated first automatic valve opens on the thermostat call for heat and closes when the call for heat ends. Click for more
 

Solenoid Gas Valves

View 2 Products
Solenoid Gas Valves
View 2 Products
Solenoid Gas Valves Are Ideal For Use On Furnaces, Ovens, Atmospheric Burners, Commercial Water Heaters, Roof-Top Make-Up Air Units, Power Burners And Commercial/Industrial Boilers.

Solenoid Gas Valves are made of high quality materials for long lasting durability. Provides positive close off of gas flow when de-energized. High valve spring force allows up to 0. Click for more

Robertshaw® Voltage Combination Gas Controls

View 4 Products
Robertshaw® Voltage Combination Gas Controls
View 4 Products
Robertshaw® Voltage Combination Gas Controls Are Ideal Replacements For Competitive Gas Valves.

Includes manual gas cock, automatic pilot safety valve and silent line voltage operator. Controls combine into one compact valve. Automatic pilot valve provides gas shutoff in case of pilot outage. Pilot outlet, pilot gas filter and pilot adjusting key are standard. Click for more
 

Robertshaw® Pilot Ignition Gas Valves

View 2 Products
Robertshaw® Pilot Ignition Gas Valves
View 2 Products
Gas Valves Provide Gas Flow Control For Furnaces, Heaters, Cooking Units And More.

Gas Valves are available in a variety of styles. Robertshaw® Pilot Ignition Gas Valves include a manual valve, pilot valve, dual automatic valves and a main gas pressure regulator. Compact swing radius of 3-9/16" to enable it to fit a wide range of OEM replacement applications.

Click for more

Robertshaw® 24 VAC & 12 VDC Operator

View 1 Product
Robertshaw® 24 VAC & 12 VDC Operator
View 1 Product
The 705-401 and 402 operators are designed to allow field conversion of 700 and 710 Series manual gas valves to wall thermostat control. The 705-401 and 705-402 operators will operate at either 24 VAC or 12 VDC. The operators are also replacements for specific 700-400 Series gas valve operators. Operator kits are available with and without a 3.5" W.C. Click for more
 

Dual Direct Ignition Valves

View 4 Products
Dual Direct Ignition Valves
View 4 Products
Honeywell Universal Electronic Ignition Combination Gas Controls Replace Virtually Any Direct Spark (DSI), Hot Surface (HSI) or Intermittent (IP) Gas Control In 24V AC, Gas-Fired Appliances.

Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper. Click for more

Universal Retrofit Ignition Pilot System

View 2 Products
Universal Retrofit Ignition Pilot System
View 2 Products
Universal Retrofit Ignition Pilot System Provides Electronic Control Of Intermittent Pilot Ignitions.

Universal Retrofit Ignition Pilot System are constructed with cast aluminum in straight-through valve pattern for long lasting durability. Complete kits convert conventional standing pilot system to intermittent pilot system. Click for more
 

Oil Valves

View 3 Products
Oil Valves
View 3 Products
Honeywell Magnetic Valves Provide On-Off Control Of Oil Flow To Domestic Oil Burner Equipment.

Valves are ideal for line voltage applications. Valve can be mounted in any position due to the heavily loaded spring plunger that maintains valve seating when the coil is de-energized. Valve may be pipe-mounted or mounted on bracket support (brackets not included). Click for more
Tradeline Dual Standing Pilot Gas Valve W/ 1/2"X1/2" Standard 35" Wc

Tradeline Dual Standing Pilot Gas Valve W/ 1/2"X1/2" Standard 35" Wc

From $78.95
More Info
Add to Cart
Pilot Gas Valve - 3/4" Inlet, Uni-Kit Pressure Reg., 150,000 Capacity

Pilot Gas Valve - 3/4" Inlet, Uni-Kit Pressure Reg., 150,000 Capacity

From $75.95
More Info
Add to Cart
Tradeline Dual Standing Pilot Gas Valve W/ 3/4"X3/4" Standard 35" Wc

Tradeline Dual Standing Pilot Gas Valve W/ 3/4"X3/4" Standard 35" Wc

From $102.95
More Info
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
(54)