| |
Ball Transfer Conveyor Tables |
 |
|
|
|
|
|
Ball Transfer Tables Allow Products To Be Manually Rotated or Correctly Positioned On Conveyors.
Rotation conveyors are ideal for workstations that require quick, easy handling of a product. Also use when more than 2 conveyor lines converge and packages must be transferred from one line to another. These ball transfers are compatible with 1.9" diameter roller conveyors. Click for more |
|
|
|
|
Ball Transfer Conveyor Strips & Single Support Balls |
 |
|
|
|
|
|
Allow For Instantaneous Movement Of Flat-Bottom Objects In Any Direction.
Ball Transfer Conveyor Strips are easy to install and simple to use. Simply line up the ball transfer strip on your cart, table or workstation and bolt down with the integral mount tabs located at each end (hardware not included). Ball transfer strips have a durable chrome-plated finish. Click for more |
|
 |
Ball Transfer Conveyor Platforms |
 |
|
|
|
|
|
Minimize Lifting And Pushing Using A Multi-Directional Ball Transfer Conveyor Platform.
Ball transfer platforms provide an economical way to change direction for free movement of boxes, dies and parts. Handle on side of platform retracts balls to provide a stable surface. Ball transfer conveyor platform easily attaches to scissor lifts or post lift tables (sold separately). Click for more |
|
|
|
|
Hytrol® Ball Transfer Tables |
 |
|
|
|
|
|
Hytrol® Ball Transfer Tables Are Ideal For Factories, Shipping Facilities And More.
Hytrol® Ball Transfer Tables allow products to be quickly rotated or positioned, and can also connect conveyor lines. Tables are made with 1" ball casters and a steel channel frame. Choose from 240 lb. or 355 lb. capacities. Available in a variety of sizes.
Click for more |
|
 |
Flange Mounted Ball Transfers |
 |
|
|
|
|
|
Flange Mounted Ball Transfers Are Ideal For Industrial And Commercial Loading And Movable Retail Store Displays.
Flange Mounted Ball Transfers are solidly made for long lasting durability and reliability. Capable of supporting up to 250 lbs. and have a 1" ball bearing resting on 80-1/8" individual support bearings. Click for more |
|
|
|
|
Stud Mounted Ball Transfers |
 |
|
|
|
|
|
Stud Mounted Ball Transfers Are Ideal For Industrial And Commercial Loading And Movable Retail Store Displays.
Stud Mounted Ball Transfers are constructed with corrosion-resistant plated carbon steel or stainless steel housings for added support and long lasting durability. 1" ball rests on eighty 1/8" individual support balls. Nylon balls available for non-marking applications. Click for more |
|
 |
Drop-In Style Ball Transfers |
 |
|
|
|
|
|
Drop-In Style Ball Transfers Are Ideal For Use In Conveyor Systems, Transfer Tables, and Rolling Cargo Decks.
Drop-In Style Ball Transfers feature an Integral flange at the top that allows the unit to be dropped into a 1-3/4" diameter hole. 1-3/16" Main ball rotates on 1/8" support balls within the support cup. Click for more |
|
|
|
|
Pipe-Mounted Ball Transfers |
 |
|
|
|
|
|
Pipe-Mounted Ball Transfers Are Ideal For Use In Conveyor Systems In Front Of Shears Or Press Breaks.
Pipe-Mounted Ball Transfers are welded onto a 2" Pipe Pedestal. 1-1/2" Main ball rotates on (90) 3/16" support balls. Protective cover assures low torque and longevity. Click for more |
|
 |
Low-Profile Ball Transfers |
 |
|
|
|
|
|
Low-Profile Ball Transfers Can Be Recessed Into The Surface Of A Conveyor System Forming A Smooth, Multi-Directional Rolling Surface.
Low-Profile Ball Transfers feature precision-formed steel housing with integral mounting holes for ease of installation. Available with either Plated Carbon Steel or Stainless Steel balls and housings to provide corrosion resistance. Click for more |
|
|
|
|
|
 |