Browse Dock & Truck Equipment

(3,860 items)

Narrow Your Results

Capacity

Mount Type

Brand

Recently Viewed

Categories

  • Bike Rack 4-Bike Carrier

    Bike Rack 4-Bike Carrier
    See all 1 items in product family
    Hitch Mount Bike Rack Holds Up To 4 Bicycles!

    This hitch mounted bike rack fits all 2” receiver tubes to easily attach to Class III or IV hitches. Truck mounted bike rack can be used with or without rear-mounted spare tire. Scratch resistant black powder coat finish. Padlockable rubber hold-downs keep bikes securely in place (lock sold separately). This hitch mount bicycle storage rack has a 3500 lb towing capacity (ball sold separately). Truck mount bike rack allows access to rear door without removing rack from truck or SUV. Fold down arms when not in use. Easy installation.

    Click for more
  • Trunk Mount Bike Carriers

    Trunk Mount Bike Carriers
    See all 8 items in product family
    Saris® Bones Bike Carriers Feature An Arc-Based Design That Fits Over Most Spoilers And Separates Bikes On Different Levels.

    Used for trunk mounting on sedans and mini-vans, including vehicles with spoilers. Injection molded arms and legs provide the strongest on the market. Built with 100% heavy duty recyclable, non-rusting plastic. Ratcheting anti-sway straps secure and stabilize bikes. Articulating rubber feet protect the finish of your vehicle. Vinyl coated hook straps secure bike carrier to your vehicle using spring buckles for quick and easy installation. RS Bike Carrier eliminates straps and fits a wide range of vehicles. Uses rubber coated clips and steel-belted bands to secure rack to vehicle. Pivoting anti-sway frame grips can be tilted for bike stability. Support arms are adjustable to fit any bike. Includes an integrated locking system to prevent theft. Lifetime Limited Warranty.

    Click for more
  • Sentinel Trunk Mounted Bike Carriers

    Sentinel Trunk Mounted Bike Carriers
    See all 2 items in product family
    Saris® Bike Carriers Are Uniquely Designed To Help Separate And Secure Bicycles For Transport.

    Easily adjustable arms fit most sedans, hatchbacks and vans. Made of durable tubular steel framing. Coated hooks and foam padding protect vehicle's finish to prevent scratching. Bike carrier folds flat for compact storage. Straps and hold-downs keep bikes in place. Lower strap hooks secure bike carriers into place on vehicle. Fully assembled. Lifetime Limited Warranty.

    Click for more
  • Van, SUV or Truck Bed Bike Carrier Tracks

    Van, SUV or Truck Bed Bike Carrier Tracks
    See all 3 items in product family
    Saris® Bike Carrier Tracks Are Great For The Rear Of Vans/SUVs, Truck Bed Floors Or Walls.

    Made using T6 aluminum with a durable powder coat finish. Rubber pads on bottom secure track into place. Allows anchoring for permanent installation. Includes 3 sets of mounting hardware for Bike Traps (sold separately). Triple Track is designed to fit in larger vans, SUVs and trucks. Allows you to stagger or angle traps for maximum carrying capacity. Optional Wheel Holder Traps secure front wheel or extra wheels for added convenience. 1 Year Limited Warranty.

    Click for more
  • Kool Rack Truck Bed Bike Carriers

    Kool Rack Truck Bed Bike Carriers
    See all 1 items in product family
    Saris® Bike Carrier Rack Stores Bicycles On Truck Beds And Trailers.

    Raised fork mount fits truck beds from 50-74"W. Pivoting feet and friction rubber pads grip any surface. Hydraulic pump offers a snug fit utilizing a pressure-limiting valve that protects vehicle's walls. Bike carrier includes 2 bike mounts and accepts Optional Add-On Mount for additional bikes. Optional Lock Kit provides increased security and locks compression bar ends in place. Limited Lifetime Warranty.

    Click for more
Featured Items