Browse Dock & Truck Equipment

(3,866 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Dock Barricades

    Dock Barricades
    See all 2 items in product family
    These Barricades Are Used For Preventing Dock Run-Offs Through Doors And 8’ x 8’ Openings.

    Dock barricades are available with Electric Hydraulic operation or Manual Hand Crank operation. Manual Hand Crank Barricade features a hand operated crank winch to raise and lower barricade arm. Electric Hydraulic Barricade offers quick, effortless operation using 115V single phase motor and 24V control. Features electrical bumper-style safety stop circuit to sense obstructions when lowering arm.

    Click for more
  • Loading Dock Safety Nets

    Loading Dock Safety Nets
    See all 42 items in product family
    Loading Dock Safety Nets Are Used For Warehouses, Distribution Centers Or Shipping Facilities.

    Loading Dock Safety Nets are made of 1-inch wide safety orange polyester with 6-inch on center mesh for long lasting durability. Top webbing strap is 2-inches wide for weight bearing and to provide optimum performance. One-inch flat hook for attachment spaced evenly. Adjustable straps provide versatality and ease of use. Vertical support included for all nets over 8-ft wide. Hardware included. Styles include Loading Dock Door Debris Containment Netting or Loading Dock Safety Net. Nets are 48 inches high. Width measurements vary by model.

    Click for more
  • Retractable Dock Door Safety Strap

    Retractable Dock Door Safety Strap
    See all 3 items in product family
    Retractable Safety Strap Helps Keep Dock Workers Safe.

    Retractable Safety Straps are used for cross docks and facilities that leave dock doors open. High visibility dock barrier helps workers be aware of loading dock edges. Strap is retractable to keep clear of door opening when not in use. Yellow powder coated steel housing with high strength yellow nylon strap. Spring loaded retractable strap with soft recoil fits doors up to 10'W. Safety Strap with Sensor requires use of Safety Signal (sold separately) to act as a proximity sensor that detects when the strap is engaged. Safety Signal includes a convergent photo eye that can be mounted to the door track, an inside control panel with integrated control circuitry and LED lights for clear visibility. Exterior light with LED lights projects light beam directly to the driver's mirror for increased safety. This product can be used as a stand alone unit. Safety Signal can be added to help reduce the potential for dock accidents and improve production. Exceeds OSHA standards.

    Click for more
  • Poly Clearance Bars

    Poly Clearance Bars
    See all 4 items in product family
    Poly Clearance Bars Prevent Tall Vehicles From Entering Restricted Areas To Prevent Damage At Parking Garages, Drive-Thru Areas And More.

    Poly Clearance Bars are made of polyethylene to provide long lasting durability. Clearance bars provide an early warning for motorists to notify them of possible structural and vehicle restrictions. Poly Clearance Bars diamters range from 5" - 7-1/2". Lengths are 76", 77", 78" and 110". Includes eye bolts for easy installation (chain not included).

    Click for more
  • Clearancegard™ Overhead Clearance Bars

    Clearancegard™ Overhead Clearance Bars
    See all 42 items in product family
    Clearance Bars Effectively Warn Drivers Against Accidental Collisions In Warehouse, Car Wash, Drive-Thru, Parking Lot And Other Low Clearance Applications.

    Made of sturdy 4" diameter high density polyethylene that is impact resistant. UV stabilized for protection against fading or cracking. Includes four 1"W 3M™ Scotchlite reflective stripes for high visibility. Optional Hardware Kit (sold separately) attaches the chain to the bar with included toggle screws and two 3'L galvanized chains (mounting hardware for ceiling is not included). Optional Clearance Lettering (sold separately) includes "CLEARANCE" lettering and height numbers in red reflective and black non-reflective colors. Note: Must specify clearance size when ordering. 5 Year Limited Warranty.

    Click for more
  • PVC Overhead Door Warning Barriers

    PVC Overhead Door Warning Barriers
    See all 2 items in product family
    Overhead Door Barriers Protect Overhead Doors From Fork Truck Damage.

    Door safety barriers are made from lightweight, rust resistant PVC with a white finish and highly visible black and yellow tape. Safety barriers include hardware to allow hanging from ceiling or existing overhead door track. Deluxe Warning Barrier includes an automatic siren that sounds and flashes a strobe light to alert fork truck driver when contacted.

    Click for more
  • Overhead Door Safety Barriers

    Overhead Door Safety Barriers
    See all 4 items in product family
    Overhead Door Safety Barriers Prevent Forklift Load Clearance Accidents.

    Overhead Door Safety Barriers are solidly made for long lasting durability and dependability. Heavy duty tubular steel uprights can be anchored directly to concrete floor using lag bolts (sold separately). Replaceable wooden beam across the top acts as a warning for forklift operators and not as a stop. Beam will not interfere with door mechanisms and is easily replaced with 4" x 4" lumber. High visibility yellow OSHA finish. Available in 8', 9' and 10' widths and 8' and 10' height.

    Click for more
Featured Items