|
Browse Dock & Truck Equipment (2,534 Items) |
 |
 |
Sub Category |
 |
| Trailer Stabilizers & Jacks (42) |
|
|
|
|
 |
| Narrow Your Results By: |
| Availability |
 |
Ships same day (3) |
 |
| Capacity Lbs. |
 |
100,000 (9) |
 |
5000 (9) |
 |
2000 (7) |
 |
1000 (3) |
 |
50,000 (2) |
| |
More... |
 |
8000 (2) |
 |
16,875 Retracted; 11,200 Extended (1) |
 |
19,475 Retracted; 13,725 Extended (1) |
 |
19,475 Retracted; 19,475 Extended (1) |
 |
22,400 Retracted; 5,175 Extended (1) |
 |
3500 Lift; 5000 Breakaway (1) |
 |
7000 (1) |
 |
800 (1) |
| |
Less... |
 |
| Brand |
 |
Global Equipment (3) |
 |
Auto-Stand (2) |
 |
Bulldog (13) |
 |
Buyers Products (2) |
 |
Reese Towpower (3) |
| |
More... |
 |
Vestil (16) |
 |
Wesco (3) |
| |
Less... |
 |
| Our Price |
 |
Under $30.00 (6) |
 |
$30.00 - $40.00 (8) |
 |
$40.00 - $55.00 (6) |
 |
$75.00 - $85.00 (5) |
 |
$90.00 - $200.00 (5) |
 |
$200.00 - $350.00 (7) |
 |
$400.00 - $650.00 (4) |
 |
Over $650.00 (1) |
 |
 |
|
|
 |
|
 |
More Choices In Dock & Truck Equipment |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
Trailer Stabilizers & Jacks |
> |
|
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 42 items within 10 product groups |
| |
Trailer Stabilizing Jack Stands |
 |
|
|
|
|
|
Trailer Stabilizer Jack Stands Are A Must For Safely Loading and Unloading Semi Trailers!
Trailer jacks help prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Industrial jack stands can be used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Click for more |
|
|
|
|
Auto-Stand Trailer Stabilizing Stands |
 |
|
|
|
|
|
Prevent Damage and Injury Due to Semi-Trailer Up-Ending!
Forklifts entering unhitched semi-trailers can become nose-heavy and tip causing a hazardous situation. Trailer stabilizing jacks help prevent dangerous trailer tip due to collapsed landing gear and help meet OSHA 1910.178(k) (3) safety requirements. Click for more |
|
 |
Big Foot Trailer Stabilizer Jack Stand |
 |
|
|
|
|
|
Oversized Base Helps Prevent Jack from Sinking into Soft Surfaces.
Stabilizing jack stands are used to help support a semi-trailer that is not attached to a tractor, as well as level trailers parked on sloped surfaces. The Big Foot stand has an oversized 48"W x 27"D base that helps ensure that the jack doesn't sink into uneven, unpaved parking areas. Click for more |
|
|
|
|
Hand Crank Trailer Stabilizer Jack Stands |
 |
|
|
|
|
|
Trailer Stands Feature a Hand Operated Crank for Easy Positioning.
Eliminate ratcheting to raise and lower trailer stabilizers! A simple ergonomically designed hand crank lifts and lowers the 30"L x 6"W landing surface of these stands. Folding crank handle stores out of the way when not in use. High-strength steel construction with a safety yellow powder coat finish. Click for more |
|
 |
Reese® Bulldog® Trailer Jacks |
 |
|
|
|
|
|
Bulldog® Trailer Jacks Are Ideal For Easily Raising And Lowering Trailers Onto Towing Hitches.
Bulldog® Trailer Jacks have steel construction for long lasting durability. Choose from Top Wind models for easy cranking or Side Wind Models for quick raising and lowering. Caster Wheel with pin mount or Foot Plate base available. Click for more |
|
|
|
|
Electric Trailer Jacks |
 |
|
|
|
|
|
Battery Powered Jack offers a Fast and Easy Method to Hitch and Level Trailers.
This 12V DC jack is powered by your tow vehicles battery to offer quick, effortless lifting in 30 seconds. Innovative features include an integral level at the top of the jack for easy leveling and dual LED lights to help with nighttime coupling. Hardened steel gears allow for 3500 lb. Click for more |
|
 |
Swing-Away Trailer Jack Stand |
 |
|
|
|
|
|
Easy To Install, Bolt-On Trailer Jack Tilts Up When Not In Use.
Universal trailer jack stand helps support the tongue of your trailer when uncoupled from the tow vehicle. Swing-away design allows jack to be stored safely when the trailer is coupled to the hitch. Side-mounted crank with a comfortable grip easily raises and lowers the jack. Click for more |
|
|
|
|
Wesco® Trailer Stabilizing Jacks |
 |
|
|
|
|
|
Height Adjustable for Leveling Trailers parked on uneven ground.
Jacks prevent up-ending of semi-trailers when disconnected from a truck during loading/unloading. Broad base plate helps prevents the trailer dollies from sinking into soft surfaces. High-strength steel construction. Can be used singularly or in pairs and helps meet OSHA Requirements 1910.178(k) (3). Click for more |
|
 |
Trailer Jacks With A-Frame Mount |
 |
|
|
|
|
|
Trailer Jacks With Adjustable Lift Range Provide Easy Hitching And Unhitching Of Loaded Trailers.
Trailer jacks are great for a wide variety of lifting, leveling and adjusting applications. Jacks are ideal for industrial, utility, construction or agricultural equipment trailers. Click for more |
|
|
|
|
Leveling Jacks & Basement Floor Jacks |
 |
|
|
|
|
|
| Leveling Jacks are designed for permanent installation. Screw-style jack holds platforms and other equipment in place and stabilize them at the required height. Simply drill a 1-¼" diameter hole through the platform to be leveled and bolt the platform between the upper and lower flanges of the jack's divided housing. Leveling Jack has an 8-½"L handle that folds down when not in use. Click for more |
|
 |
|
|