Browse Drum & Barrel

(2,576 items)

Narrow Your Results

Power

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Pail Tippers

    Pail Tippers
    See all 4 items in product family
    Pail Tippers provide Easy Pouring Capabilities from Heavy Pails, Cans or Buckets.

    Pail Tippers are constructed with steel or stainless steel for long lasting durability. Pail, can or bucket get placed in holder to simplify and speed dispensing while reducing spillage and risks of repetitive lifting. Types are Can Tipper, Double Can Tipper, Pail Tipper and Stainless Steel Can Tipper. Capacities are 70 lbs and 75 lbs. Color finishes are Blue, Orange and Stainless Steel. Dump heights and overall dimensions vary per type.
    Click for more
  • Vestil Manual Trash Compactors

    Vestil Manual Trash Compactors
    See all 2 items in product family
    Vestil Manual Trash Compactors Compresses Drum Contents.

    Vestil Manual Trash Compactors is designed for compacting the contents of 55 and 30 gallon drums. Manually operated ratcheting mechanism generates up to 7000 lbs. of compacting force. Ratchet lever retracts the compacting plate and is secured in the "up" position with a locking pin. Compacting plate direction is easily adjusted with selector levers. Compactor includes two wheels for tilt-and-roll portability when empty. Rugged steel construction features a durable blue powder coat finish. Assembles easily.

    Optional Roll-Out Base Assembly allows for easier access to the drum when installed in the compactor.

    Note: Drum not included.
    Click for more
  • Vestil Hydraulic Drum Crusher

    Vestil Hydraulic Drum Crusher
    See all 1 items in product family
    Vestil Hydraulic Drum Crusher will Crush 55 gallon Steel Drums to approximately 6"H and Resets Automatically in only 25 Seconds!

    The Vestil Hydraulic Drum Crusher also includes a unique feature to compact products within the drum by removing the crushing plate. The 6.5 HP motor requires 460V 3-phase electrical hook-up. Dual-speed hydraulic pump with 18 gallon oil reservoir provides 38,000 lbs. of crushing power. Safety features include emergency stop button, pressure relief valve to prevent overload, and a door interlock system to prevent compacting when door is open. Drum head piercer allows drum venting. Offers fork pockets for easy transporting with a forklift.

    Overall dimensions are 40"L x 36"W x 98"H. Drum crushing chamber is 25"W x 25"D x 37"H and accepts drums with a maximum height of 37". Designed for intermittent duty operation (40% duty cycle). Includes a 1 gallon Aluminum Drip Pan (31-1/2"L x 4-1/2"W x 1-5/8"H) that fits under the unit to catch drips from the crushing chamber. Meets OSHA and JIC standards and specifications.
    Click for more
  • Hydraulic Steel Drum Dumpers

    Hydraulic Steel Drum Dumpers
    See all 32 items in product family
    Easily Dump Steel Drums up to 1,500 lbs.

    Drum Dumping Lifts feature a solid steel chute that accommodates 30 and 55 gallon plastic, steel or fiber drums. A hand held control with an 8'L coil cord operates the rotating chute. All Drum Lifts include an electric motor with a power cord and plug. Safety features include an upper travel limit switch, an emergency brass safety velocity fuse in the cylinder and vertical adjustment drum restraints. 45° dump angle.

    Available in Portable or Stationary models, with Portable Drum Dumpers including casters for mobility.
    Click for more
  • Newstripe Pack-Master™ Trash Compactors

    Newstripe Pack-Master™ Trash Compactors
    See all 3 items in product family
    Newstripe Pack-Master™ Trash Compactors Reduce Drum Disposal and Storage Costs.

    The Newstripe Pack-Master™ Waste Compactors are easy and safe to use. Simply place a 55-gallon drum on the platform base and material is compacted by the ¼" thick x 20" diameter steel pressure plate. Compactors are constructed of all-welded structural steel with industrial grade components for long life. 18 Month Limited Warranty.

    Pack-Master™ Compactor compresses material by the hand-operated ram lever. Unit offers up to 4000 lbs. of force with a compaction ratio of up to 4:1.

    Pack-Master™ Air Compactor operates on 8 CFM of shop air. The two-handed safety lever with joystick keeps the operator safely out of harms-way. Compaction cycle is just 30 seconds with 100 psi air supply. Commercial-grade 6" dia. x 24" stroke air cylinder features an oversized 1-¾" dia. piston rod for durability. Unit offers 2600 lbs. of force @ 100 psi and 3900 lbs. of force @ 150 psi.

    Pack-Master™ Spark Resistant Air Compactor offers the same features as the standard Pack-Master Air Compactor with all contact surfaces covered in aluminum for safe spark resistance.
    Click for more
  • Vestil Hydraulic Steel Pail Crusher

    Vestil Hydraulic Steel Pail Crusher
    See all 1 items in product family
    Vestil Hydraulic Steel Pail Crusher Compresses 5 Gallon Steel Pails Quickly & Easily.

    Vestil Hydraulic Steel Pail Crusher crushes steel pails to approximately 2"H and resets automatically to crush another pail. Pail Crusher helps reduce storage space and disposal costs. Hydraulic pump provides 70 second cycle time with 10,000 lbs. of crushing power. Pressure relief valve prevents overload. Door interlock system stops motor from running if door is unlatched. Features an emergency stop button. Removable legs allow bench top mounting. 120V single phase motor allows plug-in operation. Meets OSHA and JIC standards. Measures 28"W x 28"D x 65"H.
    Click for more
  • Vestil Plastic Pail Lid Press

    Vestil Plastic Pail Lid Press
    See all 1 items in product family
    Vestil Plastic Pail Lid Press Easily Closes Lids on Plastic Pails!

    Vestil Plastic Pail Lid Press allows you to press lids onto plastic pails quickly and safely. The 16"W x 16"D adjustable height table allows the press to work with buckets up to 7 gallon capacity that range in height from 6" to 22". A 39"L lever arm provides 14:1 compression advantage for maximum closing force (50 lbs. of force on the handle applies 700 lbs. on the pail) and features a counterweight to return the arm to the start position after use. A 16" compression plate works with 10" square pails / lids, and the bottom of compression plate is fitted with an adjustable burp plunger that forces air out of the pail while closing the lid. The base of the frame is predrilled to allow easy lagging to the floor. All steel construction features a durable powder coat finish. Bench mount and stainless steel units are available upon request.

    Note: not designed to close UN-rated plastic pails and covers.
    Click for more
  • Newstripe Big Squeeze™ Pail & Can Crusher

    Newstripe Big Squeeze™ Pail & Can Crusher
    See all 1 items in product family
    Reduce Pail and Can Disposal Costs by up to 75%!

    The Big Squeeze™ Pail and Can Crusher will crush 1 gallon cans in less than 30 seconds and 5 gallon pails in less than 1 minute. Pail Compactor is easy to install and operate; simply insert the can or pail, close the door and push the cycle button. Unit will automatically crush and retract for the next cycle, and the operation stops when the door is opened for safety. Accepts pails up to 15"H and 12" diameter, and can crush automotive oil filters up to 15"H and 9" diameter for added versatility. Crusher generates up to 13,000 pounds of compaction force @ 100 psi (air requirements 85 min. psi, 115 max. psi, 9 cfm @ 100 psi) using a three-bellow air piston. Integral safety regulator insures the operator is never exposed to potential hazards. Recessed area at the base includes an outlet and hose to drain liquid waste. All-welded structural steel construction and industrial grade components for years of service. 3 Year Limited Warranty.

    Optional Floor Stand eliminates the need to have the pail crusher stored on a workbench, freeing up valuable bench space.
    Click for more
  • Morse® PailPRO™ 5 Gallon Pail Handler

    Morse® PailPRO™ 5 Gallon Pail Handler
    See all 1 items in product family
    Morse® PailPRO™ 5 Gallon Pail Handler is designed to Lift, Tilt and Pour a 5 Gallon Pail with Ease.

    Morse® PailPRO™ 5 Gallon Pail Handler is constructed of steel with a powder coated finish for long lasting durability. Dispenses up to 5 feet high. Easily maneuverable, compact design provides simple handling with hand crank lift and hand wheel tilt. Used for ergonomic advantage to reduce risks due to repetitive motion or heavy lifting of 5 gallon pails. Used for food, pharmaceutical, paint and coating, and processing industries. Automatically locked in pouring position by a MORStop Tilt-Brake. Counterweight kit to extend reach is also available. For use with 11 in. to 12 in. drum diameters. Size is 33 in. W x 33 in. D x 80 in. H. Weight capacity is 150 lbs.
    Click for more
  • EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers

    EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers
    See all 3 items in product family
    EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers are an Affordable Solution for Dispensing Drums in Low Level Dumping Applications.

    Drums are manually secured into the EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers saddle with a ratchet and pawl locking device. Once lifted, drums can be manually rotated 180° using a self-stopping hand wheel mechanism. Heavy PVC chain cover holds plastic, fiber and steel drums. Lift drums 20" above floor level for dispensing (40" and 60" heights are available; please call for more information). Premium Darcor™ 5" x 2" ergonomic casters (2 swivel, 2 rigid) offer easy maneuverability, and includes a step-down foot floor lock for added safety. Safety yellow powder coated finish.

    Drum Dumpers are offered with Foot Pump Lift, refillable Air Tank Pneumatic Lift or DC Powered Lift. Manual Foot Pump elevates drum at 1" per stroke. DC Power Lift features 24V inboard charger, battery discharge indicator, key switch, all enclosed in a latchable cabinet. Manual Foot Pump or Pneumatic Lift/Air Tank models are perfectly suitable for use in hazardous areas, whereas the DC Powered Lift is suitable for non-hazardous areas.
    Click for more