Browse Drum & Barrel

(2,562 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Oversized Drum Funnels

    Oversized Drum Funnels
    See all 13 items in product family
    Oversized Drum Funnels Cover Entire Drum Top For Spill Proof Draining And Pouring.

    Oversized Drum Funnels are made from high quality materials to provide long lasting durability and chemical resistance. Molded ridges or channeled surfaces direct liquids into drum for efficient filling. Raised sidewalls minimize splash back and increase protection. All funnels fit 55-gallon drums; some also fit 30-gallon drums. Integrated or optional drum covers keep out dirt and contaminants. Construction materials include Galvanized steel, HDPE, Poly-Rigid, Polyethylene and Steel. Diameters range from 10-3/4"" to 28"". Heights range from 3-1/4"" - 11"". Color finishes are Black, Red and Yellow. b Additional specifications vary per model.

    Click for more
  • Drum Funnels

    Drum Funnels
    See all 13 items in product family
    Drum Funnels Safely Transfer Solvents, Oils, Chemicals And Other Liquids Into 30- Or 55-Gallon Drums.

    Drum Funnels are made from steel or plastic for long lasting durability and chemical resistance. Wide-mouth design permits easy pouring and efficient liquid transfer. Threaded fitting or funnel shaft fits 2" drum bung holes for clean, safe filling. Some drum funnels have built-in flame arrestors for safe use with flammable liquids. Lids prevent dirt or contaminants from entering stored liquids. Diameters from 4-1/2 to 22 inches. Top brands Justrite, K-Tool International, Ultra Tech, Vestil, Wesco and Wirthco Funnel King. Colors are Black, Black and Red, Gray and Black, Gray, Red, Red and Black and Yellow. Additional specifications vary per model.

    Click for more