Browse Factory Automation & Robotics

(380 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • PVS Sensors, Pressure Switches, Creep Design - Low & High Pressure, Brass & Steel Housings

    PVS Sensors, Pressure Switches, Creep Design - Low & High Pressure, Brass & Steel Housings
    See all 8 items in product family
    PVS Sensors PMA-2-2M-B-TS, (Adj. 20-100 PSI) Model 2, 1/8 NPT, SPST(N.C.), Terminal Screws

    PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Mobile Markets including the PMA / PMF low pressure switch. The Switch type is a creep action design. The electrical rating is 100 VA Max Voltage 42VDC. The average differential is less than 5% of actuation point. These are only available in SPST circuits (NO or NC) special options such as gold contacts, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

    Features:
    • Maximum Over Pressure
    • 350 PSI (24 Bar)
    • Set Point Range
    • 2-150 PSI (0.15-10 Bar) in 3 Adjustment Ranges
    • Field Adjustable or Factory Set
    Click for more
  • PVS Sensors, Pressure Switches, Medium Pressure, Brass Housing

    PVS Sensors, Pressure Switches, Medium Pressure, Brass Housing
    See all 4 items in product family
    PVS Sensors 151841, SPF-595F-2M-A-FL350-20AWG(Set at 595°F PSI),1/8 NPT,SPST(N.O.),20AWG Flying Leads

    PVS Sensors Inc. offers a wide range of pressure switches designed for the Industrial & Mobile Markets including the SPF medium pressure switch. The electrical rating is 24V / 125VA. These are only available in SPST circuits (NO or NC). Special options such as gold contacts, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

    Features:
    • Max Operating Pressure
    • 1000 PSI (69 Bar) for set points to 700 PSI (48 Bar) - 2500 PSI (172 BAR) for Set Points 700 psi (48 BAR) to 2000 PSI (138 Bar)
    • Set Point Range
    • 5-700 PSI (0.35 - 48 Bar) 700 - 2000 PSI (48-138 Bar)
    • Factory Set
    Click for more
  • PVS Sensors, Temperature Switches, Bi-Metal, Brass Housing

    PVS Sensors, Temperature Switches, Bi-Metal, Brass Housing
    See all 2 items in product family
    PVS Sensors 157013, TAF-120F-TR-4M-A-HN(Set at 120°F Rising),1/4 NPT,SPST(N.O.),DIN43650A 1/2"Conduit

    PVS Sensors Inc. offers a wide range of Temperature Switches designed for the Mobile and Industrial Markets including the TAF Temperature Switch. BiMetal Temperature Switch. Special options such as terminal connection and Port Size, as well as other modified features are available upon request to Global Industrial.

    Features:
    • Temperature Exposure Limit
    • 300 Degrees F (149 Degrees C)
    • Temperature Range
    • 75 - 290 Degrees F (24 - 143 Degrees C)
    • FACTORY SET ONLY
    Click for more
  • PVS Sensors, Temperature Switches, Fluid Expansion, Brass & Steel Housings

    PVS Sensors, Temperature Switches, Fluid Expansion, Brass & Steel Housings
    See all 13 items in product family
    PVS Sensors 157116, TBM-140F-TR-8M-A-36-A(Set at 140°F Rising),1/2 NPT,SPST(N.O.),36"Cable,1/2" Probe

    PVS Sensors Inc. offers a wide range of Temperature Switches designed for the Mobile and Industrial Markets including the TBM Temperature Switch. BiMetal Temperature Switch. Special options such as terminal connection and Port Size, as well as other modified features are available upon request to Global Industrial.

    Features:
    • Max Probe Pressure
    • 1000 PSI (69 Bar)
    • Temperature Range
    • 75 - 290 Degrees F (24 - 143 Degrees C)
    • FACTORY SET ONLY
    Click for more
  • PVS Sensors, Temperature Transducers, Stainless Steel Housing

    PVS Sensors, Temperature Transducers, Stainless Steel Housing
    See all 1 items in product family
    PVS Sensors 10971, TTR-A-0/300F-4M-DI-60mm(Temp. Range 0-300°F), 4-20 mA Output, 1/4 NPT,60 mm Cable

    PVS Sensors Inc. offers Temperature Transducers designed for the Mobile and Industrial Markets including the TTR Temperature Transducer. Material - Sensing Element (Silicon) & Body ( Staninless Steel) . Special options such as terminal connection and output, as well as other modified features are available upon request to Global Industrial.

    Features:
    • Stotage Temperature
    • - 40 F - 257 F
    • Pressure Range
    • 0 - 300 F (-17C - 149 C)
    Click for more
  • PVS Sensors, Vacuum Transducers

    PVS Sensors, Vacuum Transducers
    See all 1 items in product family
    PVS Sensors 11001, VTC-G-(-15/30)-4M-PP(Pressure Range 15-30 PSI) 1-6V Output, 1/4 NPT, Packard Plug

    PVS Sensors Inc. offers Vacuum Transducers designed for the Mobile and Industrial Markets including the VTC Vacuum Transducer. Material - Sensing Element (Silicon) & Body ( Staninless Steel). Special options such as terminal connection and output, as well as other modified features are available upon request to Global Industrial.

    Features:
    • Maximum Overload Pressure
    • 2.5 Times of Full Scale
    • Pressure Range
    • - 15 - 30 PSI (-1 - 2.0 Bar)
    Click for more
  • PVS Sensors, Vacuum Switches, Glass Filled Nylon Housing

    PVS Sensors, Vacuum Switches, Glass Filled Nylon Housing
    See all 5 items in product family
    PVS Sensors 151664, HVA-1-4G-C-FL(Adj. 5-28 IN HG) Model 1, Nylon, 1/4 BSPP, SPDT, 18" Flying Leads

    PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Industrial and Mobile Markets including the HVA/HVF vacuum switch (Glass Filled Nylon ). Special options such as gold contacts, NO or NC circuit, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

    Features:
    • Maximum Over Pressure
    • 250 PSI (17 Bar)
    • Set Point Range
    • 5 - 28 IN Hg in 1 Adjustment Range
    • Field Adjustable or Factory Set
    Click for more
  • PVS Sensors, Pressure Switches, Low Pressure, Glass Filled Nylon Housing

    PVS Sensors, Pressure Switches, Low Pressure, Glass Filled Nylon Housing
    See all 15 items in product family
    PVS Sensors 151608, HPA-1-4M-C-SP(Adj. 3-20 PSI) Model 1, Nylon, 1/4 NPT, SPDT, 1/4" Spades

    PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Industrial and Mobile Markets including the HPA/HPF low pressure switch (Glass Filled Nylon ). Special options such as gold contacts, NO or NC circuit, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

    Features:
    • Maximum Over Pressure
    • 250 PSI (17 Bar)
    • Set Point Range
    • 3-135 PSI (0.2-9.3 Bar) in 3 Adjustment Ranges
    • Field Adjustable or Factory Set
    Click for more
  • PVS Sensors, Differential Switches, Anodized Aluminum Housing

    PVS Sensors, Differential Switches, Anodized Aluminum Housing
    See all 3 items in product family
    PVS Sensors Differential Switches With Anodized Aluminum Housing Are Designed For Use With Robotics And Other Factory Automation Applications.

    PVS Sensors Differential Switches With Anodized Aluminum Housing have a mechanical life of 1,000,000 cycles for long lasting durability. Maximum overpressure of 500 PSI. Temperature range of -15°F to 230°F. Voltage is 250V AC. Amps are 10. Point ranges of 5 to 25 and 20 to 45. Additional specifications vary per model.

    Click for more
  • PVS Sensors, Pressure Switches, High Pressure, Annodized Aluminum Housing

    PVS Sensors, Pressure Switches, High Pressure, Annodized Aluminum Housing
    See all 19 items in product family
    PVS Sensors 151317, CPA-2-4M-C-HN(40-450 PSI)Model 2,Anod. Alum.,1/4 NPT,SPDT,DIN 43650A 1/2" Conduit

    PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Industrial and Mobile Markets including the CPA high pressure switch. Special options such as gold contacts, port material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

    Features:
    • Maximum Over Pressure
    • 9000 PSI (620 Bar)
    • Set Point Range
    • 15-6000 PSI (1.03-414 Bar) in 4 Adjustment Ranges
    • Field Adjustable or Factory Set
    Click for more
  • PVS Sensors, Pressure Switches, High Pressure, Trivalent Chromate Plated Steel Housing

    PVS Sensors, Pressure Switches, High Pressure, Trivalent Chromate Plated Steel Housing
    See all 66 items in product family
    PVS Sensors 152249, BPA-1A-6S-C-H(65-300PSI )Model1A,Steel,9/16x 18SAE Male,SPDT,DIN 43650A Male Only

    PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Industrial and Mobile Markets including the BPA / BPF high pressure switch. Special options such as gold contacts, NO or NC circuit, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

    Features:
    • Maximum Over Pressure
    • 9000 PSI (620 Bar)
    • Set Point Range
    • 5 - 6000 PSI (0.35-414 Bar) in 6 Adjustment Ranges
    • Field Adjustable or Factory Set
    Click for more
  • PVS Sensors, Pressure Switches, Low Pressure, Brass Housing

    PVS Sensors, Pressure Switches, Low Pressure, Brass Housing
    See all 46 items in product family
    PVS Sensors 151161, APA-3-2M-C-SP (Adj. 40-135 PSI) Model 3, Brass, 1/8 NPT, SPDT, 1/4" Spades

    PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Industrial and Mobile Markets including the APA / APF low pressure switch. Special options such as gold contacts, NO or NC circuit, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

    Features:
    • Maximum Over Pressure
    • 350 PSI (24 Bar)
    • Set Point Range
    • 3-135 PSI (0.2-9.3 Bar) in 3 Adjustment Ranges
    • Field Adjustable or Factory Set
    Click for more
  • PVS Sensors, Pressure Transducers, 304 Stainless Steel Housing

    PVS Sensors, Pressure Transducers, 304 Stainless Steel Housing
    See all 17 items in product family
    PVS Sensors 10909, YTC-D-0/3000-4M-PP(Press Range 0-3000PSI),.5-4.5V Output,1/4 NPT Male,Packard Plug

    PVS Sensors Inc. offers a wide range of Pressure Transducers designed for the Mobile and Industrial Markets including the YTC Pressure Transducer. Material - Sensing Element (Ceramic) & Body (304 Staninless Steel) . Special options such as terminal connection and output, as well as other modified features are available upon request to Global Industrial.

    Features:
    • Maximum Overload Pressure
    • 150% Full Scan
    • Pressure Range
    • 0-750 PSI (0-50 Bar)
    Click for more
  • PVS Sensors, Vacuum Switches, Brass Housing

    PVS Sensors, Vacuum Switches, Brass Housing
    See all 19 items in product family
    PVS Sensors 151176, AVA-1-2M-C-FL(Adj. 5-28 INHg) Model 1, Brass, 1/8 NPT, SPDT, 18" Flying Leads

    PVS Sensors Inc. offers a wide range of USA manufactured Vacuum Switches designed for the Industrial and Mobile Markets including the AVA / AVF Vacuum Switch. Special options such as gold contacts, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

    Features:
    • Maximum Over Pressure
    • 350 PSI (24 Bar)
    • Set Point Range
    • 5 - 28 IN Hg (169 - 948 MilliBar) in 1 Adjustment Range
    • Field Adjustable or Factory Set
    Click for more
Featured Items