Browse Factory Automation & Robotics

(380 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Autonics Stepper Motor Controllers

    Autonics Stepper Motor Controllers
    See all 18 items in product family
    Autonics Stepper Motor Controllers Are Used For Applications Including Industrial, Commercial, Medical, And More.

    Autonics stepper motor controllers are made of high quality materials for long lasting durability and dependability. High speed interpolation programmable motion controllers allow various operation modes and linear/circular interpolation functions. Communication support allows multi-axis control and compatibility. Driving functions include symmetrical/asymmetrical trapezoid and S-shaped de/acceleration driving function. 4 operation modes include jog, continuous, index, and program mode. Independent 2-axis controlling with high operating speed. Features various control interfaces including USB, RS232C, RS485, and Parallel I/F. Control axis includes 1-Axis, 2-Axis, and 4-Axis. Dimensions vary per model.

    Click for more
  • Autonics Stepper Motors

    Autonics Stepper Motors
    See all 94 items in product family
    Autonics Stepper Motors Are Used For Applications Including Industrial, Commercial, Medical, And More.

    Autonics stepper motors are made of high quality materials for long lasting durability and dependability. Units convert electricity into rotation for semiconductors, computer equipment, assembly lines, and more. Motor rotation and speed can be accurately controlled for operation efficiency and user convenience. Devices are driver controlled sending pulses to the motor causing rotation. Motor will spin at a rate equal to the pulse frequency. Wire connection is Loose Leads. Dimensions vary per model.

    Click for more
Featured Items