| |
Forklift Fork Extensions |
 |
|
|
|
|
|
Forklift Fork Extensions Extend Fork Length 50%!
These fork extensions are made with heavy duty steel and have a welded safety heel restraint. Fork lift extensions affect truck capacity; refer to your lift truck manufacturer for a derated capacity. Durable safety yellow powder coat finish offers high visibility. 2" maximum fork thickness. Sold in pairs. Click for more |
|
|
|
|
Class 2 & Class 3 Certified Forklift Pallet Forks |
 |
|
|
|
|
|
| Forklift Pallet Forks are constructed of heavy duty steel for long lasting durability. Forks available in Class 2 and Class 3 Certified models and come complete with a pin installation kit. Weight capacities range from 4500 to 9500 lbs. Color: Flat Black. 1 Year Limited Warranty. Sold individually. Click for more |
|
 |
Polyethylene Forklift Blade Covers |
 |
|
|
|
|
|
Protect Packages and Shipments from Sharp Fork Edges!
These forklift blade protectors help prevent fork lift tines from potentially damaging products. Each fork protector features a blunt-end design that eliminates sharp fork tips. Covers are constructed from lightweight 100 percent polyethylene for heavy-duty use. Click for more |
|
|
|
|
Fork Extension Storage Rack |
 |
|
|
|
|
|
Install or Remove Fork Extensions without leaving the Forklift!
This unique rack allows for easy fork extension installation or removal without exiting the seat of the forklift. Rack also offers a safe means of storing fork extensions when not in use. Click for more |
|
 |
Forged Steel Forklift Forks |
 |
|
|
|
|
|
Change Your Current Fork Length Or Replace Old Forklift Forks With These Forged Steel Forks.
Forklift Forks are made of forged steel with a black finish for strength that lasts. Forks are 4”W each. Designed for class II carriage mounting and includes lock pin for secure installation. Steel forks meet ITA standards.
Click for more |
|
|
|
|
Accu-Tilt Forklift Fork Tilt Level Indicator |
 |
|
|
|
|
|
Fork Level Indicator helps Reduce Damage and Increase Safety & Productivity.
Improperly aligned forks can cause a lot of damage and this unique device helps eliminate the guesswork of whether the forks are at the correct angle when entering a pallet or skid. Click for more |
|
 |
Accu-Height Fork Height Level Indicators |
 |
|
|
|
|
|
Indicators allow the Forklift Operator to quickly know the Correct Height of the Forks at various Rack Levels.
The higher the lift, the harder it is to judge the correct height of the forklift forks. By matching the indicator sticker with the corresponding color marker, the correct fork height is easily obtained to enter the pallet safely. Click for more |
|
|
|
|
Round Forklift Fork Extensions |
 |
|
|
|
|
|
Round Fork Extensions Are Designed For Handling Unique-Shaped Products.
These fork extensions easily attach to fork lifts to transport rolls and other shaped products. All steel forks include a welded loop to allow easy, tool-free installation to forks. Includes warning and operating stickers for safety. Highly visible yellow powder coat finish. Sold in pairs. Click for more |
|
 |
Caldwell Clamp-On Bucket Forks |
 |
|
|
|
|
|
Bucket Forks Quickly Convert Front Loaders Into A Fork Lift.
Bucket forks utilize T-bar handle screws to easily attach to almost any front loader bucket truck. Simply place the lip of the bucket in the slot and tighten the bolts. Bucket forks detach quickly for easy storage. Made with heavy gauge steel for industrial use. Conforms to OSHA standards. Sold in pairs. Click for more |
|
|
|
|
Wesco® Forklift Fork Extensions |
 |
|
|
|
|
|
These forklift fork extenders are constructed of heavy duty welded steel for strength. Steel restraining strap prevents the extensions from sliding off the forks. Extensions can be used with a maximum lift truck fork thickness of 2". Sold in pairs.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachment. Click for more |
|
 |
M & W Clamp-On Bucket Forks |
 |
|
|
|
|
|
M&W Clamp-On Bucket Forks Convert A Bucket Truck Into A Forklift.
M&W Clamp-On Bucket Forks are made of steel for long lasting durability. Attach easily with screw-type T-bar handles. 100% domestic parts and workmanship. Custom lettering and custom dimensions available. Exceeds all ASME B30.20 and OSHA regulations. Shipped with certification paperwork and assembled. Click for more |
|
|
|
|
|
 |