Browse Hand Trucks & Dollies

(1,189 items)

Narrow Your Results

Availability

Construction

Width Inches

Length Inches

Brand

Recently Viewed

Categories

  • Plastic Shipping Container Dolly

    Plastic Shipping Container Dolly
    See all 1 items in product family
    PLASTIC SHIPPING CONTAINER DOLLY This Plastic Dolly Helps Transport Empty Or Fully Loaded & Stacked Distribution Containers Up To 650 Lbs.

    Easily transport Distribution Containers (sold separately) that measure 27-1/2"L x 16-3/4"W. Can also be used with Straight Walled or Folding Transport containers (sold separately) with a 24" x 15" footprint. This extremely rugged dolly features a solid black plastic frame and quality non-marring rubber swivel casters. High lip edges keep containers in place. Structurally reinforced for extra strength that withstands up to 650 lbs. Dolly measures 27-1/2"L x 18"W x 3"H.

    Click for more
  • Akro-Mils Steel Shipping Container Dollies

    Akro-Mils Steel Shipping Container Dollies
    See all 6 items in product family
    Durable Steel Dollies Help Transport Shipping Containers Of Various Sizes.

    Solid steel dolly provides a smooth surface to easily transport Shipping Containers (sold separately). Raised edges on all 4 sides help safely and securely keep containers in place. Dolly is easy to move on 3" diameter polyolefin swivel casters. 900 lb. capacity. Durable powder coat finish.

    Click for more
  • Steel Folding Bulk Container Dolly

    Steel Folding Bulk Container Dolly
    See all 3 items in product family
    These Steel Dollies Help Mobilize Folding Bulk Containers With Ease.

    Dollies are made of durable steel. Moves easily on 5" diameter phenolic casters (2 rigid, 2 swivel). Gray finish.

    Click for more
  • Tote Pro™ Container Dollies

    Tote Pro™ Container Dollies
    See all 1 items in product family
    Tote Pro™ Container Dollies Provide An Ergonomic Solution To Platform Trucks And Hand Trucks.

    Tote Pro™ Container Dollies are made of heavy duty steel for long lasting durability. Ergonomically designed to move loads with ease and help reduce back strain and worker fatigue. Dolly positions under container stacks, handle is pulled back to raise totes and push or pull where needed. Adjustable handle with comfort grip allows easy lifting and lowering. Adjustable forks accommodate totes from 6" to 17-1/2"W. Heavy duty, non-marring urethane casters (2 rigid, 2 locking swivel) provide mobility. Standard Dolly has 4" casters and holds totes from 9-1/2" to 12-1/2"H. Easy assembly. Capacity is 500 lbs. Color finish is Yellow. Size is 32" L x 30" W x 9" H.

    Click for more