Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Dollies-Pallet & Skid (56)
Remove
Narrow Your Results By:
Length Inches
24 (1)
30 (1)
36 (6)
42 (10)
48 (34)
  More...
Capacity Lbs.
4000 (25)
3600 (15)
2000 (5)
6000 (5)
8000 (4)
  More...
Width Inches
18 (1)
21 (2)
24 (2)
36 (10)
40 (7)
  More...
Brand
Little Giant (15)
Magline (4)
Magliner (10)
Vestil (29)
Our Price
Under $150.00 (3)
$200.00 - $250.00 (6)
$250.00 - $300.00 (19)
$300.00 - $350.00 (16)
$350.00 - $400.00 (3)
$400.00 - $450.00 (7)
$450.00 - $550.00 (3)
Over $600.00 (1)



      Categories
Hand Trucks & Dollies


More Choices In Hand Trucks & Dollies

Dollies-Automotive

Dollies-Containers

Dollies-Desk & Furniture

Dollies-Lever & Pry Bars

Dollies-Machinery & Furnitu...

Dollies-Pallet & Skid

Dollies-Plastic

Dollies-Steel & Aluminum

Dollies-Wood

Hand Trucks-Aluminum

Hand Trucks-Appliance & Sta...

Hand Trucks-Battery Powered

Hand Trucks-Bottled Water

Hand Trucks-Convertible

Hand Trucks-Cylinder Cart

Hand Trucks-File Cabinet

Hand Trucks-Folding

Hand Trucks-Ramps

Hand Trucks-Replacement Par...

Hand Trucks-Steel

Lifting & Moving Straps

Moving Blankets

       

Showing 56 items within 7 product groups
 

Aluminum Pallet Dollies

View 14 Products
Aluminum Pallet Dollies
View 14 Products
Pallet dollies easily move loaded pallets without the use of a forklift or pallet truck. Pallet dollies are made with durable, lightweight welded aluminum construction. Heavy-duty non-marring, non-conductive 3-1/2” phenolic rollers. Low profile 4-1/4”H frame is fully covered to minimize roller or load damage while allowing easy loading. Click for more
 

Magliner® Aluminum Pallet Dollies

View 14 Products
Magliner® Aluminum Pallet Dollies
View 14 Products
Pallet Dollies move pallet loads quickly without the use of a forklift or pallet truck. Our equipment dollies have a heavy-duty aluminum channel frame construction with 3-1/2" non-marking phenolic rollers. The low profile 4-1/2" deck height allows easy loading.

Available with Non-Tilt Rollers for straight-line movement or Tilt Rollers which allow the dolly to turn.

Click for more

Caster Dollies

View 4 Products
Caster Dollies
View 4 Products
Caster Dollies are lightweight for easy carrying. The high-strength, all-welded extruded aluminum channel frame construction of these wheel dollies provides maximum strength. Swivel casters offer full 360 degree maneuverability.

900 lb. dollies have 3” hard rubber casters and 2000 lb. dollies have 5” polyurethane casters.
Click for more
 

Pallet & Container Transporters

View 5 Products
Pallet & Container Transporters
View 5 Products
Pallet & Container Transporters Are Ideal For Reducing Fork Truck Dependency By Transporting Pallets And Crates To Workstations.

Pallet & Container Transporters are made of durable steel with powder coat finish for added strength and long lasting durability. Four 8" phenolic casters (2 rigid, 2 swivel) provide easy mobility. Click for more

Steel Pallet & Machine Dollies

View 2 Products
Steel Pallet & Machine Dollies
View 2 Products
No Need To Wait For A Forklift Or Pallet Truck!

All welded steel dollies have six high-capacity, abrasion-resistant wheels on fixed axles to move heavy pallets, machinery, containers, and other equipment. Center wheels project lower than the end wheels to allow easy turning. Cast iron wheels have roller bearings for long life. Durable powder coat finish. Click for more
 

Pro-Mover Steel Pallet Dollies

View 3 Products
Pro-Mover Steel Pallet Dollies
View 3 Products
Pro-Mover Steel Pallet Dollies Are Ideal For Transporting Pallets, Skids And Other Heavy Loads.

Pro-Mover Steel Pallet Dollies are made of all-welded open frame steel for long lasting durability and dependability. Blue powder coat finish. Moves easily on four 6" x 2" mold-on rubber swivel casters. 9-1/4" deck height. 48" length. Available in 40", 42" and 48" widths. Click for more

Little Giant® Pallet Dollies

View 14 Products
Little Giant® Pallet Dollies
View 14 Products
Little Giant® Pallet Dollies Are Ideal For Garages, Workshops, And More.

Little Giant® Pallet Dollies are made of solid welded steel construction with powder coat finish for long lasting durability and dependability. Four swivel casters with 6 inch non-marking phenolic wheels provide smooth transport over a variety of surfaces. Click for more
   
Pallet Dolly 36" L x 36" W 4000 Lb. Capacity Non-Tilt Rollers

Pallet Dolly 36" L x 36" W 4000 Lb. Capacity Non-Tilt Rollers

From $249.00
More Info
Add to Cart
Aluminum Caster Dolly 42" L X 24" W 2000 Lb. Capacity

Aluminum Caster Dolly 42" L X 24" W 2000 Lb. Capacity

From $271.95
More Info
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
(60)