| |
Steel Professional Appliance Hand Trucks |
 |
|
|
|
|
|
A High Strength Tubular Steel Frame And Double-Welded Joints Make These Appliance Hand Trucks The Professionals Choice.
These heavy duty hand trucks include smooth rolling continuous belt stair climbers. Appliance hand trucks include a 2"W x 14'L nylon belt with a positive ratchet assembly that assures a secure load. Click for more |
|
|
|
|
Wesco® Battery Power Stair Climbing Appliance Hand Trucks |
 |
|
|
|
|
|
Reduce Worker Injury And Fatigue With These Labor Saving Powered Stair Climbing Hand Trucks!
Wesco hand trucks allow one person to safely move heavy appliances up and down stairs with a simple fingertip control. Click for more |
|
 |
Steel & Aluminum Appliance Hand Trucks |
 |
|
|
|
|
|
| This popular Steel Appliance Hand Truck has a rugged 7/8” tubular steel frame that measures 17-1/2”W x 59”H with a 24”D x 5-1/2”H steel noseplate. 14’L nylon belt with ratchet assembly securely holds loads. Click for more |
|
|
|
|
Wesco® Liftkar® HD Series Powered Stair Climbing Appliance Trucks |
 |
|
|
|
|
|
Full 725 Lb. Capacity Battery Powered Stair Climbing Hand Trucks Provide Safer, Faster Deliveries On Stairs!
Liftkar® battery operated hand trucks reduce the force needed to move loads up and down indoor or outdoor stairs, decreasing the risk of back injuries and workers' compensation claims. Click for more |
|
 |
Wesco® Appliance Trucks |
 |
|
|
|
|
|
| Standard Duty Appliance Trucks move delicate equipment with ease. The 24"W x 5"D steel noseplate allows items to be loaded, carried and unloaded safely. Unique handle design allows the operator to properly hold and balance the truck. Nylon web cargo belt has an auto-rewind ratchet tightener for maximum load security. Click for more |
|
|
|
|
Wesco® Liftkar® SAL Series Powered Stair Climbing Appliance Trucks |
 |
|
|
|
|
|
The World's Most Advanced Stair Climbing Hand Truck!
Powered stair climbing hand trucks help to reduce worker fatigue and the risk of injury, as well as reduce the number of employees needed to deliver cargo. Click for more |
|
 |
Wesco® Heavy Duty Vending Machine Trucks |
 |
|
|
|
|
|
| These hand trucks feature a rear wheel design that allows the truck to be tilted back to clear doorways, making it especially useful for moving vending machines or other tall cargo. In the cargo transport position, the truck rests on two 10" mold-on rubber rear wheels and two 5" mold-on rubber front wheels. Click for more |
|
|
|
|
New Age Stair Climbing rotatruck™ Hand Trucks |
 |
|
|
|
|
|
Unique wheels allow the truck to easily climb stairs and maneuver laterally!
These New Age hand trucks feature twin stair-climbing wheel assemblies, each equipped with three sets of rotacaster™ triple-wheel housings, that let the wheels rotate on a center axis to offer easy stair climbing. Click for more |
|
 |