Browse Hand Trucks & Dollies

(1,161 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Forearm Forklift® Lifting & Moving Straps

    Forearm Forklift® Lifting & Moving Straps
    See all 2 items in product family
    Ergonomically Designed Straps Require 66% Less Work To Move Objects.

    Professional movers and delivery persons across the country use these lifting and moving straps to easily move pianos, furniture and appliances. Patented straps employ leverage principles and encourage proper lifting techniques to virtually eliminate strain on the lower back. Simply "x-cross" the straps under the load being carried, squat down with your hands on the object being moved, and stand up…it's that simple! The straps will not slip out and allow two people to carry loads through narrow doorways and up/down stairs without damaging floors or steps. OSHA accepted lifting straps are 9'4" long and are adjustable up to 48" to carry small, medium or large loads. Safety orange moving straps are constructed of polypropylene webbing for long life and felt padding can be adjusted for comfort in any adjusted length. Forearm straps are sold in pairs and offer 700 lb. carrying capacity.

    Optional Extension Strap is specifically designed to extend the length of the Forearm Forklift® Lifting & Moving Straps (sold separately) an additional 3-½ feet.
    Click for more