| |
Portable Plastic Hand Truck Curb Ramp |
 |
|
|
|
|
|
Hand Cart Ramp Is A Must For Every Route Driver!
Lightweight and portable curb ramp provides a safe and easy way to move heavy loads over curbs and steps. High visibility safety yellow ramp weighs only 9 pounds! Strong high-density polyethylene ramp has 1”H side rails and a non-slip surface to provide excellent traction in all weather conditions. Click for more |
|
|
|
|
B&P Portable Aluminum Hand Truck Curb Ramps |
 |
|
|
|
|
|
Easily Maneuver Hand Trucks Over Curbs And Steps With This Hand Truck Ramp!
Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks. Lightweight aluminum ramp is easy to pick up and move where you need it. Click for more |
|
 |
Magliner® Portable Plastic Hand Truck Ramp |
 |
|
|
|
|
|
Overcome Delivery Obstacles With This Hand Truck Ramp!
High visibility yellow molded plastic portable ramp offers a high 600 lb. capacity and weighs only 9 pounds! This light, portable ramp has an integrated carry handle that can hang or store easily in a delivery vehicle. Non-skid mesh surface allows dirt and moisture to flow through. Click for more |
|
|
|
|
Solid Rubber Hand Truck Ramps |
 |
|
|
|
|
|
Economical modular ramps are suitable for use in many applications. Heavy duty solid molded rubber construction features a tread surface pattern for excellent traction. Ramp includes all hardware for connecting ramps together.
Optional Round Corner Ramp pieces offer a finished look. Click for more |
|
 |
Aluminum Hand Truck Dockplates |
 |
|
|
|
|
|
Aluminum Dock Plates Are Designed For Use With 2-Wheel Hand Trucks.
Hand truck dock plates offer a convenient, safe and easy way to access loading docks from trucks. These lightweight dock plates can be easily transported by one person. Aluminum dock plates feature a slip resistant tread plate surface and bolt-on zinc plated carry handles. Click for more |
|
|
|
|
Folding Aluminum Suitcase Ramp |
 |
|
|
|
|
|
Folding Portable Ramp Is Strong And Lightweight!
This “suitcase ramp” can be easily carried in the back of your truck or van to move hand trucks with heavy loads over curbs. Foldable ramp is also designed for use by individuals who use wheelchairs, as they meet ADA requirements. Durable aluminum construction is lightweight and corrosion resistant. Click for more |
|
 |
Aluminum Hand Truck & Cart Ramps |
 |
|
|
|
|
|
Portable Hand Cart Ramps Should Be Carried In Every Delivery Truck!
Great for route truck drivers, these “mini-dockplates” are designed for use with hand trucks and carts to scale curbs or steps when making deliveries. Durable 1/8” thick aluminum construction is lightweight and corrosion resistant. Diamond treadplate surface provides superior traction. Click for more |
|
|
|
|
New Age Aluminum Curb & Threshold Ramp |
 |
|
|
|
|
|
Perfect Ramp for high-volume Delivery Drivers.
Aluminum ramp features a flat horizontal top surface that provides a smooth transition when climbing curbs or thresholds. Curb ramp features anti-slip traction tape for secure footing and legs to secure the plate into position for safe operation. Lightweight aluminum ramp weighs only 16 lbs. Click for more |
|
 |
Aluminum Hand Truck Dockboards |
 |
|
|
|
|
|
| Lightweight aluminum dock boards are easy to carry and positioned by one person. Hand truck dock boards provide a safe and convenient bridge between dock and truck and allow easy access for 2-wheel hand trucks. Dock board is made of 3/16” welded aluminum treadplate with a slip-resistant diamond tread surface and bolted-on locking legs. Click for more |
|
|
|
|
|
 |