| |
Industrial Strength Steel Hand Trucks |
 |
|
|
|
|
|
| High quality, heavy duty hand trucks have a 1-1/4” diameter steel tubular construction that is perfect for day-to-day work in warehouse, receiving and delivery environments. These hand trucks are MIG welded throughout with double welding at critical stress points to withstand rugged use. Assembles easily. 5 Year Frame Limited Warranty. Click for more |
|
|
|
|
Steel Stair Hand Truck With Four Handles |
 |
|
|
|
|
|
Stair Hand Truck Includes 4 Handles To Provide A Quick And Easy Way For 2 People To Transport A Loaded Hand Truck Up And Down Stairways.
Durable steel hand truck includes removable handles that conveniently store on the back of the truck when not in use. Easy grip handles for easy steering. Offers 500 lb. capacity. Nose plate measures 13-3/4”W x 6-1/2”D. Click for more |
|
 |
Steel Stair Climbing Hand Truck |
 |
|
|
|
|
|
Stair Climbing Hand Truck Features A Unique Tandem Triple-Wheel Design That Is Perfect For Traveling Up And Down Stairs.
Wheel assembly smoothly rotates as you go up or down each step. Rear wheel assembly allows hand truck to easily roll on 4 wheels while on flat surfaces. Single loop handle. Made of durable steel that withstands up to 300 lbs. Click for more |
|
|
|
|
Little Giant® Steel Hand Trucks |
 |
|
|
|
|
|
Little Giant® Steel Hand Trucks Are Ideal For Warehouses, Stockrooms, Shipping Departments And More.
Hand trucks are made using 1.05” diameter x 14 gauge tubular steel for lasting durability and strength. Three curved ribs with vertical center strap provide stability for loads of any size. Zinc plated D-shaped axle eliminates turning and wear of axle. Click for more |
|
 |
Little Giant® Reinforced Nose Steel Hand Trucks |
 |
|
|
|
|
|
Little Giant® Reinforced Nose Steel Hand Trucks Are Ideal For Warehouses, Stockrooms, Shipping Departments And More.
Hand trucks are made with a 12”D x 14”W reinforced nose plate, perfect for handing bulky loads. 4 curved ribs with vertical center strap provide added stability for cargo. 1. Click for more |
|
|
|
|
Little Giant® Shovel Nose Steel Hand Trucks |
 |
|
|
|
|
|
Little Giant® Shovel Nose Steel Hand Trucks Are Ideal For Warehouses, Shipping Departments And More.
Hand trucks are made using a large 1/4" tapered noseplate measuring 13-1/2” deep and widens to 16” at the rear. Beveled leading edge provides easy maneuverability under large loads. Made using 1.05” diameter x 14 gauge steel tubular frame. Click for more |
|
 |
Wesco® Tilting & Folding Fork Hand Truck |
 |
|
|
|
|
|
Tilting Design Reduces Cargo Handling Effort and Load Damages.
Simply slide the 12"L x 4"W angled forks under the load, tilt the truck forward to lock the forks in place, and the load is ready to be moved. This unique tilting fork design helps to eliminate cargo from being torn or damaged. Click for more |
|
|
|
|
Valley Craft Multi-Use Cart Frames & Forks |
 |
|
|
|
|
|
Valley Craft Multi-Use Cart Frames & Forks Allow Safe And Efficient Transfer Of Heavy Engines, Transmission Cases And Cumbersome Part's Bins.
Multi-use cart frames and forks are ideal for use in distribution centers, semi-trucks and garages. Made with heavy duty 1-1/4" thick x 12-gauge wall tube frame. Handles up to 800 lbs. Click for more |
|
 |
Valley Craft EZY-Tilt™ Mini-Pallet Fork Hand Trucks |
 |
|
|
|
|
|
Valley Craft EZY-Tilt™ Mini-Pallet Fork Hand Trucks Provide Easy Transport Of Mini Pallets, Large Containers, Large Bags And More.
Fork hand trucks offer 1,000 lb. capacity and are equipped with double-forked steel shoe that automatically locks into position and is released by simply tripping a foot lever. Click for more |
|
|
|
|
Valley Craft Deep Frame Bag & Box Trucks |
 |
|
|
|
|
|
Valley Craft Deep Frame Bag & Box Trucks Are Capable Of Carrying The Entire Weight Of A Load To Reduce Operator Fatigue.
Deep frame trucks feature 6" swivel casters that are mounted on the extended skid rails. Bag and box trucks handle up to 1,000 lbs. Made with 10" x 19" rugged steel shoe and replaceable solid rubber tires. Click for more |
|
 |
Hamilton Steel Hand Trucks |
 |
|
|
|
|
|
Hamilton Steel Hand Trucks Are Ideal For Warehouse And Home Moving Applications.
Hamilton Steel Hand Trucks are made of heavy duty steel for long lasting durability. Hand Trucks feature solid bar steel curb skids, beveled nose edges, extra long stair skids for easy moving of furniture. Click for more |
|
|
|
|
Raymond Products Multi-Purpose Two Wheeler Hand Truck |
 |
|
|
|
|
|
Raymond Products Multi-Purpose Two Wheeler
Our new two wheeler is extra wide with a 22" x 6" nose plate, and at 41" high is perfect for moving stacked chairs, wide boxes and bulky items. Built in the USA with the high quality features of all Raymond products. Strong tubular steel frame with center braces gives loads support. Click for more |
|
 |
Harper Brute Force Wooden Handle Hand Truck |
 |
|
|
|
|
|
| Sturdy arc-welded steel frame and hardwood steam bent handle is perfect for moving heavy loads throughout the dock or warehouse. Slant back design offers easiest load break-over. Curved frame cross-members allows for movement of cylindrical objects. Integral steel wheel guards help prevent damage to the load being moved. Rolls smoothly with 8" x 2" high-capacity mold-on rubber casters. Click for more |
|
|
|
|
Arctic Grip Hand Truck |
 |
|
|
|
|
|
Insulated Handle offers added comfort in Cold Working Environments.
This hand truck features a Line-X® polyurethane/polyurea coated handle that protects the operators hands during use and offers superior grip. Hand truck includes nylon net to help retain smaller boxes and packages during transport. Rolls smoothly with solid rubber, shock absorbing, flat-free 10" wheels. Click for more |
|
 |
Little Giant® High Frame Hand Trucks |
 |
|
|
|
|
|
Little Giant® High Frame Hand Trucks Are Ideal For Transporting Heavy Loads.
Little Giant® High Frame Hand Trucks have a steel construction for long lasting durability and strength. Beveled leading edge makes it easier to slide under loads. Features 5 curved ribs with a center brace that ensures stability and balance. Click for more |
|
|
|
|
Little Giant® Tilt Back Hand Trucks |
 |
|
|
|
|
|
Little Giant® Tilt Back Hand Trucks Are Ideal For Transporting Heavy Loads.
Little Giant® Tilt Back Hand Trucks have a steel construction for long lasting durability and strength. Hands free operation allows the user to open doors without having to lower the load like with typical hand trucks. Length is 36 in., width is 21 in. and height is 42 in. Capacity is 800 lbs. Click for more |
|
 |