|
Browse Hoists & Cranes (4,032 Items) |
 |
 |
Sub Category |
 |
| Lifting-Spreader Beams (254) |
|
|
|
|
 |
| Narrow Your Results By: |
| Spread Inches |
 |
120 (11) |
 |
216, 228, 240 (11) |
 |
72 (11) |
 |
72, 84, 96 (10) |
 |
120, 132, 144 (9) |
| |
More... |
 |
192, 204, 216 (9) |
 |
24, 36, 48 (9) |
 |
36 to 72 (9) |
 |
48 (9) |
 |
96, 108, 120 (9) |
 |
144, 156, 168 (8) |
 |
96 (8) |
 |
168, 180, 192 (7) |
 |
48, 60, 72 (7) |
 |
144 (6) |
 |
48, 60 and 72 (6) |
 |
72 to 120 (6) |
 |
120, 132 and 144 (5) |
 |
144 to 240 (5) |
 |
36 (5) |
| |
Less... |
 |
| Capacity Lbs. |
 |
4000 (42) |
 |
10,000 (35) |
 |
2000 (28) |
 |
6000 (26) |
 |
1000 (24) |
| |
More... |
 |
20,000 (21) |
 |
30,000 (21) |
 |
40,000 (19) |
 |
15,000 (11) |
 |
500 (9) |
 |
8000 (9) |
 |
60,000 (6) |
 |
14,000 (3) |
 |
2500 (3) |
 |
1500 (1) |
| |
Less... |
 |
| Brand |
 |
Caldwell (40) |
 |
M&W (211) |
 |
Vestil (7) |
 |
| Our Price |
 |
Under $600.00 (42) |
 |
$600.00 - $800.00 (41) |
 |
$800.00 - $1,000.00 (35) |
 |
$1,000.00 - $2,000.00 (78) |
 |
$2,000.00 - $3,000.00 (41) |
 |
$3,000.00 - $4,000.00 (9) |
 |
$4,000.00 - $6,000.00 (9) |
 |
Over $6,000.00 (3) |
 |
 |
|
|
 |
|
 |
More Choices In Hoists & Cranes |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
Lifting-Spreader Beams |
| > |
|
> |
|
|
|
|
 |
| Showing 254 items within 13 product groups |
| |
Adjustable Spreader Beams |
 |
|
|
|
|
|
| Lifts and moves uneven, awkward and unique shaped loads. Lower bails adjust at 4” increments along beam. Upper clevis slides between beam channels and adjusts in 4” increments. Made using welded steel channels with durable powder coat finish. Meets ASME B30.20-1993 standards. Click for more |
|
|
|
|
Caldwell Adjustable Lifting Beams |
 |
|
|
|
|
|
| The bail on this lifting beam adjusts horizontally for lifting unbalanced loads and provides clearance in low headroom applications. Lifting beams have adjustable lifting points in 6" increments. All-welded steel channel construction and includes shackles. Meets both ASME B30.20 and ASME BTH-1 standards. Click for more |
|
 |
Caldwell Heavy Duty Adjustable Spreader Beams |
 |
|
|
|
|
|
| These spreader beams are designed to lift and transport wide, unbalanced and unevenly shaped loads. All-welded steel channel construction, and shackles are included. Each spreader beam has lower bails that are adjustable in 6" increments along the beam. Upper bail is adjustable in 4" increments. Low headroom design provides greater clearance. Meets both ASME B30.20 and ASME BTH-1 standards. Click for more |
|
|
|
|
Caldwell Low Headroom Multiple Spread Lifting Beams |
 |
|
|
|
|
|
| These lifting beams are designed for use where headroom is limited. Lift beams offer multiple spread lifting points for increased flexibility. All welded steel channel construction and includes swivel hooks with hook latches. Lightweight beams help reduce shipping costs. Meets both ASME B30.20 and ASME BTH-1 standards.
Click for more |
|
 |
M & W Adjustable Economy Lifting Beams |
 |
|
|
|
|
|
M & W Adjustable Economy Lifting Beams Are Ideal For Construction And Industrial Applications.
M & W Adjustable Economy Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Work with overhead, gantry or jib cranes. Specially designed for limited headroom applications. Offer multiple spread lifting points for increased flexibility. Click for more |
|
|
|
|
M & W Adjustable Length Lifting Beams |
 |
|
|
|
|
|
M & W Adjustable Length Lifting Beams Ensure Safe, Flexible Industrial Lifting.
M & W Adjustable Length Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Beams attach to a wide range of objects and provide quick and easy adjustment of unbalanced loads. Click for more |
|
 |
M & W Low Headroom, Multiple Length Lifting Beams |
 |
|
|
|
|
|
M & W Low Headroom Multiple Length Lift Beams Provide Secure, Flexible Lifting For 1,000 To 40,000 Lb. Load Applications.
M & W Low Headroom Multiple Length Lift Beams are constructed of heavy duty steel for long lasting durability and dependability. Attach to a wide range of loads for use with overhead, gantry or jib cranes. Click for more |
|
|
|
|
M & W Fixed Spread Beams |
 |
|
|
|
|
|
M&W Fixed Spread Beams Ensure Safe And Flexible Industrial Lifting.
M&W Fixed Spread Beams are made of solid alloy steel for strength and long lasting durability. Attach to wide range of loads for use with overhead, gantry or jib cranes. Use as crosspiece for spacing hooks or chains holding bars, racks, rolls, cylinders and other machinery. Click for more |
|
 |
M & W Adjustable Spread Telescoping Beams |
 |
|
|
|
|
|
M&W Adjustable Spread Telescoping Beams Are Ideal For Use In Construction And Industrial Applications With Overhead, Gantry Or Jib Cranes To Attach To A Wide Range Of Loads.
M&W Adjustable Spread Telescoping Beams are made of solid steel for long lasting durability and dependability. Click for more |
|
|
|
|
M & W Fixed Length Lifting Beams |
 |
|
|
|
|
|
M & W Fixed Length Lifting Beams Ensure Safe, Flexible Lifting And Connections For All Applications.
M & W Fixed Length Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Use in construction and industrial applications with overhead, gantry or jib cranes to provide quick and easy adjustment of unbalanced loads. Click for more |
|
 |
M & W Plate Lifting Beams |
 |
|
|
|
|
|
M & W Plate Lifting Beams Are Ideal For Limited Headroom Warehouses And Garages.
M & W Plate Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Provide easy hook engagement and crane alignment for overhead lifting of thick plates used in construction and industrial applications. Click for more |
|
|
|
|
Overhead Load Lifter |
 |
|
|
|
|
|
Designed to help with Leveling Loads for Overhead Crane Hoisting.
Heavy-duty attachment is designed for lifting uneven, awkward sized loads with your existing overhead lifting device. Bail positions are easily adjusted by turning the hand crank. Lifter includes two chains for connecting the load (connector links and hooks are not included). Click for more |
|
 |
Spreader Beam Roll Lifters |
 |
|
|
|
|
|
| These adjustable roll lifters utilize your existing overhead hoist to position rolled material. Lifters are ideal for use when headroom is limited. Core rod is 2-½" diameter. Width is adjustable in 4" increments. All steel construction with a durable enamel finish. Roll lifter is designed to meet ASME B30.20 requirements. Click for more |
|
|
|
|
|
 |
|
|