Hydraulic Motor Clamps
Brand
Inner Diameter
Price
Hydrastar T-Bolt Clamp, Hc410, 4-1/4" Nominal Dia, 4.03" Min Dia, 4.34" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc100, 1-1/2" Nominal Dia, 1.25" Min Dia, 1.49" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc095, 1" Nominal Dia, 1.16 Min Dia, 1.38" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc300, 3-3/4" Nominal Dia, 3.53" Min Dia, 3.84" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc250, 3-1/8" Nominal Dia, 2.91" Min Dia, 3.22" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc260, 3-1/4" Nominal Dia, 3.03" Min Dia, 3.34" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc160, 2 3/8" Nominal Dia, 2.16" Min Dia, 2.47" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc270, 3-3/8" Nominal Dia, 3.16" Min Dia, 3.47" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc295, 3-5/8" Nominal Dia, 3.41" Min Dia, 3.72" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc165, 2-1/2" Nominal Dia, 2.20" Min Dia, 2.51" Max Dia - Min Qty 14
Hydrastar T-Bolt Clamp, Hc130, 2" Nominal Dia, 1.73" Min Dia, 1.97" Max Dia - Min Qty 14