Browse Scissor Lifts & Lift Tables

(462 items)

Narrow Your Results

Availability

Platform Tilt Degrees

Lowered Height Inches

Raised Height Inches

Capacity Lbs.

Brand

Our Price

Go

Recently Viewed

Categories

  • Mobile Tilting Work Tables

    Mobile Tilting Work Tables
    See all 3 items in product family
    Adjustable Tilt Tables Place Material At An Ergonomically Correct Level, Reducing Fatigue And Risk Of Injury.

    Tilt angle and platform height are easily adjusted using friction screw (mechanical hand crank on 241729) placing containers and parts at a comfortable position. Powder coated steel construction with lip edge on platform to retain load. Tilt top table features four 4" diameter polyurethane swivel casters (2 with brake and swivel lock) allow unit to be transported fully loaded from one workstation to another.
    Click for more
  • Vestil Mobile Container Tilter & Transporter

    Vestil Mobile Container Tilter & Transporter
    See all 1 items in product family
    Tilt & Transport Products with One Piece of Equipment.

    This economical work positioner moves products between work stations and tilts containers or crates for improved ergonomic access. Primary applications are at machines and workstations, and tilter is used for use with parts that must be nested in containers. Foot operated hydraulic pump tilts the 42"L x 40"W platform a full 23° in just 11 strokes. Removable 42"H push handle allows for easy steering. All-steel construction with a durable blue enamel finish. Rolls smoothly on 5" x 2" polyurethane casters (2 swivel with brakes, 2 rigid).
    Click for more