Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scissor Lifts & Lift Tables


(390 Items)
Sub Category
Lift Tables-Stationary (160)
Remove
Narrow Your Results By:
Lift Time
22 Seconds (8)
24 Seconds (7)
25 Seconds (7)
32 Seconds (6)
38 Seconds (6)
  More...
Brand
Beech Engineering (19)
Bishamon (21)
Presto (80)
Southworth (2)
Vestil (41)
  More...
Our Price
Under $2,000.00 (25)
$2,000.00 - $2,500.00 (30)
$2,500.00 - $3,000.00 (25)
$3,000.00 - $3,500.00 (27)
$3,500.00 - $4,500.00 (30)
$4,500.00 - $5,000.00 (14)
$5,000.00 - $5,500.00 (10)
Over $5,500.00 (3)



      Categories
Scissor Lifts & Lift Tables


More Choices In Scissor Lifts & Lift Tables

Box Dumpers

Lift Tables-Mobile Scissor

Lift Tables-Mobile Tilting

Lift Tables-Mobile Work Pos...

Lift Tables-Stationary

Pallet Carousels, Rotators...

Turntables

       

Showing 160 items within 21 product groups
 

Bishamon® Scissor Lift Tables - 2000 to 5000 Lb. Capacity

View 21 Products
Bishamon® Scissor Lift Tables - 2000 to 5000 Lb. Capacity
View 21 Products
Efficient & Ergonomic Powered Scissor Lift Tables!

Provides increased productivity and reduces worker strain at an affordable price. This lift table is engineered to promote employee safety by accurately lifting loads to a comfortable working height. Choice of Push Button Hand Control or Foot Operated Control, both with an 8 foot cord. Click for more
 

PrestoLifts™ Light Duty Power Scissor Lift Tables - 500 To 1500 LB. Capacity

View 16 Products
PrestoLifts™ Light Duty Power Scissor Lift Tables - 500 To 1500 LB. Capacity
View 16 Products
Increase Worker Productivity and Help Reduce Bending, Lifting And Back Injuries With Powered Lift Tables.

These scissor lift tables position materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor. Click for more

PrestoLifts™ Heavy Duty Power Scissor Lift Tables - 2000 To 6000 LB. Capacity

View 17 Products
PrestoLifts™ Heavy Duty Power Scissor Lift Tables - 2000 To 6000 LB. Capacity
View 17 Products
Heavy Duty Powered Scissor Lift Tables Are Ideal For Handling Bulky Heavy Materials.

Maximize worker and machine productivity by hydraulically positioning work at just the right level. Scissor lifts raise or lower to feed or accumulate from machines or conveyor lines. Raise load to desired position to prevent back injuries, caused by heavy-duty tasks like lifting and bending. Click for more
 

PrestoLifts™ Floor Level Power Lift & Tilt Tables

View 24 Products
PrestoLifts™ Floor Level Power Lift & Tilt Tables
View 24 Products
Powered Scissor Lift Tables Are Ideal For Assembly Work And Machine Operations.

Position work at a comfortable level to help improve efficiency, productivity and worker safety. Constructed of heavy gauge steel for strength and rigidity. Adjustable height helps eliminate the bending and stretching required when using standard baskets and boxes. Click for more

PrestoLifts™ Air Bag Pneumatic Scissor Lift Tables

View 8 Products
PrestoLifts™ Air Bag Pneumatic Scissor Lift Tables
View 8 Products
Presto Air Bag Pneumatic Lift Tables Require No Electricity And Can Be Used Anywhere Shop Air Is Available.

Air Bag Pneumatic Lift Tables require less maintenance than conventional lift tables, as there is no hydraulic fluid to leak and contaminate processed goods. Click for more
 

Air Powered Scissor Lift Tables

View 4 Products
Air Powered Scissor Lift Tables
View 4 Products
Air Powered Scissor Lift Tables Are the Most Efficient on the Market!

Pneumatic hydraulic lift tables utilize the efficiency of factory air to power the unit. Simply connect to a ½" NPT air line (adapter not included; includes #8-JIC male air input fitting), filter, regulator and lubricator and you now have the most efficient lift table manufactured. Click for more

Lift & Tilt Scissor Lift Tables

View 8 Products
Lift & Tilt Scissor Lift Tables
View 8 Products
These Scissor Tables Perform Both Lifting And Tilting Operations With Up To 45° Tilt.

Scissor tilt tables feature a load restraining chain and 12”H lip to keep loads in place. Safety features include electric toe guard protects worker from pinch points during lowering of table, and velocity fuses stop travel caused by loss of hydraulic pressure. Click for more
 

Ergonomic Powered Lift & Tilt Tables

View 9 Products
Ergonomic Powered Lift & Tilt Tables
View 9 Products
Heavy-Duty Scissor Lift And Tilt Tables Allow Assembly Workers And Machine Operators To Comfortably Position Containers Eliminating The Need For Bending Or Reaching.

These scissor lift tables are designed to provide easy access to container contents reducing the chance of back injury and fatigue. Click for more

Southworth Elevating Workstation

View 1 Product
Southworth Elevating Workstation
View 1 Product
Light-Duty Elevation Workstation Offers Infinite Work Height Adjustment For Users Standing Or Seated.

This unique work positioner features a reversible 1” thick platform top; a smooth plastic laminate on one side and a rugged non-slip plastic surface on the other. Reversing the platform top is as simple as lifting it up and flipping it over. Click for more
 

Southworth Lift-Tool™ Bench Top Scissor Lift Table

View 1 Product
Southworth Lift-Tool™ Bench Top Scissor Lift Table
View 1 Product
Lightweight Work Positioner Lifts 300 Lbs., Yet Weighs Only 32 Lbs.!

Portable scissor lift table can be placed on a workbench to provide a variable height work platform. A drill is all you need to raise and lower the platform, as the table accepts a ¼” hex drive through two openings on the left or right side. Click for more

Light Duty Pneumatic Scissor Lift Table

View 1 Product
Light Duty Pneumatic Scissor Lift Table
View 1 Product
This pneumatic scissor lift table is perfect for use in many environmentally sensitive applications, as no electricity is required and no hydraulic oil is used. The scissor lift can be utilized anywhere factory shop air is available and the air actuator valve is included. Foot-operated remote control raises and lowers the platform. All-steel construction features a durable enamel finish. Click for more
 

Ground Level Power Lift & Tilt Tables

View 9 Products
Ground Level Power Lift & Tilt Tables
View 9 Products
Tilt And Lift Tables Position Products To An Ergonomic Work Position To Eliminate The Need For Lifting, Reaching Or Bending, And To Reduce The Chance Of Operator Fatigue Or Injury.

Products can be easily loaded or unloaded with a pallet truck. These heavy-duty tilt tables lift and tilt function are controlled separately and have a maximum tilt angle of 45°. Click for more

PrestoLifts™ P4 Floor Level Pallet Loaders

View 4 Products
PrestoLifts™ P4 Floor Level Pallet Loaders
View 4 Products
Pallet Loader Offers Precise Load Positioning With Pallet Truck Accessibility.

Pallet loader platform lowers to floor level for easy skid loading and unloading with a pallet jack. The operator can precisely position the work platform to an ergonomically correct and comfortable work height. Click for more
 

Beech® RediLift Powered Scissor Lift Tables

View 18 Products
Beech® RediLift Powered Scissor Lift Tables
View 18 Products
Maximize Worker Productivity while Providing an Ergonomically Friendly Workplace.

These lift tables help eliminate bending, lifting, excess fatigue and the danger of back injuries. Power lift tables are equipped with a patent-pending "soft edge" PVC vinyl guard around the platform edge. Click for more

PrestoLifts™ Pneumatic Tilt Tables

View 5 Products
PrestoLifts™ Pneumatic Tilt Tables
View 5 Products
Presto® Pneumatic Tilt Tables Can Be Use For Lifting Applications Anywhere Shop Air Is Available.

Presto® Pneumatic Tilt Tables require no electrical power, allowing for easy maintenance and long-lasting durability. Table tilts up to 30° and is ideal for assembly or machine shop applications. Click for more
 

PrestoLifts™ Pneumatic Lift & Tilt Tables

View 5 Products
PrestoLifts™ Pneumatic Lift & Tilt Tables
View 5 Products
Presto® Pneumatic Lift And Tilt Tables Combine The Features Of Scissor Lifts And Tilt Tables And Can Be Used Anywhere Shop Air Is Available.

Presto® Pneumatic Lift and Tilt Tables use no electrical power, providing for easy maintenance and long-lasting durability. Tables can lift and tilt up to a 30° angle. Click for more

Electric - Hydraulic Corner Tilters

View 4 Products
Electric - Hydraulic Corner Tilters
View 4 Products
Hydraulic Corner Tilt Tables Reduce Repetitive Motion Injuries And Fatigue.

These steel tilt tables tilt pallets, crates, boxes or baskets from the corner at 30 degrees. Corner tilters feature AC powered 2HP, 208-230/460V three-phase motor with push button control for easy operation. Click for more
 

Hinged & Sliding Tilt Tables

View 2 Products
Hinged & Sliding Tilt Tables
View 2 Products
Hinged and Sliding Tilt Tables Offer Rugged Durability For Strength That Lasts.

Tilt tables offer an extra low platform height and 12” lip for easy loading and unloading on 3 sides. Tilt tables feature a 2HP 208-230/460V AC power motor with 24V two-button hand control for easy operation. Maximum Tilt of 45 degrees. Click for more

Hydraulic Motorcycle Lift Table

View 1 Product
Hydraulic Motorcycle Lift Table
View 1 Product
This Scissor Lift Is Ideal For Casual And Professional Riders To Work On Their Motorcycles.

Hydraulic lift table offers manual foot operation with 1,100 lb. capacity. Motorcycle lift table features a front tire cradle to hold wheels up to 6”W. Hinged ramp measures 27-1/2”L x 21-1/2”W. Offers service range from 7 to 32”H. Base measures 65”L x 26-3/4”W. Click for more
 

Ground Level Tilter

View 1 Product
Ground Level Tilter
View 1 Product
Ground Level Tilters Are Ideal For Tilting Applications That Require The Use Of A Pallet Truck For Loading And Unloading.

Ground Level Tilters are crafted from heavy-duty steel to ensure long-lasting durability. Containers can be rotated up to 45° from ground level in order to allow easy access to cargo. Click for more

Wesco® Mini Electric Lift Table

View 1 Product
Wesco® Mini Electric Lift Table
View 1 Product
Heavy duty Lift Table is tough enough to handle heavy loads, yet is small and light enough to be moved around the facility or jobsite. Scissor Lift features 110V 60 Hz UL approved motor and a safety skirt around the perimeter to help protect the operator from injury. Remote control station offers push button operation and safety stop switch. Click for more
   
Stationary Powered Scissor Lift Table Foot Operated Control 1000 Lb. Capacity

Stationary Powered Scissor Lift Table Foot Operated Control 1000 Lb. Capacity

From $1,949.00
More Info
Add to Cart
Bishamon Lift2K Power Scissor Lift Table 48x28 2000 Lb Cap Hand Control

Bishamon Lift2K Power Scissor Lift Table 48x28 2000 Lb Cap Hand Control

From $1,989.00
More Info
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
(70)